Beli Milwaukee Tool Set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- MILWAUKEE Cutting Blade SetDeskripsi:Milwaukee sets contain multiple oscillating tool blades or attachments with a universal OPEN-LOK connector for a direct fit on Milwaukee oscillating tools and other brands with an oscillating interface system (OIS) mount. The connectors' open back speeds blade changes.atribut:
- Compatible with Adapter: Milwaukee
- Connection Style: Universal Open-Back
- Cut Style: Flush Cut
- Cutting Edge Style: Toothed Edge
- Direct Fit for Tool Brands: Milwaukee
- Maximum Oscillations per Minute: 20000
- Oscillating Tool Accessory Type: Cutting Blade
- MILWAUKEE Cut-Out ToolDeskripsi:These cut-out tools are powered by Milwaukee batteries of a compatible series and matching voltage. The batteries can also power other Milwaukee tools. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries.atribut:
- Cutting Depth (inch): 1
- Voltage (V): 18 DC
- Cordless Tool Kit Contents: (1) Bare Tool
- Battery Series: M18 Redlithium
- Power Source: Cordless
- Handle Type: Barrel Grip
- Accessory Free Tool Change: Yes
- Adjustable Depth Guide: Yes
- Brushless Motor: Yes
- Built-In Light: Yes
- Collet Size (inch): 1/4, 1/8
- Features: 4-Pole Motor, LED Light, Redlink Intelligence Provides Overload Protection, Tool-Free Depth Adjustment, Top Vent Blows Debris Away from User
- Maximum Speed (rpm): 28000
- Minimum Speed (rpm): 28000
- Number of Speed Settings: 1
- Series: M18
- Tool Length (inch): 8 7/8
- MILWAUKEE Fish Stick Accessory KitDeskripsi:3-piece Fish Stick Accessory Kit includes a bullet nose, hook, and whisk tip. The larger whisk slides over obstacles and can be used with other accessories. The all metal bullet nose and hook provide you with extra durability while using the tool. All MILWAUKEE electrical fish stick accessories are compatible with all of our electrical fish sticks.atribut:
- End Style: Bullet Nose, J-Hook, Whisk
- Features: All Metal Bullet Nose, All Metal Bullet Nose and Hook, All Metal Hook, Compatible with All Milwaukee Fish Sticks, Whisk Slides over Obstacles
- Includes: Bullet Nose, Hook, Whisk Tips
- Includes Light: No
- Item: Fish Stick Accessory Kit
- Non-Conductive: No
- Photoluminescent Material: No
- Tool Length (inch): 4.6
- Voltage Rating: Not Rated
- MILWAUKEE Electricians Tool Kitatribut:
- Number of Pieces: 18
- Tool Kit Product Grouping: Tool Kits
- Tool Families Included: Cutting Tools, Pliers, Screwdrivers
- Number of Cutting Tools: 3
- Number of Drilling, Extracting, and Tapping Tools: 1
- Number of Electrical and Telecomm Tools: 1
- Cutting Tools Included: Fastback Knife
- Insulated / Uninsulated: Uninsulated
- Measuring Tools Included: 25 ft Tape Measure, Torpedo Level
- Number of Measuring Tools: 2
- Number of Nut Drivers and Nutsetters: 4
- Number of Pliers: 7
- Number of Screwdrivers: 1
- Number of Striking Tools: 1
- Number of Wrenches: 2
- Nut Drivers and Nutsetters Included: 1/4 in, 5/16 in, 7/16 in, 9/16 in Hollow Shaft Nut Drivers
- Pliers Included: 10 in Tongue and Groove, 12 in Tongue and Groove, 7 in Diagonal Cutting, 7-3/4 in 6-in-1 Plier, 9 in Linesmans
- Screwdrivers Included: 10-in-1 Multi-Bit Screwdriver
- Striking Tools Included: 19 oz Smooth Face Poly/Fiberglass Handle Hammer
- Tool Storage Type Included: Case
- MILWAUKEE Set Mata Bor Red Helix CobaltDeskripsi:The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
- MILWAUKEE Impact Driver Bit Setatribut:
- Impact Rated: Yes
- Application - Tools: Power
- Hex Shank Size (inch): 1/4
- Fastening Tool Material: Alloy Steel
- Fastening Tool Item: Impact Driver Bit Set
- No. of Pieces: 100
- Bit Length (inch): 1, 1 7/8, 2, 3 1/2
- MILWAUKEE Auto Cutter SetDeskripsi:Milwaukee Close Quarters Tubing Cutters are optimized for tough cuts in tight spaces. The compact design allows access to the tightest spaces. Chrome rollers deliver best in class rust protection while integrated weep holes allow water to drain from the tool. Directional grip allows better handling and quick identification of swing direction for easy use.
- MILWAUKEE Cut-Off Toolatribut:
- Voltage (V): 12 DC
- Cordless Tool Kit Contents: (1) Bare Tool
- Power Source: Cordless
- Handle Type: Barrel Grip
- Arbor Hole Size (inch): 3/8
- Maximum Wheel Thickness (inch): 1/8
- Accessory Free Tool Change: Yes
- Brushless Motor: Yes
- Built-In Light: Yes
- Cut-Off Wheel Orientation: Right Angle
- Features: LED Light, Multi-Material Cutting Capability, Optimized for One Hand Use, Reversible Blade Rotation, Tool-Free Guard Adjustment
- Green Environmental Attribute: Product is Rechargeable
- Lock-On Switch: Yes
- Maximum Speed (rpm): 20000
- Overall Length (inch): 7
- Switch Type: Trigger
- Wheel Diameter (inch): 3
- MILWAUKEE Drain Cleaning Tool Setatribut:
- For use with: Drain Cleaning Machines
- Material: Steel
- Drain Line Capacity I.D. (inch): 2 to 3
- Number of Pieces: 5
- MILWAUKEE Redlithium-Ion USB Charger Starter KitDeskripsi:The MILWAUKEE REDLITHIUM-ION USB Charger Starter Kit includes a REDLITHIUM-ION Battery, REDLITHIUM-ION Charger, and a 2ft Heavy Duty Micro-USB cord. Get more runtime, longer life, and faster charging using REDLITHIUM-ION USB. Conveniently charge REDLITHIUM-ION USB Batteries via Micro-USB Cable from a wall plug or USB power source.atribut:
- Contents: L4C, L4B2, 2FT Heavy Duty USB Cord
- Voltage (V): 4
- MILWAUKEE Bushing Kitatribut:
- Max. Cable Diameter (MCM): 750
- For Use With Mfr. Model Number: Milwaukee M12 Cable Strippers, Milwaukee M18 Cable Strippers
- Number of Pieces: 17
- For Wire/Cable Type: THHN CU, XHHW CU
- MILWAUKEE Fish Stick Combo KitDeskripsi:Fish Stick Combo Kits feature the most durable connections and brightest glow. The knurled grip provides you with easy threading while a coating protects against splinters. Available in low, mid, and high flexibility, each 5' electrical fish stick is color-coded by flexibility providing you with easy identification. All MILWAUKEE fish sticks and fish stick accessories are compatible with one another.
- MILWAUKEE Cordless Riveting ToolDeskripsi:The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.atribut:
- Voltage (V): 12
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
Daftar Harga Milwaukee Tool Set Terbaru March 2026
| MILWAUKEE Battery Pack | Rp859.900 |
| KYOTO TOOL (KTC) Mechanic Tool Set | Rp1.299.900 |
| MILWAUKEE Cutting Blade Set | Rp1.099.900 |
| KRISBOW Mechanical Tool Set (Perkakas Set) | Rp719.900 |
| MILWAUKEE Cut-Out Tool | Rp5.399.900 |
| MILWAUKEE Fish Stick Accessory Kit | Rp1.199.900 |
| MILWAUKEE Electricians Tool Kit | Rp19.999.900 |
| MILWAUKEE Set Mata Bor Red Helix Cobalt | Rp1.699.900 |
| MILWAUKEE Impact Driver Bit Set | Rp2.999.900 |
| MILWAUKEE Auto Cutter Set | Rp2.099.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)




















































































































































%20Mechanic%20Tool%20Set/21P105262073-2.jpg)

/m3P104574795-14.jpg)















/rkP101003992-6.jpg)