Beli Milwaukee Light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Underhood LightDeskripsi:SHINES BRIGHTER. GRIPS STRONGER. PROTECTS LONGER. The M12 Underhood Light provides up to 1350 Lumens of TRUEVIEW High Defintion Output. This light is extremely versatile and can easily fit on the hood of any car or be used hanging or standing on its own. Rotate, slide, remove, or hang the light to give maximum versatility to any user. The light has a sturdy aircraft aluminum frame and is resistant to chemicals, impacts, and water and dust so it can easily handle the toughest jobsite conditions.atribut:
- Voltage (V): 12
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Stick Light LEDDeskripsi:The MILWAUKEE M12 LED Stick Light delivers best in class light output and unmatched versatility in a compact and durable design. The M12 SL-0 utilizes 3 powerful LEDs to provide optimal brightness and light coverage while the multi-position hook allows for hands free use. The M12 Stick Light features a replaceable, impact resistant lens, engineered to stand up to the toughest work conditions. The M12 LED Stick Light runs off of M12 REDLITHIUM batteries (batteries sold separately). TRUEVIEW High Output Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- MILWAUKEE Lantern Light LEDDeskripsi:The M12 LED Lantern Light features a 180°-360° adjustable beam design to allow users to select between area lighting and task lighting for maximum versatility. With over 400 Lumens, the new unit delivers unmatched light output to illuminate large work areas. As an added value to the user, the light also includes a high power 2.1A USB port to charge tablets, smart phones, mp3 players and other electronic devices. With a rugged design and impact resistant lense, the new light is built to withstand abusive jobsite conditions. TRUEVIEW High Output Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.
- MILWAUKEE Cordless Stand Light LEDDeskripsi:The Brighter, Tougher, Taller Stand Light – The New M18 LED Stand Light is designed to give professionals an area lighting solution that adapts, performs, and survives industrial use unlike any other portable work light. The M18 SAL can be setup in seconds with its max extension 2.1m high, and it collapses down to 1.2m for easy transport and storage. The light head can be extended from 1.2-2.1m to light overhead work or minimize shadows when casting light downward. Capable of filling large areas with light, it provides 2,000 lumens of TRUEVIEW high definition light output for in its high mode, 1,300 in medium and 850 in low, and it can run for up to 4, 6, or 10 hours with an M18 REDLITHIUM-ION XC 5.0 Battery Pack. It uses high quality TRUEVIEW LEDs with a neutral white color and a high color rendering index paired with a MILWAUKEE designed reflector to produce an even beam pattern. Its reinforced legs are impact resistant, and its low center of gravity provides a stable base. The light head is protected by an impact-resistant lens and bezel, and it nests into a protective shroud for secure transport and storage. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.
- MILWAUKEE Circular SawDeskripsi:These cordless general purpose circular saws from Milwaukee are optimized to cut wood and are powered by Milwaukee-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.atribut:
- Blade Side: Right
- MILWAUKEE Angle GrinderDeskripsi:The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
- MILWAUKEE Cut-Out ToolDeskripsi:These cut-out tools are powered by Milwaukee batteries of a compatible series and matching voltage. The batteries can also power other Milwaukee tools. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries.atribut:
- Cutting Depth (inch): 1
- Voltage (V): 18 DC
- Cordless Tool Kit Contents: (1) Bare Tool
- Battery Series: M18 Redlithium
- Power Source: Cordless
- Handle Type: Barrel Grip
- Accessory Free Tool Change: Yes
- Adjustable Depth Guide: Yes
- Brushless Motor: Yes
- Built-In Light: Yes
- Collet Size (inch): 1/4, 1/8
- Features: 4-Pole Motor, LED Light, Redlink Intelligence Provides Overload Protection, Tool-Free Depth Adjustment, Top Vent Blows Debris Away from User
- Maximum Speed (rpm): 28000
- Minimum Speed (rpm): 28000
- Number of Speed Settings: 1
- Series: M18
- Tool Length (inch): 8 7/8
- MILWAUKEE Cordless Impact FUEL WrenchDeskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
- MILWAUKEE Flashlight MetalDeskripsi:The M12 LED Metal Flash Light establishes a new benchmark for 12V Flashlights, bringing new levels of versatility, performance and durability to the industry. Its powerful LED produces 800 Lumens of TRUEVIEW high definition light output, and it can cast a beam beyond 340m. The M12 MLED sliding head allows users to adjust their beam pattern from a flood to a spot effortlessly, and it features three output modes for high, low or strobe use. The body is built from machined 6000 Series Aluminum with a type II anodized finish and can handle anything it may encounter through years of professional use.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- MILWAUKEE Cordless Worklight LEDDeskripsi:Take light anywhere and hang everywhere. The M12 LED Area Light gives its users the ultimate flood light for on the go use and adapts, performs, and survives to any work environment its users come across. The M12 AL-0 can be used in virtually any workspace with its compact size and integrated hanging features like its strong magnets, spring loaded clamp, key hole hanger, and wire hanger. This 12v area light is capable of lighting up a large workspace for extended periods of time, as it provides 1,000 lumens of TRUEVIEW High Definition light output in its high mode, 400 lumens in medium and 200 lumens of output in low mode. It uses high quality LEDs with a neutral white colour and a high colour rendering index paired with a MILWAUKEE designed reflector to produce an even beam pattern. The M12 LED Area Light has an impact and chemical resistant lens able to withstand the toughest of jobsite conditions. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.
- MILWAUKEE Cordless Bucket Light LED Utilityatribut:
- Lumens: 2500/800/2200
- Runtime: 4/6/4 (B9)
- Focus Trade: Power Utility
- Hands-free: Spring-Loaded Clamp
- Head Rotation (°): Vertical & Horizontal 180
- IP Rating: IP56
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- MILWAUKEE Cordless Worklight LED High PerformanceDeskripsi:2X Brighter, Maximum Versatility - M18 LED High Performance Area Light is designed to give professionals a portable area lighting solution that replaces 500W Halogen Flood Lights and adapts, performs, and survives industrial use. The M18 HAL is the industry’s brightest 18V LED flood light, and it is up to 20% brighter than 500W Halogen Flood Lights. Capable of filling large areas with light, it provides 3,000 lumens of TRUEVIEW high definition light output for in its high mode, 1,500 in medium and 650 in low, and it can run for up to 2, 4, or 9 hours with an M18 REDLITHIUM-ION XC 5.0 Battery Pack. It uses high quality TRUEVIEW LEDs with a neutral white color and a high color rendering index paired with a MILWAUKEE designed reflector to produce an even beam pattern. Its head rotates 240° to direct light where it is needed, and there are 3 keyholes in its base for hanging in multiple orientations. Its compact footprint and integrated carry handles allow for easy transport or storage in bags, on carts, or in job boxes. This light stands up to the toughest working conditions, through its durable roll cage design and impact-resistant lens and bezel. It offers significant advantages over halogen work lights with superior impact durability and temperature management, and its LEDs never need to be replaced.atribut:
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- MILWAUKEE Cordless Stand Light LED with Remoteatribut:
- Lumens: 5400/3100/1600
- Runtime: 7/12.5/26 (B9x2)
- Head Rotation (°): Vertical & Horizontal 220
- No. of Modes: High/Med/Low
- IP Rating: IP67
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- MILWAUKEE Cordless Rotary Toolatribut:
- Collet Capacity (mm): 0.8/1.6/2.4/3.2
- Battery Platform: M12™ REDLITHIUM™-ION
- Voltage (V): 12
- LED Light: Yes
- Fuel Gauge: Yes
- Length (mm): 250
- No-load Sped (m/minute): 5000-37000
- MILWAUKEE Cordless Worklight LED Pivoting AreaDeskripsi:The most versatile flood light for any task. The M18Pivoting Area Light is designed to work in any workspace, jobsite, and on any surface. It has two powerful magnets allowing users to mount this light to almost any metal surface. It also has a 2″ spring loaded clamp giving the user the ability to fix this light to piping, dimensional lumber, jobsite equipment, and cabinetry & doors. These hanging features are paired with a folding rotating light head design allowing our users to direct the light to their workspace to increase productivity. The M18 Pivoting Area Light puts out 1500 lumens of TRUEVIEW high quality light and runs up to 20 hours with a M18 XC 5.0 battery pack giving users a powerful flood spread and all day runtime. It is impact resistant up to 9′ allowing it to take a drop and keeping working.atribut:
- Voltage (V): 18
- MILWAUKEE Pocket Floodlight LEDDeskripsi:STICK IT. WEAR IT. CARRY IT. Powered by REDLITHIUM-ION USB, the MILWAUKEE USB Rechargeable Personal Flood Light delivers 445 lumens of TRUEVIEW High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Stick, clip, and carry it anywhere with its dual magnet clip, perfect for mechanical, electrical, H/VAC-R, MRO, and automotive trades. The light is impact and chemical resistant to withstand harsh environments. With two light output modes users can maximize brightness or extend runtime with up-to 11 hours of light on a single charge. The REDLITHIUM-ION USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM-ION USB Batteries for virtually no downtime.atribut:
- Battery Platform: Redlithium-ion USB
- Voltage (V): 4
- MILWAUKEE Cordless Band Saw FuelDeskripsi:The M18 FUEL 125mm Deep Cut Bandsaw cuts faster than its corded counterparts, provides the same legendary durability of a MILWAUKEE corded band saw, and delivers more run time than other cordless options. Utilising a POWERSTATE Brushless motor and Constant Power Technology, the M18 FUEL Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made MILWAUKEE Corded Deep Cut Band Saws second to none for decades by utilising over 90% of the same parts. Equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM-ION Battery Technology provides more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK PLUS Intelligence has the most advanced system of cordless power tool electronics, providing optimised performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL 125mm Deep Cut Bandsaw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.atribut:
- Blade Length (mm): 1139.83
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- MILWAUKEE LED HeadlampDeskripsi:HIGH OUTPUT. SECURE ATTACHMENT. Powered by REDLITHIUM-ION USB, the MILWAUKEE USB Rechargeable Hard Hat Lamp delivers 475 lumens of TRUEVIEW High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Optimized for use with hard hats, its slip resistant strap and clips provide easy and secure attachment. A water, dust and drop resistant body and lens allows it to withstand the toughest conditions. Get maximum control over output, beam coverage and runtime with five different modes, flood, spot and spot/flood beam patterns, and up-to 31 hours of runtime. The REDLITHIUM-ION USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM-ION USB Batteries for virtually no downtime.atribut:
- Voltage (V): 4
- MILWAUKEE Cordless Jigsaw Fuelatribut:
- No Load Stoke Rate (spm): 0-3500
- Stroke length (mm): 25
- Keyless Blade Clamp: Yes
- Max. Bevel Capacity (°): 45
- Tool Free Bevel: Yes
- Pendulum Setting: 4
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: Yes
- Fuel Gauge: Yes
- Maximum Cutting Capacity (mm): Steel : 10, Wood : 100
Daftar Harga Milwaukee Light Terbaru September 2025
MILWAUKEE Underhood Light | Rp4.399.900 |
MILWAUKEE Battery Pack | Rp799.900 |
MILWAUKEE Stick Light LED | Rp1.499.900 |
MILWAUKEE Lantern Light LED | Rp2.099.900 |
MILWAUKEE Cordless Stand Light LED | Rp4.399.900 |
MILWAUKEE Circular Saw | Rp6.399.900 |
MILWAUKEE Angle Grinder | Rp3.399.900 |
MILWAUKEE Cut-Out Tool | Rp6.599.900 |
MILWAUKEE Cordless Impact FUEL Wrench | Rp8.899.900 |
MILWAUKEE Flashlight Metal | Rp4.599.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)