MILWAUKEE Cordless Worklight LED High Performance (Lampu kerja)

Sebelum PPN:
Rp5.099.900 - Rp5.199.900
Spesifikasi
Battery PlatformM18 Redlithium-ion
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2X Brighter, Maximum Versatility - M18 LED High Performance Area Light is designed to give professionals a portable area lighting solution that replaces 500W Halogen Flood Lights and adapts, performs, and survives industrial use. The M18 HAL is the industry’s brightest 18V LED flood light, and it is up to 20% brighter than 500W Halogen Flood Lights. Capable of filling large areas with light, it provides 3,000 lumens of TRUEVIEW high definition light output for in its high mode, 1,500 in medium and 650 in low, and it can run for up to 2, 4, or 9 hours with an M18 REDLITHIUM-ION XC 5.0 Battery Pack. It uses high quality TRUEVIEW LEDs with a neutral white color and a high color rendering index paired with a MILWAUKEE designed reflector to produce an even beam pattern. Its head rotates 240° to direct light where it is needed, and there are 3 keyholes in its base for hanging in multiple orientations. Its compact footprint and integrated carry handles allow for easy transport or storage in bags, on carts, or in job boxes. This light stands up to the toughest working conditions, through its durable roll cage design and impact-resistant lens and bezel. It offers significant advantages over halogen work lights with superior impact durability and temperature management, and its LEDs never need to be replaced.
Feature
-Medium Mode: 1,500 lumens for up to 4 hours with M18 XC 5.0 Pack -Low Mode: 650 lumens for up to 9 hours with M18 XC 5.0 Pack -TRUEVIEW High Definition output with true color, even beam and natural light -Light Head rotates 240° with positive stops -(3) integrated keyholes for hanging horizontally or vertically -Durable Roll Cage protects light head

Ulasan Produk

Tidak ada ulasan