MILWAUKEE Pocket Floodlight LED (Lampu kerja)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Battery PlatformRedlithium-ion USB
Voltage (V)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
STICK IT. WEAR IT. CARRY IT. Powered by REDLITHIUM-ION USB, the MILWAUKEE USB Rechargeable Personal Flood Light delivers 445 lumens of TRUEVIEW High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Stick, clip, and carry it anywhere with its dual magnet clip, perfect for mechanical, electrical, H/VAC-R, MRO, and automotive trades. The light is impact and chemical resistant to withstand harsh environments. With two light output modes users can maximize brightness or extend runtime with up-to 11 hours of light on a single charge. The REDLITHIUM-ION USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM-ION USB Batteries for virtually no downtime.
Feature
-445 Lumens of TRUEVIEW High Definition Output -Dual Magnet Clip -Impact and Chemical Resistant Lens -2 Light Output Modes for Max Brightness or Extended Runtime -High Mode: 445 Lumens- 2 Hrs. Low Mode: 100 Lumens- 11 Hrs. -Internally Charges REDLITHIUM-ION USB Batteries Through Micro-USB Port -3X Faster Charge Time: 2.1A Charge Rate -Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM-ION USB Battery in 2 Hours -LED Fuel Gauge Allows Fast Checking of REDLITHIUM-ION USB Battery Charge -2ft Heavy Duty Micro-USB Braided Cord with Metal Ends

Ulasan Produk

Tidak ada ulasan