Beli Milwaukee Belt Sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- COMPACT TOOLS Air Belt SanderDeskripsi:-Arm angle is adjustable.-Burden of belt paper can be reduced by polishing heat with forward exhaust system.-Color stripping and deburring of narrow and recessed areas that are difficult to work.atribut:
- Belt Dimension: 20x520mm
- Belts Speed: 1800m/min
- Air consumption: 0.4
- Hose Mounting Port: Rc1/4
- Exhaust: Forward
- No-load Speed (minute): 12000
- Purpose of Use: Color stripping and deburring of narrow and recessed areas that are difficult to work.
- Total Length: 370mm
- KRISBOW Cordless Sanderatribut:
- Pad Size (mm): 135x135x95
- Pad Type: Hook & Loop
- No Load Speed (rpm): 11000
- BLACK+DECKER Cordless Mouse Sanderatribut:
- Depth (mm): 240
- Height (mm): 145
- Pad Dimensions (mm): 133x94
- Paper Dimensions (mm): 135x94
- No Load Rotation Speed (rpm): 12000
- Width (mm): 94
- METABO Cordless Drill PowerMaxxDeskripsi:Light compact drill/screwdriver with extremely compact design for versatile useThe Metabo 12 Volt class - lightweight, yet powerfulIntegrated LED work light with night light function for optimal brightness in the work areaHandy belt hook and bit holder can be fixed either on the right or left sideWith metaBOX, the intelligent solution for transport and storageScoope of delivery:Keyless chuckCharger SC 30metaBOX 118Belt hook and bit case2 Li-Power battery packs (12 V/2.0 Ah)atribut:
- Uncertainty of Measurement K (dB(A)): 3
- Uncertainty of Measurement K (m/s²): 1.5
- Battery Voltage (V): 12
- Adjustable Torque (N m): 0.5-5
- Battery Pack Capacity (Ah): 2x2
- Drill Steel (Ømm): 10
- Type of Battery Pack: Li-Power
- METABO Cordless Hammer Drill PowerMaxxDeskripsi:Light, compact cordless hammer drill with extremely compact design for versatile useThe Metabo 12 Volt class - lightweight, yet powerfulHammer drill function for drilling in masonryMobile workshop: plastic carry case with a wide range of accessories for drilling, screwdriving and moreIntegrated LED work light with night light function for optimal brightness in the work areaWith handy belt hook and bit case which can be fixed either on the right or left sideScoope of delivery:Keyless chuckCharger SC 30Plastic carry caseAccessory setBelt hook and bit case2 Li-Power battery packs (12 V/2.0 Ah)atribut:
- Max. Impact Rate (bpm): 21000
- Uncertainty of Measurement K (m/s²): 1.5
- Adjustable Torque (N m): 0.5-5
- Battery Voltage (V): 12
- Chuck Capacity (mm): 1.5-10
- Drill Masonry (Ømm): 10
- Drill Steel (Ømm): 10
- METABO Cordless Impact DrillDeskripsi:-Brushless hammer drill with compact design for universal and demanding applications -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -High-performance impact mechanism for optimum drilling performance -Integrated working light to illuminate the contact area -With handy belt hook and bit case which can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Battery Voltage (V): 18
- METABO Cordless DrillDeskripsi:-Brushless drill/screwdriver with maximum power for demanding applications -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -Precision Stop: electronic torque control with increased precision for accurate and intricate working -Spindle with hexagonal recess for screwdriver bits for working without chuck -Collar (phi 43 mm) for versatile use -Integrated working light to illuminate the contact area -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Handy belt hook and bit holder can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Battery Voltage (V): 18
- METABO Cordless Impact WrenchDeskripsi:-Compact cordless impact driver with 1/2inch male square and 300 Nm -Unique Metabo brushless motor for quick work progress and highest efficiency for any application -Automatic Power Shift (APS) supports working with self-tapping screws: automatic torque reduction after drilling to prevent overtightening. -High torque machine with low kick-back torque -Twelve speed/torque levels for a wide range of applications -Integrated work light for illumination of the work area -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Handy belt hook, can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Max Screw Size: M 18
- Battery Voltage (V): 18
- Type of Battery: LiHD
- No Load Speed (rpm): 0-2650
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- TOTAL Steel Measuring TapeDeskripsi:With Metric & Inch size. Double Button. TOTAL unique design. Pure ABS material cover. Packed by label.
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
Daftar Harga Milwaukee Belt Sander Terbaru February 2026
| COMPACT TOOLS Air Belt Sander | Rp8.099.900 |
| KRISBOW Cordless Sander | Rp819.900 |
| BLACK+DECKER Cordless Mouse Sander | Rp4.099.900 |
| Makita Cordless Impact Wrench | Rp3.199.900 |
| BOSCH Sikat Arang | Rp51.900 |
| METABO Cordless Drill PowerMaxx | Rp3.599.900 |
| METABO Cordless Hammer Drill PowerMaxx | Rp3.499.900 |
| SHINWA Meteran | Rp34.900 |
| METABO Cordless Impact Drill | Rp9.999.900 |
| METABO Cordless Drill | Rp6.999.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)