Beli Microscope Stereo Binocular di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Stereo Zoom Microscope Binocular Stereo
    Mulai

    Rp15.999.900

    Insize Stereo Zoom Microscope Binocular Stereo
    atribut:
    • Features: Focus Adjustment, Objective Magnification Adjuster, Reflected Led Light Adjustment, Transmitted Led Light Adjustment
    • Light Source: LED
    • Eyepiece Type: Binocular
    • Microscope Type: Stereo
    • Maximum Magnification Capability: 20X
    • Optical Field of View (mm): 20
    • Working Distance: Fixed
  2. HOZAN Stereo Microscope
    27%
    Mulai

    Rp7.999.900

    HOZAN Stereo Microscope
    Deskripsi:
    -In addition to the brightness and sharpness of the image, this zoom type stereoscopic microscope for precision examination visualizes images in deep depth of focus.-A wide range of magnification and visual field can be obtained through the use of optional eyepiece lenses and conversion lenses.-Clip(fixing metal fitting)x 2, Eye cut 2 types
  3. TRUSCO Stereo Microscope
    Mulai

    Rp11.999.900

    TRUSCO Stereo Microscope
    atribut:
    • Width (mm): 200
    • Weight (kg): 3.6
    • Height (mm): 275
    • Depth (mm): 255
    • Working Distance (mm): 100
    • Work Observable Height (mm): 95
  4. Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Mulai

    Rp6.399.900

    Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Deskripsi:
    Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.
    atribut:
    • Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
    • Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
    • Viewing Head: Sliding Binocular Head Inclined at 45
    • Stage: Double Layer Mechanical
    • Stage Size (mm): 140x150
    • Moving Range (mm): 75x45
    • Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
    • DC Output (V): 6
    • Focusing: Coaxial Coarse and Fine Adjustment
    • Focusing Interval (mm): 0.002
    • Focusing Range (mm): 30
    • Illumination: LED Lamp With Battery Charging, Adjustable Brightness
    • Power AC Input (V): 220/22/110 (50Hz)
  5. Carl Zeiss Steromicroscope Binocular (Mikroskop Stereo)
    Mulai

    Rp94.999.900

    Carl Zeiss Steromicroscope Binocular (Mikroskop Stereo)
    atribut:
    • Eye Width (mm): 55 to 75
    • Total Magnification: 8.0 to 40.0 x
    • Zoom Magnification: 0.8x4.0 ×
    • Lighting: Reflected/Transmitted LED
    • Eyepiece: 10 x
    • Size (mm): 223x370x440
    • Power Cord Length (m): 1.7
    • Power Supply (V AC): 100 (at 50/60Hz)
  6. Euromex Microscope Stereo (Mikroskop Stereo)
    Mulai

    Rp30.999.900

    Euromex Microscope Stereo (Mikroskop Stereo)
    Deskripsi:
    The NexiusZoom and NexiusZoom EVO stereo microscopes enable examining your specimen with high-performance precision and generate three-dimensional images allowing observation for your highest demanding microscopy applications. These top level zoom microscopes are perfect for analyzing all kinds of material surfaces or to observe and prepare biological samples These stereo microscopes are supplied with a large choice of stands, with or without LED illumination. Ideal for a wide variety of educational and laboratories applications. With additional lenses and objectives magnifications from 3.3 up to 220x can be achieved- Binocular and trinocular heads with HWF 10x/22 mm or HWF 10x/23 mm eyepieces (EVO)- Double 3 W LED illumination- Large working distance- 10 years warranty- Zoom ratio 1: 6.7, 6.7x to 45x or 1: 8.4, 6.5x to 55x- Ergonomic stands- Configurations up to 220x magnification- ESD safe models available
  7. Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)
    Mulai

    Rp26.999.900

    Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)
    Deskripsi:
    These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.
    atribut:
    • Zoom: 0.7-4.5x Objectives
  8. Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)
    Mulai

    Rp19.999.900

    Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)
    atribut:
    • Dimensions (mm): 360x170x214
    • Type: Binocular
    • S100x Objective: Yes
    • Mechanical X-Y Stage: Yes
    • NeoLED: Yes
    • Batteries: Yes
    • Weight (kg): 2.95
  9. Euromex Microscope Binocular Digital (Mikroskop Digital)
    Mulai

    Rp19.999.900

    Euromex Microscope Binocular Digital (Mikroskop Digital)
    Deskripsi:
    The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.
    atribut:
    • Dimensions (mm): 260x175x220
    • Type: Binocular
    • Zoom: 1x/2x/4x Objectives
    • Stand Type: Rack & Pinion
  10. KENTA Stereo Microscope
    Mulai

    Rp49.999.900

    KENTA Stereo Microscope
    Deskripsi:
    Zoom stereo microscope , fully coated optial system sharp and clear images with extremely good flatness and contrast.It is characterized by brand-new optical design, the best reprduction and true color image.With their large zoom rang and long-working distance.These are ideal for high-magnification, high-resolution observation in biological research, precision-oriented semi-conductor and other industries
  11. BEL ENGINEERING Micsroscope Binocular (Mikroskop Binokular)
    Mulai

    Rp37.999.900

    BEL ENGINEERING Micsroscope Binocular (Mikroskop Binokular)
    Deskripsi:
    STMPRO series include professional Stereo Zoommicroscopes, suitable for many applications inIndustry and Laboratory field. A wide choice ofaccessories such as, for example, additionalobjectives, eyepieces, XY traslators, LED and fiberoptics illuminators, universal stands, make thisseries of microscopes professional tools for everytype of observation.Zoom ratio is 1:6.4. Range of total magnifcationstarts from a minimum of 3.5x upto a maximum of210x, thanks to the available additional optics.Trinocular version allow easy connection of CMOShi-resolution cameras and CCD cameras, foracquiring and image analysis.Included: protection cover, user manual
  12. Nexcope Microscope Binocular (Mikroskop Binokular)
    Mulai

    Rp6.799.900

    Nexcope Microscope Binocular (Mikroskop Binokular)
    atribut:
    • Objective: Achromatic Objective 4X, 10X, 40X, 100X
    • Stage: Double Layers Mechanical Stage 140X140mm/75X50mm
    • Nose Piece: 4-Hole
  13. Shimadzu Stereo Microscope
    Mulai

    Rp9.399.900

    Shimadzu Stereo Microscope
    atribut:
    • Total Magnification (time): 20/40
    • Objective Lens (time): 2/4
    • Eyepiece Lens (time): 10
    • Number of Visual Field (mm): 20
    • Power (V): AC100 (rechargeable/cordless)
    • Transmitted Illumination: LED x 1
    • Vertical Illumination: LED x 5
  14. Cole Parmer Stereo Camera Microscope Magnification CMOS Camera
    Mulai

    Rp119.999.900

    Cole Parmer Stereo Camera Microscope Magnification CMOS Camera
    Deskripsi:
    A built-in camera simply expands the functionality of this superb instrument a stereo microscope that also operates independently of camera applications. Widefield 10x/20 mm eyepieces with rubber eyeshields are 45° inclined with diopter adjustment on one eyepiece. Use top only, bottom only, or top and bottom illumination. Heavy-duty rack and pinion focusing features a slip clutch to protect focus mechanism. Tension adjustment eliminates focus drift. Frame is constructed of cast aluminum with gray enamel finish.
    atribut:
    • Magnification: 10x/30x
    • Maximum Magnification: 40x
    • Head configuration: Binocular
    • Resolution: 1.3 MP
    • Objectives: 1x/3x; parfocal, parcenter, achromatic
    • Eyepiece Diameter (mm): 20
    • Eyepiece Magnification: 10x
    • Eyepieces: Widefield
    • Illuminator (s): Halogen, 10 W (incidental); Tungsten, 10 W (transmitted)
    • Image Sensor: CMOS
    • Power (Hz): 50/60
    • Power (V AC): 100 to 240
    • Stage Dimensions (mm): 115x197
    • Stand Type: Standard
  15. KENTA Stereo Change Steps Microscope
    Mulai

    Rp35.999.900

    KENTA Stereo Change Steps Microscope
    Deskripsi:
    Viewing head: 45 degree inclined 360 degree rotatable binocular head; the inter-pupillary distance adjustable between 55-75mm. Diopter adjustable of range±5mmEyepiece: wide field , high-point eyepiece , it can observe image of observation specimen with glasses.Objective: turret objective 2x/4x,1x/2xand 1x/3xfor optionWorking distance: 100mm, special maximum working distance can provide more working space for you.Illumination: Built-in and built-out illumination system. (include: halogen lamp; loop fluorescence and LED lamp.)Focusing: Two focusing knobs also uesd for tension adjustment , slide range 49mm
    atribut:
    • Working Distance (mm): 100
  16. OLYMPUS Stereomicroscope (Mikroskop Stereo)
    Mulai

    Rp58.999.900

    OLYMPUS Stereomicroscope (Mikroskop Stereo)
    atribut:
    • Size (mm): 194x253x368
    • Cylindrical Type: binocular/inclination 45°
    • Integrated Magnification (x): 6.7 to 45
    • Width Of Eye (mm): 52 to 76
    • Zoom Ratio: 6.7: 1
    • Operating Distance (mm): 110
    • Eyepiece: WHSZ 10 x
    • Objective Lens (x): 0.67 to 4.5
    • Package Size (mm): 370x550x500
  17. Cole Parmer Cordless Stereo Microscope
    Mulai

    Rp40.999.900

    Cole Parmer Cordless Stereo Microscope
    Deskripsi:
    Compact microscopes adjust from 12" to 13-5/8" (30.5 to 34.6 cm) tall — they fit in tight spots and are easy to move where you need them. Cordless design allows field use and use in lab situations where an outlet isn't convenient. Dual-power microscopes feature parfocalled, parcentered, and achromatic objective lenses. Illumination control permits use of top and bottom lights together, top only, or bottom only. Working distance is 75 mm and maximum specimen height is 35 mm. Stage is supplied with one transparent plate, one white plate, and one black plate for contrast viewing. Microscopes feature fixed arm, fixed head, and rugged cast-metal frame.
    atribut:
    • Head configuration: Binocular
    • Working Distance (mm): 75
    • Power: Rechargeable batteries with AC adapter
    • Illuminator (s): LED, top and bottom
  18. Dino-Lite Microscope
    Mulai

    Rp12.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
Daftar Harga Microscope Stereo Binocular Terbaru November 2026
Insize Stereo Zoom Microscope Binocular StereoRp15.999.900
HOZAN Stereo MicroscopeRp7.999.900
TRUSCO Stereo MicroscopeRp11.999.900
Rehaze Microscope Binocular LED (Mikroskop Binokular)Rp6.399.900
Carl Zeiss Steromicroscope Binocular (Mikroskop Stereo)Rp94.999.900
Euromex Microscope Stereo (Mikroskop Stereo)Rp30.999.900
Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)Rp26.999.900
Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)Rp19.999.900
Euromex Microscope Binocular Digital (Mikroskop Digital)Rp19.999.900
KENTA Stereo MicroscopeRp49.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)