KENTA Stereo Change Steps Microscope

Sebelum PPN:
Rp35.999.900 - Rp45.999.900
Spesifikasi
Working Distance (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Viewing head: 45 degree inclined 360 degree rotatable binocular head; the inter-pupillary distance adjustable between 55-75mm. Diopter adjustable of range±5mm
Eyepiece: wide field , high-point eyepiece , it can observe image of observation specimen with glasses.
Objective: turret objective 2x/4x,1x/2xand 1x/3xfor option
Working distance: 100mm, special maximum working distance can provide more working space for you.
Illumination: Built-in and built-out illumination system. (include: halogen lamp; loop fluorescence and LED lamp.)
Focusing: Two focusing knobs also uesd for tension adjustment , slide range 49mm

Ulasan Produk

Tidak ada ulasan