Beli Microscope Monocular di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Gm-Monocular Polarizing Microscope
    Mulai

    Rp32.999.900

    AS ONE Gm-Monocular Polarizing Microscope
    Deskripsi:
    This microscope is suitable for educational and industrial use in geology and mineralogy.
    atribut:
    • AS ONE Part Number: 3-6352-01
    • Power Cord (m): 1.6
    • Dimensions (mm): 280×180×400
    • Lens Barrel Format: Monocular (tilt angle 45°/360° rotation type)
    • Eyepiece: WF10x (field number 18), with reticle
    • Overall Magnification: 10x x 4x, 10x, 40x
    • Capacitor Type: NA1.25 with iris diaphragm and filter holder
    • Illumination: 6V (20W) (halogen light intensity adjustable)
    • Mass (kg): 5
    • Objective Lens: Strain-free, 4×; 10×; 40×(S)
    • Plate: Full-wave plate, quarter-wave plate
  2. Euromex Microscope Monocular Digital (Mikroskop Digital)
    Mulai

    Rp17.999.900

    Euromex Microscope Monocular Digital (Mikroskop Digital)
    Deskripsi:
    The outstanding optical performance of the ergonomic Euromex BlueLine microscopes enables long productive working sessions for students for beginner, intermediate, and advanced science teaching classes. Microscopes for education need to be easy-to use and student-friendly, which means able to withstand extensive use and rough handling. The modern microscopes of the EcoBlue series are especially developed for educational purposes with primary focus on ergonomic and excellent price/quality ratio. These microscopes are supplied with secured eyepieces, achromatic objectives and an adjustable rack stop to prevent damage to sample and objectives.
    atribut:
    • Dimensions (mm): 355x170x220
    • Type: Monocular
    • Digital: Yes
    • S100x Objective: Yes
    • LED: Yes
    • Weight (kg): 2.48
  3. Euromex Monocular Microscope with Achromatic
    Mulai

    Rp12.999.900

    Euromex Monocular Microscope with Achromatic
    Deskripsi:
    The outstanding optical performance of the ergonomic Euromex BlueLine microscopes enables long productive working sessions for students for beginner, intermediate, and advanced science teaching classes. Microscopes for education need to be easy-to use and student-friendly, which means able to withstand extensive use and rough handling. The modern microscopes of the EcoBlue series are especially developed for educational purposes with primary focus on ergonomic and excellent price/quality ratio. These microscopes are supplied with secured eyepieces, achromatic objectives and an adjustable rack stop to prevent damage to sample and objectives.
    atribut:
    • Dimensions (mm): 360x170x214
    • Type: Monocular
    • S100x Objective: Yes
    • Mechanical X-Y Stage: Yes
    • LED: Yes
    • Batteries: Yes
    • Weight (kg): 2.48
  4. Insize Microscope Monocular Compound LED
    Mulai

    Rp9.999.900

    Insize Microscope Monocular Compound LED
    atribut:
    • Includes: (2) AAA Batteries, Pen Light
    • Features: 10X Eyepiece with Graduation, Focus Adjustment
    • Light Source: LED
    • Optical Magnification: 0.67X to 45X
    • Eyepiece Type: Monocular
    • Maximum Magnification Capability: 100X
    • Microscope Type: Compound
    • Optical Field of View (mm): 26
    • Working Distance: Infinite
  5. Insize Microscope Monocular Stereo LED
    Mulai

    Rp4.299.900

    Insize Microscope Monocular Stereo LED
    atribut:
    • Includes: (2) AAA Batteries, Pen Light
    • Features: 10X Eyepiece with Graduation, Focus Adjustment
    • Light Source: LED
    • Optical Magnification: 0.67X to 45X
    • Eyepiece Type: Monocular
    • Microscope Type: Stereo
    • Working Distance: Infinite
  6. Cole Parmer Compound Monocular Microscope Semi-Plan
    Mulai

    Rp80.999.900

    Cole Parmer Compound Monocular Microscope Semi-Plan
    Deskripsi:
    Ideal for laboratory and university applications, semi-plan objectives deliver excellent clarity and flatness of field. All objectives are parfocalled, parcentered, and color-coded. Widefield 10x/18 mm eyepieces with rubber eyeshields are 45 degrees inclined with interpupillary and diopter adjustments for comfortable viewing. Use the 3-watt LED variable control to set illumination to the necessary level. Iris diaphragm controls resolution and contrast for different magnification levels. Large 140 x 135 mm stage features coaxial coarse and fine adjustments.
    atribut:
    • Magnification: 40x/100x/400x/1000x
    • Maximum Magnification: 1000x
    • Head configuration: Monocular
    • Objectives: 4x/10x/40x/100x, semi-plan objectives
    • Eyepiece Diameter (mm): 18
    • Eyepiece Magnification: 10x
    • Eyepieces: Widefield
    • Illuminator (s): LED, variable
    • Power (Hz): 50/60
    • Power (V AC): 100 to 240
    • Stage Dimensions (mm): 140x135
  7. PEAK Pocket Microscope
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    PEAK Pocket Microscope
    Deskripsi:
    Compact, lightweight and convenient to carry. A bright, excellent resolving power and a smooth mechanism make it possible to catch a specimen easily, quickly and accurately.
    atribut:
    • Type: Scope
    • Dimensions, Diameter x Height H (Φmm x mm)Φ: 12.4x127
  8. SIGHTRON 25X Zoom Monocular
    Mulai

    Rp2.799.900

    SIGHTRON 25X Zoom Monocular
    atribut:
    • Brightness: 9.61-1.56
    • Depth (mm): 121
    • Field of View: 4.0-2.1degree
    • Lens Size (mm): 25
    • Magnification: 8-25
    • Overall Height (mm): 32
    • Purpose of Use: For monitoring and checking people, places, objects that are difficult to see from far away. To make it easier to see by enlarging things and letters that are hard to see even when it is close.
    • View Field of 1000m Destination: 70-37
    • Weight (g): 260
    • Width (mm): 32
  9. SIGHTRON Monocular Safari (Compact Type, 10X)
    34%
    Mulai

    Rp989.900

    SIGHTRON Monocular Safari (Compact Type, 10X)
    Deskripsi:
    Although it is an ultra compact body that fits in your hand, it offers a magnification of 10x. Focusing with one hand is possible.
    atribut:
    • Material: Body: ABS resin, aluminum, rubber, lens: Optical glass (Foory coating)
    • Lens Size (mm): 20
    • Pupil diameter (Φmm): 2
    • Brightness: 4
    • Field of view at 1000m (m): 128
    • Visibility (°): 5.5
    • Minimum Focusing Distance: About 300cm
    • Length (mm): 75
    • Width (mm): 35
    • Included Accessories: Strap, soft case
    • Overall Height (mm): 28
    • Magnification (times): 10
  10. I.L.K Illuminated Microscope
    Mulai

    Rp2.699.900

    I.L.K Illuminated Microscope
    Deskripsi:
    -Unlike inverted images, erect images reproduce images as you see them.-Can be used as a bifocal monocular.-A monocular/microscope with outstanding resolution(included).-Equipped with LED lights.-For jewelry appraisal, precision part inspection, etc.-Erect image type
  11. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  12. Mitutoyo Microscope
    Mulai

    Rp329.999.900

    Mitutoyo Microscope
    Deskripsi:
    The MF measuring microscopes provide the best-in-class accuracy. The MF series microscopes use telecentric objectives that reduce the magnification error due to slight variations in the working distance.
  13. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.099.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  14. Dino-Lite Microscope Digital (Mikroskop Digital)
    Mulai

    Rp3.599.900

    Dino-Lite Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  15. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.599.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  16. Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)
    Mulai

    Rp19.999.900

    Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)
    atribut:
    • Dimensions (mm): 360x170x214
    • Type: Binocular
    • S100x Objective: Yes
    • Mechanical X-Y Stage: Yes
    • NeoLED: Yes
    • Batteries: Yes
    • Weight (kg): 2.95
  17. Euromex Microscope Binocular Digital (Mikroskop Digital)
    Mulai

    Rp19.999.900

    Euromex Microscope Binocular Digital (Mikroskop Digital)
    Deskripsi:
    The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.
    atribut:
    • Dimensions (mm): 260x175x220
    • Type: Binocular
    • Zoom: 1x/2x/4x Objectives
    • Stand Type: Rack & Pinion
  18. Cole Parmer Microscope With Built-In Camera
    Mulai

    Rp129.999.900

    Cole Parmer Microscope With Built-In Camera
    Deskripsi:
    This microscope features a wide field 10x eyepiece with pointer and a four-hole objective turret that is ball-bearing mounted for smooth, precise changes in magnification. The reverse position design and 45° angled eyepiece provides comfortable viewing with the ability for fast and easy slide changes. Microscope has rack-and-pinion coarse focus with slip clutch to protect focus mechanism, and separate fine focus. The tension adjustment eliminates focus drift. The rugged frame is made of cast aluminum with a gray finish; base measures 160 mm width x 220 mm depth. Microscope features a large stage with a low-profile mechanical specimen holder and a low-position coaxial X-Y controls. Microscope comes with a 100x oil immersion objective, an Abbe 1.25 N.A. condenser, spiral focusing mount, with iris diaphragm, swing-out filter holder, and blue filter. The focusing mechanism features a safety rack-stop to prevent damage to specimen slides and lenses.
    atribut:
    • Magnification: 4x/10x/40x/100x
    • Maximum Magnification: 100x
    • Head configuration: Monocular
    • Objectives: Parfocal, parcenter, achromatic
    • Eyepiece Magnification: 10x
    • Eyepieces: Widefield, pointer included
    • Cable (s): USB 2.0 (included)
    • Data Format (s): BMP, JPG, MIG
    • Data Transfer (MB/s): 7.5
    • Power (Hz): 60
    • Power (V AC): 110
    • Stage Dimensions (mm): 135x135
  19. AS ONE Binocular Polarizing Microscope
    Mulai

    Rp67.999.900

    AS ONE Binocular Polarizing Microscope
    Deskripsi:
    Suitable for geology, petrology, mineralogy, toxicology, pharmacy and forensics.
    atribut:
    • AS ONE Part Number: 3-6353-01
    • Power Cord (m): 1.6
    • Accessories: Quarter Wave Plate, Full Wave Red Plate, Quartz Wedge
    • Dimensions (mm): 270×180×470
    • Lens Barrel Format: Monocular (tilt angle 45°/360° rotation type)
    • Eyepiece: WF10×(18mm), with reticle
    • Capacitor Type: NA1.25 with iris diaphragm and filter holder
    • Filter: blue
    • Illumination: 6V (20W) (halogen, adjustable brightness)
    • Mass (kg): 6
    • Objective Lens: Strain-free, 4×; 10×; 40×(S)
    • Type: binocular
  20. Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)
    Mulai

    Rp26.999.900

    Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)
    Deskripsi:
    These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.
    atribut:
    • Zoom: 0.7-4.5x Objectives
Daftar Harga Microscope Monocular Terbaru October 2026
AS ONE Gm-Monocular Polarizing MicroscopeRp32.999.900
Euromex Microscope Monocular Digital (Mikroskop Digital)Rp17.999.900
Euromex Monocular Microscope with AchromaticRp12.999.900
Insize Microscope Monocular Compound LEDRp9.999.900
Insize Microscope Monocular Stereo LEDRp4.299.900
Cole Parmer Compound Monocular Microscope Semi-PlanRp80.999.900
PEAK Pocket MicroscopeRp749.900
SIGHTRON 25X Zoom MonocularRp2.799.900
SIGHTRON Monocular Safari (Compact Type, 10X)Rp989.900
I.L.K Illuminated MicroscopeRp2.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)