Mitutoyo Microscope

Sebelum PPN:
Rp329.999.900 - Rp829.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MF measuring microscopes provide the best-in-class accuracy. The MF series microscopes use telecentric objectives that reduce the magnification error due to slight variations in the working distance.
Feature
- Ultra-long working distance practically eliminates any risk of collision with a workpiece even when surface asperities are present
- Observation with a crisp and high-resolution erect image and a wide field of view
- ML series, high-NA objectives that are specially designed for the MF series (long working distance type)
- Illumination unit (reflected/transmitted) selectable from a high-intensity LED or halogen bulb (selection required)
- Variable aperture diaphragm (reflected/ transmitted) allows observation measurement while suppressing light diffraction
- Variety of standardized stages with travel ranges up to 400×200mm
- Quick-release mechanism useful for moving the stage quickly when measuring workpieces that are large in size or quantity
- Coarse/fine feed handles equipped as standard on both sides allow precise focus and observation measurement regardless of handedness
- Sliding nosepiece (factory installed option) allows up to two objectives to be mounted
- Dedicated camera port for seamless integration of Mitutoyo Vision unit or third party c-mount camera

Ulasan Produk

Tidak ada ulasan