Beli Microscope Mini di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PEAK Stand Microscope
    Mulai

    Rp2.799.900

    PEAK Stand Microscope
    Deskripsi:
    Compact and lightweight measuring microscope. Light mobility with a bright lens and scale with excellent resolution and a smooth mechanism. The scale part can be removed depending on the application.
    atribut:
    • Type: Scope
    • Main Unit Dimensions, Diameter x Height H (Φmm x mm): 41.5x122
  2. PEAK Pocket Microscope
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    PEAK Pocket Microscope
    Deskripsi:
    Compact, lightweight and convenient to carry. A bright, excellent resolving power and a smooth mechanism make it possible to catch a specimen easily, quickly and accurately.
    atribut:
    • Type: Scope
    • Dimensions, Diameter x Height H (Φmm x mm)Φ: 12.4x127
  3. DURAN Slide Microscope (Kaca Preparat)
    Mulai

    Rp169.900

    DURAN Slide Microscope (Kaca Preparat)
    Deskripsi:
    DURAN Group microscope slides are made from high quality float glass (soda-lime glass) of hydrolytic class 3. Particularly suitable for microscopic examinations. Designed for single use only. Uniform wettability due to flawless surface. It is not necessary to re-adjust the microscope.
  4. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  5. OneLab Silde Object Glass Microscope (Kaca Preparat)
    Mulai

    Rp10.900

    OneLab Silde Object Glass Microscope (Kaca Preparat)
    Deskripsi:
    Box Object Glass merk OneLabBahan plastik dilengkapi sekat di dalamnya untuk meletakkan object glass berjajar vertikalNOMOR IZIN EDAR: YF.05.05/2/404/2009
  6. Dino-Lite Microscope Digital (Mikroskop Digital)
    Mulai

    Rp3.599.900

    Dino-Lite Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  7. GEA Microscope Slide GEA Brand
    Mulai

    Rp63.900

    GEA Microscope Slide GEA Brand
    atribut:
    • Size (mm): 25.4x76.2
    • Thickness (mm): 1.0-1.2
  8. Dino-Lite Microscope
    Mulai

    Rp14.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connection
    atribut:
    • Allowable Weight: 150kgf
    • Frame Materials: Steel
    • Frame Surface Treatment: Chrome Plating Finish
    • Mounting Height H: 89.5mm
    • Mounting Hole Diameter P: 15x11mm
    • Mounting Pitch X: 90mm
    • Mounting Plate A x B: 120x38mm
    • Wheel Diameter D: 75mm
    • Wheel Materials: Ductile Caste Iron (FCD-450)
    • Wheel Width: 25mm
  9. TRUSCO Microscope Zoom Type Light Attached
    Mulai

    Rp16.999.900

    TRUSCO Microscope Zoom Type Light Attached
    atribut:
    • Weight (kg): 5.8
    • Outside Dimension (DxWxH)(mm): 240x180x34
    • Magnification: 7-45x 14-90x
    • Working Distance (mm): 108
    • Eyepiece: WHF10x(22mm),WF20x(11.5mm)
  10. OLIGHT LED Flashlight (Senter)
    17%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  11. Dino-Lite Ultra Portable Mini Stand
    Mulai

    Rp949.900

    Dino-Lite Ultra Portable Mini Stand
    Deskripsi:
    MS-09B adalah stand Mini Ultra-portable. MS-09B adalah aksesori untuk meningkatkan portabilitas solusi mikroskopis Dino-Lite.
    atribut:
    • Package Dimensions (mm): 125x80x50
    • Dimensions (mm): 135
  12. BRAND Slide Microscope Plain (Kaca Preparat)
    Mulai

    Rp7.399.900

    BRAND Slide Microscope Plain (Kaca Preparat)
    atribut:
    • Material: soda-lime glass
  13. NOGA Dudukan Magnetik Mini Lengan Ganda (Penyangga Magnet Mini Dua Lengan)
    Mulai

    Rp8.999.900

    NOGA Dudukan Magnetik Mini Lengan Ganda (Penyangga Magnet Mini Dua Lengan)
    Deskripsi:
    -An ideal camera stand on which a compact digital camera can be mounted for taking pictures at any angle without shaking.-Flexible tube attached to the arm prevents a sudden fall of the camera etc.
    atribut:
    • Magnet WxDxH: 30x40x35mm
    • Adhesion Strength: 320N
  14. SARTORIUS Syringe Filter Mini Salt
    Mulai

    Rp5.399.900

    SARTORIUS Syringe Filter Mini Salt
    atribut:
    • Withstand pressure: 4.5bar
    • Remaining Liquid Amount: 0.1ml
    • Filter Diameter: 26φ mm
    • Effective Filtration Area: 5.3cm²
    • Material (Housing): MBS
  15. Incu-Shaker Mini With Non-Slip Rubber Mat
    Mulai

    Rp109.999.900

    Incu-Shaker Mini With Non-Slip Rubber Mat
    atribut:
    • Parameter: 30-300 rpm speed, 4-65 °C temperature
    • Overall WxLxH (inch): 11 (28 cm)x16.2 (41 cm)x13 (33 cm)
    • Platform LxW (inch): 9.5 (23.5 cm)x11.5 (29 cm)
    • Temperature Measurement Range (°C): 5 to 70
  16. NLG Spray Gun
    Mulai

    Rp129.900

    NLG Spray Gun
    Deskripsi:
    Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
  17. RIDGID Centering Star Guide (Pipa Kamera Inspeksi)
    Mulai

    Rp2.299.900

    RIDGID Centering Star Guide (Pipa Kamera Inspeksi)
    atribut:
    • Compatible Model: Mini SeeSnake(35mm)
    • Outer Diameter (mm): 70
    • Catalog Number: 95507
  18. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  19. JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Mulai

    Rp21.999.900

    JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Deskripsi:
    Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
Daftar Harga Microscope Mini Terbaru October 2026
PEAK Stand MicroscopeRp2.799.900
PEAK Pocket MicroscopeRp749.900
DURAN Slide Microscope (Kaca Preparat)Rp169.900
Dino-Lite MicroscopeRp11.999.900
OneLab Silde Object Glass Microscope (Kaca Preparat)Rp10.900
Dino-Lite Microscope Digital (Mikroskop Digital)Rp3.599.900
GEA Microscope Slide GEA BrandRp63.900
Dino-Lite MicroscopeRp14.999.900
TRUSCO Microscope Zoom Type Light AttachedRp16.999.900
OLIGHT LED Flashlight (Senter)Rp299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)