Beli Microscope Lens di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PEAK Stand MicroscopeDeskripsi:Compact and lightweight measuring microscope. Light mobility with a bright lens and scale with excellent resolution and a smooth mechanism. The scale part can be removed depending on the application.atribut:
- Type: Scope
- Main Unit Dimensions, Diameter x Height H (Φmm x mm): 41.5x122
- AS ONE Ec Plan Lens Biological MicroscopeDeskripsi:A high-performance biological microscope with excellent durability for research and training. A high-resolution CCIS(R) optical system EC plan achromatic objective lens is used to obtain a bright and clear contrast image. A full-fledged Koehler illumination is used to reduce heat damage to the sample. Reduces fatigue with a lens barrel based on ergonomics. Since the operation system is placed at a low position, it can be operated with hands on the table. The stage has excellent chemical resistance and durability.atribut:
- Mass (kg): 7.2
- Body Dimensions (mm): 210×410×415
- Lighting Device Voltage (V): 100 to 240 (50/60Hz)
- Eyepiece: 10x (field number 20)
- Overall Magnification: 40 to 1000×
- Capacitor Type: Abbe formula NA1.25 (oil immersion) / 0.90 (dry) for Koehler illumination
- Focus Adjustment: Single-axis coarse and fine movement method
- Interpupillary Distance Adjustment Range (mm): 55-75
- Objective Lens: EC Plan Achromatic Lens 4×/NA0.1・10×/NA0.25・S40×/NA0.65・S100×/NA1.25(oil)
- Optical System: Infinity Color Correction (CCIS(R))
- Stage Dimensions (mm): 175 x 140 (travel distance left/right 76, front/rear 50), holding 2 slides
- Tilt Angle (°): 30
- AS ONE Led Plan Lens Biological MicroscopeDeskripsi:Ergonomic design for excellent observation and portability. A plan achromatic objective lens is used to obtain a bright and clear contrast image. It is also possible to charge and use.atribut:
- Stage Dimensions (mm): 143×120
- Lens Barrel Format: Tilt angle 45°
- Body Dimensions (mm): 235×151×362
- Lighting Device Voltage (V): 100 to 240 (50/60Hz)
- Eyepiece: 10x (field number 18)
- Capacitor Type: Abbe formula (N.A1.25)
- Illumination: LED lighting
- Interpupillary Distance Adjustment Range (mm): 54-76
- Mass (kg): 5
- Objective Lens: 4×/NA0.1; 10×/NA0.25; S40×/NA0.65; S100×/NA1.25(oil)
- Overall Magnification: 40 to 1000×
- Yamawa Hand Tap for Microscope Objective Lens HT MSTatribut:
- Material: High speed tool steel (HSS)
- Nominal Size: W20.32
- Number of Flutes: 4
- Number of Threads: 36
- Overall Length (mm): 87
- Pilot Hole Diameter (mm): 19.53
- Processing Screw: Wit screw
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Screw Length (mm): 16
- Shank Diameter (mm): 18
- Shank square (mm): 14
- Surface Treatment: Non-coated
- HOZAN Stereo MicroscopeDeskripsi:-In addition to the brightness and sharpness of the image, this zoom type stereoscopic microscope for precision examination visualizes images in deep depth of focus.-A wide range of magnification and visual field can be obtained through the use of optional eyepiece lenses and conversion lenses.-Clip(fixing metal fitting)x 2, Eye cut 2 types
- I.L.K. (IKEDA LENS INDUSTRIAL) Pen-shaped pocket microscope 30x [adjustable focus]Deskripsi:A microscope with a magnification of 30x. It has a stand and a focus adjustment function, so once you adjust the focus, you won't need to adjust it again.atribut:
- AS ONE Part Number: 65-8285-85
- KENIS Camera Microscope with Monitor (Kamera Mikroskop)Deskripsi:This is a microscope camera with a monitor, equipped with a 4K camera and an 11-inch monitor. Images observed through the microscope can be displayed on a large screen and checked in real time. In addition to taking still images and videos, it is also possible to measure and edit images without connecting to a PC. By connecting an HDMI cable to a large monitor, you can project the observed image onto a large screen. By connecting it to a computer with a USB cable, it can also be used as a USB camera. Images can be captured on a Windows or Chrome device without the need to install any software.*If your microscope does not have a C-mount, please prepare a C-mount adapter from the microscope manufacturer.atribut:
- Dimensions (mm): 249x145x225
- Frame Rate: Up to 30fps
- Image Sensor: 1/1.8-inch CMOS approximately 8 million pixels (4K)
- Input Terminal: USB (for mouse)
- Language Display: Japanese English Chinese
- Mass (kg): About 1.2
- Output: HDMI USB (for USB memory)
- Power Supply: AC adapter (included)
- Recording Media: USB memory (sold separately, up to 64GB)
- Save format: Still images: JPG Videos: AVI
- Screen Size: 11 inch (non-removable)
- SK (Niigata Seiki) 2X System Lens AR CoatingDeskripsi:The lens is AR coated to reduce light reflection. You can change the magnification by replacing the lens of the LED magnifier.Replacement lens for LED magnifieratribut:
- Lens Diameter (Φmm): 178
- Magnification (times): 2
- Mass of Main Unit (g): 900
- Material: Lens: Hard glass
- Part Number: LS2-175A,LS2-175A-AR,LS4-150A,LS2-175S,LS4-150S
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Dino-Lite MicroscopeDeskripsi:-A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
- KENIS Kennis polarizing microscopeDeskripsi:A polarizing microscope designed for research. Equipped with functions necessary for research, such as analyzers, polarizers, and inspection plates. A plan lens is used for the objective lens, resulting in an excellent image and high resolution. Koehler illumination is used to enable bright observation over a wide area.atribut:
- Dimensions (mm): 213x280x445
- Eyepiece: Plan, 10x (set of 2), field number 18, micrometer with cross
- Included Accessories: AC adapter/vinyl cover/C mount adapter (0.5x)
- Lens Tube Format: Trinocular (C mount)
- Lighting device: Transparent Koehler 6V20W Halogen
- Mass (kg): About 10
- Objective Lens: Plan,4x,10x,40x
- Overall Magnification: 40~400x
- Stage Plate: Rotating stage (diameter 160mm)/360° scale/vernier scale/with stage clip
- Type: Three eyes
- GLOBE SCIENTIFIC Microscope (Mikroskop Digital)atribut:
- UNSPSC: 31160000
- AS ONE Dark-Field Observation Plate for Biological Microscope with Plano Lensatribut:
- Package Size (mm): 100x150x10
- SHINWA Pocket Type Microscope (with LED Light)atribut:
- Magnification (times): 60 to 100
- Power: Button type alkaline battery for monitor(LR1130)x 3(included)
- Finish Material: Lens: Acrylic
- WxDxH (mm): 20x83x33
- KENIS Microscope Digital (Mikroskop Digital)Deskripsi:This is a set of an autofocus microscope camera that supports HDMI and USB output and various microscopes. This set includes a high-performance zoom lens, allowing you to magnify the image without changing the working distance to the sample, making it suitable for a wide range of applications, including quality control and foreign material inspection.atribut:
- Dimensions (mm): (camera) 65 x 75 x 90
- Frame Rate: Up to 60fps
- Image Sensor: 1/2.8 type + CMOS
- Input Terminal: USB (for mouse)
- Lens Tube Format: Connection: C-mount (recommended adapter: 0.5x)
- Number of Effective Pixel: About 2 million pixels
- Objective Lens: 0.7~4.5x
- Output: HDMI USB (for USB memory)
- Overall Magnification: 0.7~4.5x
- Power Supply: AC adapter (included)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Recording Media: USB memory (sold separately, up to 64GB)
- Save format: Still images: JPG Videos: AVI
- VISION ENGINEERING Microscope Accessoriesatribut:
- UNSPSC: 41111709
- Accessory Type: Objective Lens
- For use with: Mfr. No. MCH-001 Mantis Compact Microscope
- KENIS Microscope cameraDeskripsi:This microscope camera is equipped with an autofocus function. When observing samples with differences in height, the focus is automatically adjusted, allowing you to continue observing without the hassle of adjusting the focus. Measurement and photography software is built in, so you can measure and photograph just by operating the monitor. By connecting an HDMI cable to a large monitor, you can project the observed image onto a large screen. By connecting it to a computer with a USB cable, it can also be used as a USB camera (measurements cannot be taken).* If the microscope you are using is not C-mount, please prepare a C-mount adapter from each manufacturer.atribut:
- Dimensions (mm): 65x75x90
- Frame Rate: Up to 60fps
- Image Sensor: 1/2.8 type + CMOS
- Included Accessories: Mouse AC adapter HDMI cable (2m) USB cable (1.5m)
- Input Terminal: USB (for mouse)
- Mass (g): About 200
- Number of Effective Pixel: About 2 million pixels
- Output: HDMI USB (for USB memory)
- Power Supply: AC adapter (included)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Recording Media: USB memory (sold separately, maximum 64GB) PC
- Save format: Still images: JPG Videos: AVI
- Rehaze Microscope Binocular LED (Mikroskop Binokular)Deskripsi:Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.atribut:
- Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
- Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
- Viewing Head: Sliding Binocular Head Inclined at 45
- Stage: Double Layer Mechanical
- Stage Size (mm): 140x150
- Moving Range (mm): 75x45
- Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
- DC Output (V): 6
- Focusing: Coaxial Coarse and Fine Adjustment
- Focusing Interval (mm): 0.002
- Focusing Range (mm): 30
- Illumination: LED Lamp With Battery Charging, Adjustable Brightness
- Power AC Input (V): 220/22/110 (50Hz)
- Mitutoyo Objective Lens (Lensa Microscope)Deskripsi:Brightfield objective lens, for brightfield observation, plan apochromatic, long working distance (long WD) designWavelength correction range: 436 to 656 nm (basic design wavelength: 587 nm)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga Microscope Lens Terbaru October 2026
| PEAK Stand Microscope | Rp2.799.900 |
| AS ONE Ec Plan Lens Biological Microscope | Rp37.999.900 |
| AS ONE Led Plan Lens Biological Microscope | Rp22.999.900 |
| Yamawa Hand Tap for Microscope Objective Lens HT MST | Rp4.299.900 |
| HOZAN Stereo Microscope | Rp7.999.900 |
| I.L.K. (IKEDA LENS INDUSTRIAL) Pen-shaped pocket microscope 30x [adjustable focus] | Rp1.299.900 |
| KENIS Camera Microscope with Monitor (Kamera Mikroskop) | Rp32.999.900 |
| SK (Niigata Seiki) 2X System Lens AR Coating | Rp4.199.900 |
| Dino-Lite Microscope | Rp11.999.900 |
| KENIS Kennis polarizing microscope | Rp93.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































![I.L.K. (IKEDA LENS INDUSTRIAL) Pen-shaped pocket microscope 30x [adjustable focus]](https://media.monotaro.id/mid01/small/Alat%20Laboratorium/Perlengkapan%20Laboratorium%20Penelitian/Perlengkapan%20Mikroskop/Other%20Peripheral%20Products/I_L_K_%20(IKEDA%20LENS%20INDUSTRIAL)%20Pen-shaped%20pocket%20microscope%2030x%20%5Badjustable%20focus%5D/ntP113827857-1.jpg)
/0uP113813030-1.jpg)
%202X%20System%20Lens%20AR%20Coating/joP113732708-1.jpg)


/blP111553417-1.jpg)

/mbP105548803-1.jpg)
/35P113819113-1.jpg)



/qnP109115959-1.jpg)

/7hP113549269-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)