Beli Mesin Bubut Konvensional di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  2. Wipro Lathe Machine (Mesin Bubut)
    Mulai

    Rp16.999.900

    Wipro Lathe Machine (Mesin Bubut)
    atribut:
    • Tailstock Taper: MT2
  3. ALDO Mesin Bubut
    Mulai

    Rp16.999.900

  4. KRISBOW Mesin Bubut Mini
    Mulai

    Rp11.999.900

    KRISBOW Mesin Bubut Mini
    atribut:
    • Motor (V/Hz/W): 220/50/600
    • Max. Swing Over Bed (mm): 305
    • Speed (rpm): 680, 1000, 1430, 2000, 2800
    • Dimensions (mm): 800x350x450
    • Maximum Length (mm): 450
  5. KRISBOW Mesin Bubut CNC
    Mulai

    Rp879.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  6. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  7. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  8. HOZAN Desktop Milling Machine
    Mulai

    Rp28.999.900

    HOZAN Desktop Milling Machine
    atribut:
    • Rotation Speed (rpm): 1200 to 6000
    • Power Cord (m): 1.7 (From plug to transformer)
    • External Dimensions (mm): 350x505x420
    • Accessories: Drill-Chuck Clamp
    • Rating Time (minute): 30
    • Shaft Wick (mm): 0.05 (chuck not included)
    • Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
    • Package Size (mm): 240x400x530
    • Power Supply: 39 VAC (With a transformer for AC100V only)
    • Slide Dimensions (mm): 140x110x65
  9. West Lake Bench Drill Machine (Mesin Bor Duduk)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    West Lake Bench Drill Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.
    atribut:
    • Voltage (V): 220
  10. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  11. AS ONE Milling Machine
    Mulai

    Rp46.999.900

  12. KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    Mulai

    Rp92.999.900

    KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  13. FIRMAN Gergaji Mesin Bensin
    Mulai

    Rp2.399.900

    FIRMAN Gergaji Mesin Bensin
    Deskripsi:
    FCS58XP merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan listrik maksimum 2.1 KW dan kapasitas silinder 51.6 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 550 ml, dengan perbandingan jumlah bensin dan oli 2-tak sebesar 25:1. Dengan jumlah kapasitas bahan bakar tersebut, mesin ini dapat dioperasikan selama kurang lebih 30 menit. Dilengkapi dengan sistem pelumasan otomatis, mesin ini membutuhkan oli pelumas rantai sebanyak 260 ml untuk menjaga rantai tetap terlumasi secara terus menerus ketika sedang bekerja. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Chain Oil Capacity (ml): 260
    • Cylinder Capacity (cc): 51.6
    • Maximum Electricity (kW): 2.1
  14. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  15. KRISBOW Mesin Milling Universal
    Mulai

    Rp199.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  16. Philips LED Bulb (Lampu Bohlam)
    17%
    Rating:
    100% of 100
    (6)
    Mulai

    Rp32.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  17. AS ONE Desktop Lathe
    Mulai

    Rp1.499.900

  18. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp2.399.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
Daftar Harga Mesin Bubut Konvensional Terbaru November 2026
KRISBOW Mesin BubutRp90.999.900
Wipro Lathe Machine (Mesin Bubut)Rp16.999.900
ALDO Mesin BubutRp16.999.900
KRISBOW Mesin Bubut MiniRp11.999.900
KRISBOW Mesin Bubut CNCRp879.999.900
ALDO Mesin Bubut KombinasiRp26.999.900
KRISBOW Mesin Bor DudukRp2.199.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
HOZAN Desktop Milling MachineRp28.999.900
West Lake Bench Drill Machine (Mesin Bor Duduk)Rp2.999.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)