Beli Mesin Amplas Dewalt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Orbital Sander (Mesin Amplas Orbital)
    Mulai

    Rp709.900

  2. KRISBOW Mesin Amplas
    Mulai

    Rp589.900

    KRISBOW Mesin Amplas
    atribut:
    • Orbital Frequency (rpm): 12000
  3. Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)
    49%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)
    Deskripsi:
    -Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polish
    atribut:
    • Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
  4. KRISBOW Mesin Amplas Orbital
    Mulai

    Rp1.999.900

    KRISBOW Mesin Amplas Orbital
    atribut:
    • Pad Size (inch): 5
    • Air Pressure (bar): 6
    • Free Speed (rpm): 12000
    • Orbit Diameter (mm): 5
    • Hose size (inch): 3/8
    • Air Consumption (L/minute): 57
    • Air inlet (inch): 1/4
  5. DEWALT Flap Disc (Amplas Gerinda Susun)
    Mulai

    Rp36.900

    DEWALT Flap Disc (Amplas Gerinda Susun)
    Deskripsi:
    - Zirconia grit enables 3x faster materialremoval than fiber resin discs- Premium abrasive cloth provides up to15x longer life than fiber resin discs- Free of iron, sulfur, and chlorine forcontaminant free grinding- Type 27 backing provides grindingangle of 0-15 degrees- Type 29 backing provides grindingangle of 15-25 degrees
    atribut:
    • Diameter Size (inch): 100
    • Bore Size (mm): 16
    • Specification: ZIRC
  6. DEWALT Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp36.900

    DEWALT Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    - Zirconia grit enables 3x faster materialremoval than fiber resin discs- Premium abrasive cloth provides up to15x longer life than fiber resin discs- Free of iron, sulfur, and chlorine forcontaminant free grinding- Type 27 backing provides grindingangle of 0-15 degrees- Type 29 backing provides grindingangle of 15-25 degrees
    atribut:
    • Diameter Size (inch): 100
    • Bore Size (mm): 16
    • Specification: ZIRC
    • Grit: 120
  7. DEWALT Mata Potong Keramik Continous Diamond
    Mulai

    Rp60.900

    DEWALT Mata Potong Keramik Continous Diamond
    atribut:
    • Diameter Size (inch): 105
    • Segment Height: 1.7
    • Arbor in Blade: 20
    • Installed Adapter: 16
  8. TRUSCO Abrasive Paper Disc (Amplas Bulat)
    51%
    Mulai

    Rp129.900

    TRUSCO Abrasive Paper Disc (Amplas Bulat)
    Deskripsi:
    - Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poli
    atribut:
    • Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
  9. DEWALT Mata Potong Keramik MPP Ultra Thin Turbo
    Mulai

    Rp109.900

    DEWALT Mata Potong Keramik MPP Ultra Thin Turbo
    atribut:
    • Dimensions (mm): 105x20x7
  10. DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.099.900

    DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Voltage (V): 18 / 20
    • Impact Rate (ipm): 2015
    • Anvil Type: Hog Ring
    • Battery Type: Li-Ion
    • Drive Size (inch): 3/4
    • No Load Speed (rpm): 0-1200/0-440/0-575
    • Torque Capacity (N m): 1925 - 2576
  11. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  12. DEWALT Polisher
    Mulai

    Rp4.299.900

    DEWALT Polisher
    Deskripsi:
    The DWP849X 7 Inch / 9 Inch Variable Speed Polisher with Soft Start has a powerful 12 Amp motor with ball bearing construction and electronic control to deliver desired finish results. Variable speed trigger allows user to control speed from 0 to dialed m
    atribut:
    • No Load Speed (rpm): 2000-5500
    • Pad Diameter (mm): 125
    • Type: Mesin Poles Baterai
    • Voltage (V): 18
  13. BOSCH Sander (Mesin Amplas)
    Mulai

    Rp2.599.900

    BOSCH Sander (Mesin Amplas)
    Deskripsi:
    Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
  14. PRO CUT Flip Sanding Disc (Amplas Susun)
    Mulai

    Rp12.900

    PRO CUT Flip Sanding Disc (Amplas Susun)
    Deskripsi:
    Batu amplas Besi dan Stainless
    atribut:
    • Size: 4inch
  15. DEWALT Gergaji Potong
    Mulai

    Rp3.199.900

  16. NIKKEN Abrasive Paper Waterproof (Kertas Amplas)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp5.900

Daftar Harga Mesin Amplas Dewalt Terbaru October 2026
BOSCH Orbital Sander (Mesin Amplas Orbital)Rp709.900
KRISBOW Mesin AmplasRp589.900
Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Rp499.900
DEWALT Flap Disc (Amplas Gerinda Susun)Rp52.900
DEWALT Bench Grinder (Mesin Gerinda Duduk)Rp2.199.900
KRISBOW Mesin Amplas OrbitalRp1.999.900
DEWALT Flap Disc (Amplas Gerinda Susun)Rp36.900
DEWALT Flap Wheel (Amplas Gerinda Susun)Rp36.900
DEWALT Die Grinder (Mesin Gerinda Tuner)Rp1.499.900
DEWALT Mata Potong Keramik Continous DiamondRp60.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)