Beli Media Converter Gigabit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. tp-link JeatStream Gigabit SFP Media Converter
    Mulai

    Rp289.900

    tp-link JeatStream Gigabit SFP Media Converter
    atribut:
    • Wave Length: Depends on the used SFP module
    • Network Media: 1000BASE-X Multi-mode/Single-mode SFP module
    • LED Indicator: PWR, Link/Act
    • Dimensions (mm): 94.5x73.0x27.0
    • Power Supply (V/A): External Power Adapter
    • Power Consumption (W): Max. 1.7
    • Safety & Emission: FCC, CE, RoHS
  2. tp-link JetStream Gigabit SFP Media Converter
    Mulai

    Rp289.900

    tp-link JetStream Gigabit SFP Media Converter
    atribut:
    • Wave Length: Depends on the used SFP module
    • Network Media: 1000BASE-X Multi-mode/Single-mode SFP module
    • LED Indicator: PWR, Link/Act
    • Dimensions (mm): 94.5x73.0x27.0
    • Power Supply (V/A): External Power Adapter
    • Power Consumption (W): Max. 1.7
    • Safety & Emission: FCC, CE, RoHS
  3. tp-link JeatStream Gigabit Multi-Mode Media Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    tp-link JeatStream Gigabit Multi-Mode Media Converter
    atribut:
    • Wave Length (Nm): 850
    • Network Media: 1000BASE-SX Multi-mode Fiber
    • LED Indicator: PWR, Link/Act
    • Dimensions (mm): 94.5x73.0x27.0
    • Power Supply (V/A): External Power Adapter
    • Power Consumption (W): Max. 1.66
    • Safety & Emission: FCC, CE, RoHS
  4. tp-link JetStream Gigabit Single-Mode Media Converter
    Mulai

    Rp609.900

    tp-link JetStream Gigabit Single-Mode Media Converter
    atribut:
    • Wave Length (Nm): 1310
    • Network Media: 1000BASE-LX Single-mode Fiber
    • LED Indicator: PWR, Link/Act
    • Dimensions (mm): 94.5x73.0x27.0
    • Power Supply (V/A): External Power Adapter
    • Power Consumption (W): Max. 1.8
    • Safety & Emission: FCC, CE, RoHS
  5. tp-link JetStream Gigabit Multi-Mode Media Converter
    Mulai

    Rp559.900

    tp-link JetStream Gigabit Multi-Mode Media Converter
    atribut:
    • Wave Length (Nm): 850
    • Network Media: 1000BASE-SX Multi-mode Fiber
    • LED Indicator: PWR, Link/Act
    • Dimensions (mm): 94.5x73.0x27.0
    • Power Supply (V/A): External Power Adapter
    • Power Consumption (W): Max. 1.66
    • Safety & Emission: FCC, CE, RoHS
  6. NETVIEL Media Converter 10/100/1000TX to SFP Module Slot
    Mulai

    Rp2.199.900

    NETVIEL Media Converter 10/100/1000TX to SFP Module Slot
    Deskripsi:
    10/100/1000Mbps to SFP Slot Media Converter provide an easy and economical solution to upgrade a copper based network to fiber optic to extend the signal reach. Multimode fiber can reach from 275 m up to 550m while Single mode fiber max reach up to 20 km via fiber. Their plug-and-play design enables a quick and easy installation.It can be used as standalone with their external power supply, or mounted in 14 slot media converter chassis with centralized power supply
    atribut:
    • Dimension (HxWxD) (mm): 70x94x25
    • Gross Weight (kg): 0.4
  7. NETVIEL Media Converter 10/100/1000TX to WDM 1000LX Singlemode 2km
    Mulai

    Rp7.699.900

    NETVIEL Media Converter 10/100/1000TX to WDM 1000LX Singlemode 2km
    Deskripsi:
    10/100/1000M Media Converter with external power supply series is 10/100/1000M autonegotiation Ethernet fiber optic media converter, supporting the 10/100/1000BASE-TX twisted-pair electrical signal and the 1000BASE-FX light signal interconversion. It expands the network transmitting range limit from the copper wire 100 meters to 20 kilometers (single mode optical fiber), and can easily realize the link between HUB, SWITCH, the server, the terminal and longdistance terminal. It can also be mounted in the 14 slots media converter chassis with centralized power supply.
    atribut:
    • Dimension (HxWxD) (mm): 70x94x25
  8. NETVIEL Media Converter 10/100TX to WDM 100FX Singlemode 2km
    Mulai

    Rp3.399.900

    NETVIEL Media Converter 10/100TX to WDM 100FX Singlemode 2km
    Deskripsi:
    10/100Mbps auto-negotiation single core Media Converter is the network communication device that realizing smooth network upgrade without any additional cost. It is high performance, cost effective and flexible solutions for a wide range of applications in the field of LAN campus network. It completely conforms to 10Base-T, 100BaseTX,100Base-FX and IEEE 802.3x standards, and connects with Computer, SERVER, HUB and SWITCH. It can be set into full/half duplex autonegotiation by using WDM technology, only Single Core of Single Mode Fiber optic core is needed.
    atribut:
    • Dimension (HxWxD) (mm): 70x94x25
  9. tp-link JetStream 10-100Mbps WDM Media Converter
    Mulai

    Rp329.900

    tp-link JetStream 10-100Mbps WDM Media Converter
    atribut:
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u
    • Network Media: 100BASE-FX Single-mode Fiber
    • LED Indicator: PWR, Link/Act
    • Dimensions (mm): 94.5x73.0x27.0
    • Safety & Emission: FCC, CE, RoHS
  10. tp-link JeatStream 10-100Mbps WDM Media Converter
    Mulai

    Rp329.900

    tp-link JeatStream 10-100Mbps WDM Media Converter
    atribut:
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u
    • Network Media: 100BASE-FX Single-mode Fiber
    • LED Indicator: PWR, Link/Act
    • Dimensions (mm): 94.5x73.0x27.0
    • Safety & Emission: FCC, CE, RoHS
  11. tp-link JeatStream 10-100Mbps Single-Mode Media Converter
    Mulai

    Rp409.900

    tp-link JeatStream 10-100Mbps Single-Mode Media Converter
    atribut:
    • Standards and Protocols: IEEE 802.3, IEEE 802.3u, IEEE 802.3x
    • Wave Length (Nm): 1310
    • Network Media: 100BASE-FX Single-mode Fiber
    • LED Indicator: PWR, Link/Act
    • Dimensions (mm): 94.5x73.0x27.0
    • Power Consumption (W): Max. 2.4
    • Safety & Emission: FCC, CE, RoHS
  12. PROLiNK Wireless Dual and Gigabit Router
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  13. tp-link Gigabit 24VDC Passive PoE Adapter
    Mulai

    Rp209.900

    tp-link Gigabit 24VDC Passive PoE Adapter
    atribut:
    • Power Supply (W): 12 (Max. DC 24V)
    • LED Indicator: PWR
    • Dimensions (mm): 85.8x43.9x35
    • Certification: FCC, CE, RoHS
  14. Phoenix Contact FO Converters
    Mulai

    Rp4.399.900

    Phoenix Contact FO Converters
    Deskripsi:
    FO converter with SC duplex fiber optic connection (1300 nm), for converting 100Base-TX to multi-mode fiberglass. Auto MDI(X) function and comprehensive link diagnostics. DIN rail mountable.
  15. Phoenix Contact Industrial Ethernet Switch
    Mulai

    Rp2.099.900

    Phoenix Contact Industrial Ethernet Switch
    Deskripsi:
    PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
  16. NETVIEL SFP Module 1000BaseLX SingleMode
    Mulai

    Rp979.900

    NETVIEL SFP Module 1000BaseLX SingleMode
    Deskripsi:
    The SFP transceivers are high performance, cost effective modules supporting dual data-rate of 1Gbps for up to 20km transmission distance with SMF.The transceiver consists of three sections: a FP laser transmitter, a PIN photodiode integrated with a trans-impedance preamplifier (TIA) and MCU control unit. All modules satisfy class I laser safety requirements.The transceivers are compatible with SFP MultiSource Agreement (MSA) and SFF-8472. For further information, please refer to SFP MSA.
    atribut:
    • Data Rate (Mbps): 1000
    • Media: Singlemode Fiber
  17. Grundfos Pump Submersible SQ Series (Pompa Celup)
    Mulai

    Rp20.999.900

    Grundfos Pump Submersible SQ Series (Pompa Celup)
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
  18. tp-link JetStream 14-Slot Rackmount Chassis
    Mulai

    Rp4.599.900

    tp-link JetStream 14-Slot Rackmount Chassis
    atribut:
    • AC Power Supply (V): AC 100-240 (50/60Hz)
    • Dimensions (mm): 482x358x86
    • Power Output (VA): 14xDC 9/0.6
  19. Seagate 3.5inch HDD CCTV (Internal Hardisk) SkyHawk Surveillance Series
    Mulai

    Rp10.999.900

    Seagate 3.5inch HDD CCTV (Internal Hardisk) SkyHawk Surveillance Series
    atribut:
    • Capacity (TB): 10
    • Form Factor (inch): 3.5
    • Interface: SATA III 6Gb/s
    • Average Power (W): 4.4
  20. KIOXIA EXCERIA NVMe
    Mulai

    Rp1.399.900

    KIOXIA EXCERIA NVMe
    Deskripsi:
    Upgrading from a hard drive or SATA SSD should be easy and affordable and that's where EXCERIA SSDs come in. KIOXIA EXCERIA SSD Series is built to boost your mobile or PC experience and deliver balanced performance and value that will transform your system. Leveraging BiCS FLASH 3D flash memory, this new mainstream-class SSD series offers up to 1TB of capacity in a M.2 2280 form factor suitable for both desktops and notebooks. Application Peformance Maximized. KIOXIA EXCERIA SSD series redefine mainstream storage for everyday users that feel held back by SATA-based hardware. Say goodbye to hard drive lag and get a computing experience worthy of your applications. Small and Compact for an Easy Upgrade. Featuring a slim and light M.2 2280 form factor, the EXCERIA SSD series plugs directly into thin notebooks’ motherboard, reducing additional cable clutter for a sleeker and an easy system upgrade. NVMe Technology. Why keep using an interface that was designed for hard drives? Utilizing the latest NVMe 1.3c technology, EXCERIA SSDs reduce latency in your system's I/O path between your SSD and your CPU, resulting in smooth and responsive performance. Cutting Edge 3D Flash Memory. Each EXCERIA SSD is built with BiCS FLASH™ and a vertically stacked cell structure, delivering a cutting edge storage experience.
    atribut:
    • Interface: PCI Express Base Specification Revision 3.1a (PCIe)
    • Form Factor: M.2 Type 2280-S2-M
    • Flash Memory Type: BiCS FLASH TLC
    • Dimensions (LxWxH)(mm): 80.15x22.15x2.2
    • Interface Maximum Speed (GT/s): 32 (PCIe Gen3x4L)
    • Connector Type: M.2 M key Socket
    • Interface Command: NVM Express Revision 1.3c command set
    • MTTF: 1.5 million hours
    • Maximum Sequential Read Speed (MB/s): 1700
    • Operating Temperature (°C): 0 (Ta) to 85 (Tc)
    • Shock Resistance (km/s): 9.806 (1000 G) 0.5ms half sine wave
    • Storage Temperature (°C): -40 to 85
    • Supply Voltage (V): 3.3 ± 5%
    • Vibration (m/s2): 196 (20 G) Peak, 10-2000Hz, (20min/Axis) x 3 Axis
Daftar Harga Media Converter Gigabit Terbaru November 2026
tp-link JeatStream Gigabit SFP Media ConverterRp289.900
tp-link JetStream Gigabit SFP Media ConverterRp289.900
tp-link JeatStream Gigabit Multi-Mode Media ConverterRp559.900
tp-link JetStream Gigabit Single-Mode Media ConverterRp609.900
tp-link JetStream Gigabit Multi-Mode Media ConverterRp559.900
NETVIEL Media Converter 10/100/1000TX to SFP Module SlotRp2.199.900
NETVIEL Media Converter 10/100/1000TX to WDM 1000LX Singlemode 2kmRp7.699.900
NETVIEL Media Converter 10/100TX to WDM 100FX Singlemode 2kmRp3.399.900
tp-link JetStream 10-100Mbps WDM Media ConverterRp329.900
tp-link JeatStream 10-100Mbps WDM Media ConverterRp329.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)