Sebelum PPN:
Rp1.399.900 - Rp3.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Interface | PCI Express Base Specification Revision 3.1a (PCIe) |
|---|---|
| Form Factor | M.2 Type 2280-S2-M |
| Flash Memory Type | BiCS FLASH TLC |
| Dimensions (LxWxH)(mm) | 80.15x22.15x2.2 |
| Interface Maximum Speed (GT/s) | 32 (PCIe Gen3x4L) |
| Connector Type | M.2 M key Socket |
| Interface Command | NVM Express Revision 1.3c command set |
| MTTF | 1.5 million hours |
| Maximum Sequential Read Speed (MB/s) | 1700 |
| Operating Temperature (°C) | 0 (Ta) to 85 (Tc) |
| Shock Resistance (km/s) | 9.806 (1000 G) 0.5ms half sine wave |
| Storage Temperature (°C) | -40 to 85 |
| Supply Voltage (V) | 3.3 ± 5% |
| Vibration (m/s2) | 196 (20 G) Peak, 10-2000Hz, (20min/Axis) x 3 Axis |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Upgrading from a hard drive or SATA SSD should be easy and affordable and that's where EXCERIA SSDs come in. KIOXIA EXCERIA SSD Series is built to boost your mobile or PC experience and deliver balanced performance and value that will transform your system. Leveraging BiCS FLASH 3D flash memory, this new mainstream-class SSD series offers up to 1TB of capacity in a M.2 2280 form factor suitable for both desktops and notebooks.
Application Peformance Maximized.
KIOXIA EXCERIA SSD series redefine mainstream storage for everyday users that feel held back by SATA-based hardware. Say goodbye to hard drive lag and get a computing experience worthy of your applications.
Small and Compact for an Easy Upgrade.
Featuring a slim and light M.2 2280 form factor, the EXCERIA SSD series plugs directly into thin notebooks’ motherboard, reducing additional cable clutter for a sleeker and an easy system upgrade.
NVMe Technology.
Why keep using an interface that was designed for hard drives? Utilizing the latest NVMe 1.3c technology, EXCERIA SSDs reduce latency in your system's I/O path between your SSD and your CPU, resulting in smooth and responsive performance.
Cutting Edge 3D Flash Memory.
Each EXCERIA SSD is built with BiCS FLASH™ and a vertically stacked cell structure, delivering a cutting edge storage experience.
Application Peformance Maximized.
KIOXIA EXCERIA SSD series redefine mainstream storage for everyday users that feel held back by SATA-based hardware. Say goodbye to hard drive lag and get a computing experience worthy of your applications.
Small and Compact for an Easy Upgrade.
Featuring a slim and light M.2 2280 form factor, the EXCERIA SSD series plugs directly into thin notebooks’ motherboard, reducing additional cable clutter for a sleeker and an easy system upgrade.
NVMe Technology.
Why keep using an interface that was designed for hard drives? Utilizing the latest NVMe 1.3c technology, EXCERIA SSDs reduce latency in your system's I/O path between your SSD and your CPU, resulting in smooth and responsive performance.
Cutting Edge 3D Flash Memory.
Each EXCERIA SSD is built with BiCS FLASH™ and a vertically stacked cell structure, delivering a cutting edge storage experience.
Feature
BiCS FLASH. NVMe 1.3c Technology.
M.2 2280 Form Factor.
PCIe Gen3 x4 Lane.
SSD Utility Management Software.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
