Beli Measuring Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.000

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
  2. Tajima Measuring Tape
    Mulai

    Rp909.900

    Tajima Measuring Tape
    Deskripsi:
    Entire body is guarded with elastic resin.Safety sef and magnetic claws specification measuring tape.A fall prevention safety holder and a drop prevention strap to prevent equipment falling accidents.
    atribut:
    • Tape Length (m): 5.5
    • Tape Width (mm): 25
    • Horizontal Retention (m): 2.4
  3. AS Digital Wind Speed Meter
    Mulai

    Rp4.899.900

    AS Digital Wind Speed Meter
    atribut:
    • Resolution (m/s): 0.1
    • Measurement Range Wind Speed (m/s): 0.4 to 20
  4. Supertek Measuring Cylinder Glass
    Mulai

    Rp97.000

    Supertek Measuring Cylinder Glass
    Deskripsi:
    Printed in durable white enamel/color as per ISO 4794 standard.
  5. TECLOCK Measuring Stand for Durometer
    Mulai

    Rp38.999.900

    TECLOCK Measuring Stand for Durometer
    Deskripsi:
    In case of measuring with durometer by pushing by hand, measuring values vary in some degree due to individual difference. Therefore, Measuring stand is materialized as measuring method for high reproducibility, which is prescribed in JIS and ISO.Automatic type Motor Driving Durometer Stand- Hardness can be measured by durometer with load and speed prescribed as standard only by operating switch.- Varying in some degree of data measured by pushing by hand has been dramatically improved due to adopting stepping motor driving system. - Alignment unit which realizes high contact between indentor (contact point) of durometer and test piece is mounted. -1kg can be measured by type A and type E durometer as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-090 for measuring 1kg..- Calibration certificate can be issued.Manual Operation type Durometer Stand with Speed Controller- Speed controller with high reliability is adopted for moving down speed adjustment unit.- Alignment unit which realizes high contact between indenter (contact point) of durometer and test piece is mounted.- 65mm for analog and 40mm for digital are obtained for possible measuring range.- Shaft with square thread is adopted that can prevent holder falling down and moving up and down.- 1kg can be measured by type A and type E durometer as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-090 for measuring 1kg..- Calibration certificate of mass (with durometer) can be issued, which are prescribed in ISO / JIS.Manual Operation type Durometer Stand- Hardness can be measured by durometer with load prescribed by JIS by mounting durometer and manual operation.- Adopting cam has realized easy operation and cost performance.- Alignment unit which realizes high contact between indenter (contact point) of durometer and test piece is mounted.- 1kg can be measured by type A and type E durometer.as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-079 for measuring 1kg..- Calibration certificate can be issued (Operation speed certificate can not be issued).
    atribut:
    • Type: Automatic type Motor Driving
  6. MAXPOWER Magnetic Measuring Tape
    Mulai

    Rp29.000

    MAXPOWER Magnetic Measuring Tape
    atribut:
    • Length (m): 3
    • Width (mm): 16
  7. IWAKI Measuring Pipette Mohr Type
    Mulai

    Rp66.000

    IWAKI Measuring Pipette Mohr Type
    atribut:
    • Specification: Class A Amber Graduation with color code with Batch Certificated, mohr Type partial delivery
  8. HARDEN Measuring Tape (Meteran)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp38.000

    HARDEN Measuring Tape (Meteran)
    Deskripsi:
    - Pita pengukur- Casing ABS menarik dengan penutup karet- Klip sabuk yang kuat- Kemasan yang dirancang secara ergonomis untuk kenyamanan maksimal- Pengukuran metrik mudah dibaca- Kait magnetik kualitas bagus
  9. KRISBOW Measuring Wheel Diameter (Meteran Dorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    KRISBOW Measuring Wheel Diameter (Meteran Dorong)
    atribut:
    • Dimensions (LxWxH)(mm): 450x150x160
    • Diameter (cm): 16
  10. monotaro Lux Meter
    Mulai

    Rp629.900

    monotaro Lux Meter
    Deskripsi:
    A simple illumination management in the work sites and offices.
    atribut:
    • Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
    • Light Range (Lux): 1 to 50000
    • Accuracy (%): ±(5%+10digits)
    • Material: PVC+ABS
    • Power Supply: Square 9V battery (6F22) x 1
    • Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
  11. TRUSCO Measuring Tape
    Mulai

    Rp169.900

    TRUSCO Measuring Tape
    Deskripsi:
    With its double-sided scale convenient to measure three-dimensional places such as walls and ceilings.
    atribut:
    • Tape Length (m): 3.5
    • Tape Width (mm): 16
  12. Sherlock Measuring Tape (Meteran)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp48.000

    Sherlock Measuring Tape (Meteran)
    Deskripsi:
    Meteran Sherlock Auto Lock Metrics- Pita meteran Terlapis Nylon, Tebal Tidak Gampang Tertekuk- Auto Lock, Ketika Ditarik akan stop Automatic- Presisi
  13. TOTAL Steel Measuring Tape
    Rating:
    40% of 100
    (1)
    Mulai

    Rp19.000

    TOTAL Steel Measuring Tape
    Deskripsi:
    With Metric & Inch size. Double Button. TOTAL unique design. Pure ABS material cover. Packed by label.
  14. Senshin Measuring Wheel
    Mulai

    Rp1.299.900

    Senshin Measuring Wheel
    Deskripsi:
    -You can easily measure by yourself while walking.-Measurement work can be done safely, quickly, and precisely.-The measured distance is the automatic display that you can see at a glance.
    atribut:
    • Display Digits: 5
  15. BANDO Tension Meter
    Rating:
    93% of 100
    (3)
    Mulai

    Rp2.799.900

    BANDO Tension Meter
    Deskripsi:
    Using the tension meter makes it easy to adjust the tension of the V-belt.In addition, deflection and load can be measured at the same time.
  16. Tajima Measuring Tape Parts
    Mulai

    Rp169.900

    Tajima Measuring Tape Parts
    Deskripsi:
    -A safety measuring tape holder.-Adaptive Belts Size:Within 60mm of width, within 5.5mm of thickness
    atribut:
    • Main Body Materials: ABS Resin
  17. Senator Measuring Tape (Meteran)
    Mulai

    Rp299.900

    Senator Measuring Tape (Meteran)
    Deskripsi:
    A high tensile strength fibreglass blade that is both water- and corrosion-proof. It has an easy to read dual scale (metric and imperial), reinforced blade tip and metal end claw. The tape is presented in an impact resistant ABS plastic case with flush fitting winding handle and convenient strap handle.
    atribut:
    • Tape Width (mm): 25
  18. TRUSCO Measuring Tape Pocket Steel (Meteran)
    Mulai

    Rp319.900

    TRUSCO Measuring Tape Pocket Steel (Meteran)
    Deskripsi:
    Specification : JIS1, 455mm pitch display
    atribut:
    • Weight (g): 200
    • Tape Width (mm): 10
    • Tape Length (m): 10
    • Tape Thickness (mm): 0.17
    • Standard Tension (N): 20
  19. MAHR Mobile Roughness Measuring Instrument
    Mulai

    Rp51.999.900

    MAHR Mobile Roughness Measuring Instrument
    Deskripsi:
    -A small, lightweight portable surface roughness measuring instrument.-Smartphone style makes it easy to operate.-A large 4.3 inch touch screen display with TFT lighting(with rotation function).-Measured data is saved in the device(in TXT, X3P, CVS, and PDF file formats)-With 31 kinds of parameters, it can provide a function range similar to that of the measuring instrument used in calibration labs.-Drive unit-Standard pick-up: PHT 6-350-Built-in battery-Roughness standard piece incorporated in casing-Pick-up protection cover-Charger/power supply adapter-Carrying case with shoulder strap-USB Cable-Extension cable drive unit-Height adjusting accessories
    atribut:
    • Allowable Weight: 30.6kgf
    • Color: Blue
    • Wheel Diameter D: 75mm
    • Wheel Width: 23mm
    • Mounting Height H: 100mm
    • Accessories: Drive unit, Standard pick-up: PHT 6-350, Built-in battery, Roughness standardpiece incorporated in casing, Pick-up protection cover, Charger/power supply adapter, Carrying case with shoulder strap, USB Cable, Extension cable drive unit, Height adjusting a
    • Metal Fitting Materials: Die-cast
    • Mounting Hole Diameter P: 8.3mm
    • Mounting Pitch X x Y: 55x55mm
    • Mounting Plate A x B: 70x70mm
    • Wheel Materials: Polycarbonate wheel + urethane tire
  20. KORI MS Type Length Meter-Standard
    Mulai

    Rp3.299.900

    KORI MS Type Length Meter-Standard
    atribut:
    • Measurement Range: 10cm to 9999.9m
    • Wheel Diameter (mm): 106.2
    • Mounting dimension (front/back x left/right x hole diameter): 47mm x 84mm x φ6mm (3 pieces)
Daftar Harga Measuring Meter Terbaru November 2025
Tajima Measuring Tape (Meteran)Rp99.000
Tajima Measuring TapeRp909.900
AS Digital Wind Speed MeterRp4.899.900
Supertek Measuring Cylinder GlassRp97.000
TECLOCK Measuring Stand for DurometerRp38.999.900
MAXPOWER Magnetic Measuring TapeRp29.000
IWAKI Measuring Pipette Mohr TypeRp66.000
HARDEN Measuring Tape (Meteran)Rp38.000
KRISBOW Measuring Wheel Diameter (Meteran Dorong)Rp379.900
monotaro Lux MeterRp629.900

Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)