TESTO Kabel Pengukur Standar (Standard Measuring Cables) (Kabel Uji Standar)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp829.900 - Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These high-quality standard measuring cables with a straight plug and an 18 mm long tip can be attached to Testo clamp meters, Testo digital multimeters or other makes of multimeter. The rubber-coated grips of the standard measuring cables offer a secure hold and so ensure easy measurement of electrical parameters.
 
Product Includes: 1 set of standard measuring cables (straight plug), tip Ø: 4 mm, tip length: 18 mm.
Feature
CAT II 1000 V measurement category**Tip Ø: 4 mm; tip length: 18 mm**1 set of measuring cables with straight plug**Rubber-coated grips mean the standard measuring cables ensure a secure hold when measuring electrical parameters. The standard measuring cables can be attached to Testo clamp meters, Testo digital multimeters or other makes of multimeter.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait