Beli Mata Gerinda Potong Kaca di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik)Deskripsi:-With balanced processing applied to the substrate, chipping is prevented.-With abrasive grain protrusion larger than metal bonds, performing highly efficient grinding with excellent sharpness is possible.-Cutting of ceramics, glass, marble, roof tile, refractory brick, FRP, tile.-Dry Type.atribut:
- Outer DiameterxBlade ThicknessxHole Diameter: 105x1.5x20.0mm
- Tip Height: 3mm
- Attached Ring Hole Diameter: 15mm
- Base Metal Materials: Tool Steel
- Maximum Working Rotation Speed: 14500rpm
- Purpose of Use: Cutting of ceramics, glass, marble, roof tile, refractory brick, FRP, tile.
- KRISBOW Cutting Wheel Flexible Depressed Center (Mata Gerinda Potong)atribut:
- Use for: for Stone & Glass
- TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik)atribut:
- Material: Base metal: Tool steel
- Outside Diameter (mm): 125
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 22.0
- Maximum Working Speed (rpm): 12200
- Hole Diameter of Supplied Ring (mm): 20
- Specification: Dry process
- Purpose of Use: Cutting of ceramics, glass, marble, roof tile, refractory brick, FRP, tile.
- BOSCH PRO Metal Bonded Cutting Disc for Small Angle Grinders (Batu Gerinda Potong)Deskripsi:- Cocok untuk bahan bangunan umum seperti beton, batu bata, granit, pipa besi cor dan logam.- Kecepatan potong yang sangat baik berkat Speed Slots untuk mengurangi gesekan samping.- Agar mata gerinda tahan lama, gunakan pada material dengan segment height maksimal 15 mm.atribut:
- Wheel Shape: Straight
- TRUSCO Glass Drill Bit (Mata Bor Kaca)atribut:
- Purpose of Use: Work materials: Glass Tiles Marble Concrete and more. (Board thickness 2 to 5mm)
- Ultra Cutting Wheel (Batu Gerinda Potong)Deskripsi:Deskripsi product berikut :Aplikasi : cocok untuk memotong besi, stainless steel, baja, alumunium, tembaga dan logam lainnya.Fitur :Dapat memotong stainless.Proses memotong lebih cepat dan lebih halus.Lebih efisien dan tahan lama.
- BOSCH Cutting Wheel Expert for Inox Discs with Straight Centre 16 mm Bore (Mata Gerinda Potong)Deskripsi:Batu potong untuk material stainless steel. Untuk digunakan dangan gerinda tangan 4inch.atribut:
- Thickness (mm): 1
- Diameter (mm): 105
- Bore Diameter (mm): 16
- TRUSCO Glass Drill Bit (Mata Bor Kaca)Deskripsi:-Optimum for making delicate holes in difficult-to-cut materials such as glass and marble.-The 4 blades have been subjected to thinning to provide good grip on the work materials and drill into the determined position smoothly.-Work material: Glass, tile, marble, concrete, etc.atribut:
- Purpose of Use: Work material: Glass, tile, marble, concrete, etc.
- BOSCH Grinding Wheel Metal Expert for Metal (Batu Gerinda Poles)atribut:
- Specification: A 24 S BF
- TRUSCO Electroplated Diamond Wheel (Mata Gerinda Diamond)atribut:
- Grain Size (#): 60
- Outside Diameter (mm): 100
- Thickness (mm): 14
- Hole Diameter (mm): 15
- Purpose of Use: For cutting and polishing of roof tile, marble, FRP, refractory brick, glass and granite, etc. Working Tool: Disc grinder.
- PFERD Diamond Wheel 1A1R GAD (Mata Gerinda Potong Keramik)Deskripsi:DIAMOND CUT OFF D1A1R 178-2-22.23 806050 adalah batu gerinda berbentuk lingkaran yang berfungsi untuk memotong benda ker ja. Batu gerinda ini biasa digunakan untuk proses pemotongan mate rial kaca/keramik dengan cepat . Batu gerinda ini mempunyai uku ran 0 dengan kecepatan yang maksimal 0. Batu gerinda ini dibuat d engan material terbaik sehingga pemakaiannya awet dan usia pakai yang pa njang . Batu gerinda ini biasa digunakan di industri otomotif, fo undry, dan bengkel . Benefit Very long tool life Ideal for work on deep-lying areas becauseof the constant tool diameter Easy and quick elimination ofburning-in Minimized dust formation due to wearresistant coating a nd coarse chipsatribut:
- Dimensions (cm): 17.8x0.2x0.2
- Application: Hard Materials
- Type: Electroplated Bond
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- Nippon Resibon Flexible Grinding Wheel Best Touch (Batu Gerinda Fleksibel)atribut:
- Thickness (mm): 2
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- TRUSCO Brazing Diamond Wheel (Mata Gerinda Diamond)Deskripsi:-For finish polishing.-Since it is molded to R type, hard and brittle work can be finished well.-By welding, the service life is significantly improved even with a small particle size.-Polishing of roof tile, marble, FRP, refractory bricks, granite, ceramics, titanium, and glass, etc.-Also for black skin removal of metal.-Working Tool: Disc grinder.atribut:
- Grain Size: 120#
- Material: S45C
- Maximum Working Rotation Speed: 15000rpm
- KOSOKU Diamond Wheel Wet (Mata Gerinda Potong Keramik)Deskripsi:Batu potong untuk batu mualamatribut:
- Applications: for glass, marble, etc
- DMX Diamond Grinding Wheel (Batu Gerinda)Deskripsi:Diamond Wheel potong untuk Akikatribut:
- Applications: for glass
- KRISBOW Cutting Wheel Flexible Depressed Center (Mata Gerinda Potong)Deskripsi:Flexible Depressed Wheel 4inch, Stone & Glass
Daftar Harga Mata Gerinda Potong Kaca Terbaru November 2026
| TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik) | Rp929.900 |
| KRISBOW Cutting Wheel Flexible Depressed Center (Mata Gerinda Potong) | Rp14.900 |
| TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik) | Rp1.099.900 |
| BOSCH PRO Metal Bonded Cutting Disc for Small Angle Grinders (Batu Gerinda Potong) | Rp14.900 |
| TRUSCO Glass Drill Bit (Mata Bor Kaca) | Rp62.900 |
| Ultra Cutting Wheel (Batu Gerinda Potong) | Rp8.900 |
| BOSCH Cutting Wheel Expert for Inox Discs with Straight Centre 16 mm Bore (Mata Gerinda Potong) | Rp15.000 |
| TRUSCO Glass Drill Bit (Mata Bor Kaca) | Rp89.900 |
| BOSCH Grinding Wheel Metal Expert for Metal (Batu Gerinda Poles) | Rp13.900 |
| TRUSCO Electroplated Diamond Wheel (Mata Gerinda Diamond) | Rp1.199.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102775664-1.jpg)
/5bP104569191-2.jpg)
/P102007891-1.jpg)
/P101003087-2.jpg)
/P101000621-1.jpg)
/P101004041-2.jpg)
/P101000153-1.jpg)
/P102720099-6.jpg)
/P101003090-1.jpg)
/P102008355-1.jpg)
/2hP101003089-2.jpg)
/0sP101004028-2.jpg)

/P103083597-2.jpg)
/1eP104567050-2.jpg)
/TRUSCO%20Brazing%20Diamond%20Wheel%20(Mata%20Gerinda%20Diamond)/P102770340-1.jpg)
/P102113691-1.jpg)
/P102113547-1.jpg)
/70P104569252-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)