Beli Mata G Amplas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)
    Deskripsi:
    -Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polish
    atribut:
    • Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
  2. BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    30%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  3. KINIK Abrasive Paper Waterproof (Kertas Amplas)
    Mulai

    Rp2.900

    KINIK Abrasive Paper Waterproof (Kertas Amplas)
    atribut:
    • Size (inch): 9 x 11
    • Material: Silicon Carbide
  4. York Non-Woven Hand Pads (Amplas Serabut)
    Mulai

    Rp329.900

    York Non-Woven Hand Pads (Amplas Serabut)
    Deskripsi:
    A range of non-woven fibre hand pads for cleaning, blending and finishing applications. > White - Non-abrasive: For the removal of oxides and coatings, produces a scratch-free finish. > Grey - XX-fine: for light finishing on all materials as well as lacquer de-nibbing. > Maroon - X-fine: General-purpose hand pad for cleaning, blending and finishing, producing a regular constant finish. > Green - Fine: General-purpose hand pad for cleaning and finishing. It can also be used for lacquer de-nibbing and matt finishing on solid surfaces. > Black - Medium: For medium to coarse cleaning, blending and finishing with Silicon Carbide for a finer finish. > Brown -Coarse: Heaviest duty pad in the range. Used for light deburring, cleaning and finishing applications, e.g. deburring edges of sheet materials to improve handling. > Size: 155 x 225mm. Supplied in packs of 10.
    atribut:
    • Abrasive Type: Non-Woven
    • Product Type: Pad
    • Overall Width: 155mm
    • Overall Length: 225mm
  5. Langsol Waterproof Abrasive Cloth (Amplas Gulung)
    Mulai

    Rp15.900

    Langsol Waterproof Abrasive Cloth (Amplas Gulung)
    Deskripsi:
    Grit C/P 105mm x 50m/roll
    atribut:
    • Width (mm): 105
  6. TORA Abrasive Paper (Kertas Amplas)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  7. Daiwa Kasei Industry High Speed Rabin Rubber Abrasive (Shank Diameter 3mm) (Mata Tuner Batu)
    54%
    Mulai

    Rp209.900

    Daiwa Kasei Industry High Speed Rabin Rubber Abrasive (Shank Diameter 3mm) (Mata Tuner Batu)
    atribut:
    • Shaft Diameter (mm): 3
    • Shaft Length (mm): 30
    • Maximum Working Speed (rpm): 60000
    • Purpose of Use: For standard steel materials such as soft steel and semi-soft steel. Stainless steel, hardened steel, aluminum and others, especially when preventing burn.
  8. TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)
    43%
    Mulai

    Rp17.900

    TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)
    atribut:
    • Length (mm): 280
    • Width (mm): 230
    • Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
  9. NACHI Straight Shank G Standard Drill (Mata Bor Lurus)
    43%
    Mulai

    Rp67.900

    NACHI Straight Shank G Standard Drill (Mata Bor Lurus)
    Deskripsi:
    This is a general coated drill with jobber length for long life and high efficiency drilling of standard steels up to 40HRC
    atribut:
    • Point Angle (°): 118
    • Coating: G coat
    • Tolerance: h8
  10. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  11. monotaro Abrasive Sharpener (Pengasah Abrasif)
    Mulai

    Rp109.900

    monotaro Abrasive Sharpener (Pengasah Abrasif)
    Deskripsi:
    Produk ini juga sering disebut dengan Drill Sharpener
    atribut:
    • Package Weight (g): 86
    • Operating Range (mm): Ø 2.0-12.5(5/64-1/2inch)
    • Optimal Operating Rotation Speed (rpm): 2000-3500
    • Grain Size: 100
  12. Scotch-Brite Hand Pads (Amplas Serabut)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

  13. PFERD Fan Grinder Grit 80 F5030/6A (Amplas Gagang)
    55%
    Mulai

    Rp70.900

    PFERD Fan Grinder Grit 80 F5030/6A (Amplas Gagang)
    Deskripsi:
    FAN GRINDER F5030/6A80 155073 Benefit High flexibility. High stock removal due to aggressive coated abrasive. Flaps wear off uniformly and without residue on the workpiece surface, ensuring adequate availability of sharp grit at all times. Due to the special cast core construction, the face of th e tool can be worked up very close to the edges and corners.
    atribut:
    • Abrasive Material: Aluminium Oxide A
    • Item: Fan Grinder
    • Type: Fan grinder
    • Thickness (mm): 30
    • Application: Fine Grinding
    • Diameter (mm): 50
    • Dimensions (mm): 70x50x50
    • Arbor (mm): 6
    • Grit Size: 80
    • Maximum Speed (rpm): 15200
  14. York Flap Disc (Amplas Susun)
    Mulai

    Rp37.900

    York Flap Disc (Amplas Susun)
    atribut:
    • Features: Constant Finish Cool and Fast Cutting with less Loading Decreased Risk of Burning High Stock Removal Long life Low Noise (Quieter than a grinding disc) Low Vibration No Backing Pad Required Reduces Disc Change down Time
    • Abrasive Material: Aluminium Oxide
    • Disc Type: Conical (Type 29)
  15. Volkel Hand Tap Rougher (Taper) (Mata Tap)
    55%
    Mulai

    Rp77.900

    Volkel Hand Tap Rougher (Taper) (Mata Tap)
    Deskripsi:
    Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
    atribut:
    • Material: HSS-G
  16. TRUSCO Abrasive Cloth Roll 50mmx36.5m (Amplas Gulung)
    66%
    Mulai

    Rp429.900

    TRUSCO Abrasive Cloth Roll 50mmx36.5m (Amplas Gulung)
    Deskripsi:
    It can not be used with water.
    atribut:
    • JIS Standard: JIS R6251 Fit Standard Products
    • Length (m): 36.5
    • Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
    • Width (mm): 50
  17. monotaro Abrasive Belt (Amplas Sabuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp60.900

    monotaro Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
  18. Nippon Resibon Art Disc (Amplas Susun)
    25%
    Mulai

    Rp69.900

    Nippon Resibon Art Disc (Amplas Susun)
    atribut:
    • Size (inch): 4
    • Maximum Operating Speed (rpm): 13600
Daftar Harga Mata G Amplas Terbaru November 2026
Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Rp499.900
BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Rp20.900
KINIK Abrasive Paper Waterproof (Kertas Amplas)Rp2.900
York Non-Woven Hand Pads (Amplas Serabut)Rp329.900
Langsol Waterproof Abrasive Cloth (Amplas Gulung)Rp15.900
TORA Abrasive Paper (Kertas Amplas)Rp2.900
C-Mart Abrasive Paper (Kertas Amplas)Rp4.900
Daiwa Kasei Industry High Speed Rabin Rubber Abrasive (Shank Diameter 3mm) (Mata Tuner Batu)Rp209.900
TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)Rp17.900
NACHI Straight Shank G Standard Drill (Mata Bor Lurus)Rp67.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)