Beli Mata Bor Lengkap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Straight Shank Multi Purpose Drill Bit CYL-9 (Mata Bor Lurus)Deskripsi:Sesuai untuk hampir semua material kerja pengepasan dalam, seperti beton, kerja tembok, bata, eternit, bahan bangunan ringan, material berlapis-lapis, keramik dan ubin, kayu, plastik, lembaran logam, aluminiumHasil sempurna ketika pengeboran dengan atauatribut:
- Drill Bit Color: Blue
- KRISBOW Pilot Drill Bit (Mata Bor Tengah)Deskripsi:Pilot Drill 6.35x105mmatribut:
- Color: Silver
- Material: Hss 4241 (High Speed Steel)
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- SwissTech Straight Shank Jobber Drill TiN Tipped (Mata Bor Lurus)Deskripsi:Series 1024 HSS-Co Heavy Duty Straight Shank Drills Tin Tipped - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135 degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.
- MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor)Deskripsi:The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
- BLACKFOOT Masonry Drill (Mata Bor Beton)Deskripsi:Mata dilengkapi dengan Widia yang membuat mata bor ini lebih kuat dari mata bor kebanyakan
- Kenmaster Set Mata Bor Fisher (Drill Bit Set)atribut:
- Material: Iron
- YG1 Straight Shank Gold-P Drill Regular D1GP191 Series (Mata Bor Lurus)Deskripsi:Flute Geometry : Right Hand HelixPoint Angle : 135° under 1.6mm : Normal Point 1.6mm & Over : Split PointSurface Treatment : TiN-tip coatingApplication : Drilling in Stainless Steels, Material of difficult machinability such as titanium Alloy and Inconelatribut:
- Point Angle (°): 118
- monotaro Set Mata Bor Titanium Coated (Drill Bit Set)atribut:
- Material: High speed steel (HSS)
- Helix Angle: standard
- Surface Treatment: TiN coating
- Drill Thinning Shape: X-type thinning (Φ3mm or more)
- Tip Angle (°): 118
- BLACK+DECKER Mesin Bor Beton + 40 Mata Bor + TasDeskripsi:Daya 710 Watt Tersedia tombol pilihan untuk hammer drill / drill driver Kapasitas bor maksimal kayu/metal/beton : 25/13/13mm Kepala chuck : 13 mm Variable speed 0-2800 rpm; 0-476000 bpm Dilengkapi dengan lock-on button untuk penggunaan terus-menerus Dilengkapi 40 aksesoris dan soft bag tas untuk penyimpananatribut:
- Power (W): 710
- Chuck size (mm): 13
- Variable Speed: 0-2800 rpm; 0-476000 bpm
- MILWAUKEE Drill Bit Set Hexagonal Shank (Mata bor)Deskripsi:The drill bits in these sets have a TiN coating that protects the bits from wear, increases chip flow in softer materials, and allows the bits to run at higher speeds than drill bits with a black-oxide finish. The bits are made from high-speed steel, which provides some flexibility and absorbs some shock and vibration.atribut:
- Helix Angle (°): 35
- Impact Rating: Yes
- Shank Type - Machining: Hex
- Measurement System: Fractional Inch
- Material - Machining: High Speed Steel
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Drill Bit Grouping: Set
- Drill Bit Point Angle (°): 135
- Drill Bit Point Type: Split Point
- Flute Type: Parabolic
- KRISBOW Adaptor Mata Bor SDS Plusatribut:
- Overall Length (mm): 60
- Diameter (mm): 10
- Thread: 20Unf
- Mollar Hammer Drill (Mesin Bor Beton)Deskripsi:Contents:1 pcs mata betel plat1 pcs mata betel point3 pcs mata bor beton1 pcs kepala bor + kunci1 set carbon brush
- KRISBOW SDS Plus Adapter Set (Chuck Bor)atribut:
- Contents: 1-13 Mm (Keyed Chuck Females), 1-13Mm (1Pcs Kunci Chuck)
- Packing Dimensions (mm): 120x45x170
Daftar Harga Mata Bor Lengkap Terbaru November 2026
| BOSCH Straight Shank Multi Purpose Drill Bit CYL-9 (Mata Bor Lurus) | Rp29.900 |
| KRISBOW Pilot Drill Bit (Mata Bor Tengah) | Rp30.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp109.900 |
| SwissTech Straight Shank Jobber Drill TiN Tipped (Mata Bor Lurus) | Rp12.900 |
| MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor) | Rp1.899.900 |
| BLACKFOOT Masonry Drill (Mata Bor Beton) | Rp15.900 |
| BENZ WERKZ Set Mata Bor Premium (Drill Bit Set) | Rp39.900 |
| KRISBOW Cordless Impact Drill (Mesin Bor Beton Baterai) | Rp999.900 |
| STANLEY Set Mata Bor dan Obeng (Drill Bit Set) | Rp269.900 |
| Kenmaster Set Mata Bor Fisher (Drill Bit Set) | Rp88.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P101003057-1.jpg)
/ohP104576881-1.jpg)
/P101000154-1.jpg)
/d5P102131473-7.jpg)
/riP107277990-1.jpg)
/r3P107366975-2.jpg)
/lgP107365772-1.jpg)
/lwP103636788-4.jpg)
/0lP105672021-1.jpg)
/irP102278675-2.jpg)
/7nP106797275-1.jpg)
/amP104570382-5.jpg)
/ljP102251775-9.jpg)

/g7P104801583-1.jpg)
/7iP107287270-1.jpg)

/P101518237-1.jpg)
/P102925542-1.jpg)
/73P104580255-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)