Beli Makita Xgt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  2. Makita Lithium Battery (Baterai Litium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Makita Lithium Battery (Baterai Litium)
    Deskripsi:
    Lightweight and shock-absorbing. The Li-ion range delivers 430% more working capacity during it's lifetime compared to Ni-Cad and is 40% Lighter than Ni-MH. The Li-ion has minimal depletion of power during use or in storage over it's lifetime.Features: Foam cell technology. Slide on battery - firm holding with multi contacts and shock absorbing pack, will not puncture and remains cool even in heavy use. Available in 7.2, 14.4, 18v, 36v.
    atribut:
    • Battery Type: Li-ion
  3. Makita Cordless compresor (Kompresor Angin)
    Mulai

    Rp15.999.900

    Makita Cordless compresor (Kompresor Angin)
    Deskripsi:
    Compressors are workhorse tools on the job site and in the workshop. Makita® Air Compressors are favorites for their faster recovery time, lower noise, longer tool life, and consistent performance. The 40V max XGT® Brushless 2 Gallon Quiet Series Compressor, Tool Only (4.0Ah) can drive up to 700 finish nails using a fully charged 40V XGT® 4.0Ah battery (sold separately). The AC001GZ will drive up to 1,400 finish nails using a fully charged 40V XGT® 8.0Ah battery (8.0Ah battery sold separately).Quiet Series Compressors are engineered to emit low noise levels with the AC001GZ emitting only 68 dB, which makes it ideal for indoor use. It is also the lightest weight cordless compressor in its class at up to 10 lbs. lighter and can refill up to 20% faster than competitor models.
    atribut:
    • Power Type: Cordless
    • Motor Type: Brushless
    • Battery: 40V max XGT Lithium-Ion
    • Dimensions (inch): 12-4/5\" x 16-1/2\" x 15-1/20\"
    • Maximum Pressure (psi): 135
    • Performance (90 PSI): 1.2 CFM
    • Pump Type : Oil Free
    • Tank (L): 7.6
  4. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  5. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  6. Makita Mower Blade
    Mulai

    Rp329.900

  7. Makita Lithium-Ion Battery
    Mulai

    Rp3.499.900

    Makita Lithium-Ion Battery
    Deskripsi:
    Excellent work load, high speed full charge* Li-ion 4.0 / 5.0Ah batteries can only be used with products that have the "LXT mark" engraved or printed on them. However, HP454D, DF454D, JN160D / 161D are excluded.
  8. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  9. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  10. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

  11. ARTIX Compressor Oil Less (Kompresor Angin)
    Mulai

    Rp1.299.900

    ARTIX Compressor Oil Less (Kompresor Angin)
    Deskripsi:
    ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.
    atribut:
    • Voltage (V/Hz): 220/50
    • Insulation class: B
  12. Oxone Mixer Bowl with Turbo Power
    Mulai

    Rp579.900

    Oxone Mixer Bowl with Turbo Power
    Deskripsi:
    Dengan hadirnya Oxone OX-833 – Mixer Bowl with Turbo Power didapur anda, membuat hari-hari anda dalam memasak atau membuat adonan kue apapun menjadi semakin lebih cepat dan mudah. Memiliki 3 pilihan kecepatan yang dapat anda atur sesuai dengan kebutuhan.Kapasitas Mangkok : 1 LiterWARNA SESUAI KETERSEDIAAN
    atribut:
    • Speed: 3 Speed
    • Dimension (LxWxH) (cm): 30x30x30
  13. DEWALT Portable Air Compressor (Kompresor Angin Portabel)
    Mulai

    Rp8.299.900

    DEWALT Portable Air Compressor (Kompresor Angin Portabel)
    Deskripsi:
    These portable electric air compressors are carried by hand and take up minimal storage space. They are used in service shops and garages with access to AC power.
    atribut:
    • Outlet Size (inch): 1/4
    • Input Voltage (V): 120 AC
    • Outlet Gender: Female
  14. FIRMAN Stabilizer 1 Phase
    Mulai

    Rp769.900

    FIRMAN Stabilizer 1 Phase
    atribut:
    • Phase: 1
    • Protection Class: IP20
    • Insulation class: B Class, ≥ 5MΩ
    • Power Factor (cos): 0.8
  15. LAKONI Kompresor Angin Direct Driven
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    LAKONI Kompresor Angin Direct Driven
    Deskripsi:
    Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.
    atribut:
    • Voltage (V): 180-220
  16. HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)
    Mulai

    Rp14.999.900

Daftar Harga Makita Xgt Terbaru November 2026
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
Makita Lithium Battery (Baterai Litium)Rp539.900
Makita Cordless compresor (Kompresor Angin)Rp15.999.900
Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.999.900
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900
Makita Mower BladeRp329.900
Makita Lithium-Ion BatteryRp3.499.900
Makita Cordless Vacuum CleanerRp1.999.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)