Makita Cordless compresor (Kompresor Angin)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Power TypeCordless
Motor TypeBrushless
Battery40V max XGT Lithium-Ion
Dimensions (inch)12-4/5\" x 16-1/2\" x 15-1/20\"
Maximum Pressure (psi)135
Performance (90 PSI)1.2 CFM
Pump Type Oil Free
Tank (L)7.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compressors are workhorse tools on the job site and in the workshop. Makita® Air Compressors are favorites for their faster recovery time, lower noise, longer tool life, and consistent performance. The 40V max XGT® Brushless 2 Gallon Quiet Series Compressor, Tool Only (4.0Ah) can drive up to 700 finish nails using a fully charged 40V XGT® 4.0Ah battery (sold separately). The AC001GZ will drive up to 1,400 finish nails using a fully charged 40V XGT® 8.0Ah battery (8.0Ah battery sold separately).

Quiet Series Compressors are engineered to emit low noise levels with the AC001GZ emitting only 68 dB, which makes it ideal for indoor use. It is also the lightest weight cordless compressor in its class at up to 10 lbs. lighter and can refill up to 20% faster than competitor models.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait