Beli Makita Laser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Makita Digital Laser Distance Meter (Meteran Laser)Deskripsi:Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. For added versatility, it provides both standard and metric units of measurement, and the following measurement functions: Distance; Area; Volume; Permanent; Min/Max; Add/Subtract & Pythagoras (2 point); Pythagoras (3 point). Convenience features include an auto power-off function that shuts off the device automatically for increased run time performance, and a simplified user interface button and screen.atribut:
- Power Supply: AAA batteries - 2pcs
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- Makita Petrol Mist Bloweratribut:
- Engine Capacity (ml): 75.60
- Tangki Bahan Bakar: 1.8 L
- Bahan Bakar: Bensin Murni
- Tangki Kimia: 15 L
- Volume Oil Mesin: 0.22 L
- Kecepatan Mesin Max.: 7.400 m/s
- Jarak Semprot: Horizontal : 16 (53ft) Vertikal : 13 (43ft)
- Makita Gerinda Dudukatribut:
- No Load Speed (rpm): 2.850 / 3.450
- Makita Mesin Bor Bobok Beton SDS-Plusatribut:
- Capacity Steel (mm): 13
- Capacity Wood (mm): 32
- Power Supply Cord (m): 4
- Capacity Concreate: With Diamond Core Bit: 65 mm; With T.C.T. Bit: 24 mm
- Continuous Rating Input: 780 W
- Dimensions: 407 x 120 x 220 mm
- Impacts Per Minute: 0 - 4,500 ipm
- No. Load Speed: 0 - 1,000 rpm
- KRISBOW Mesin Gergaji Bundaratribut:
- Blade Size (mm): 185
- Dimensions (LxWxH) (cm): 35x26x25
- Input Power (W): 1300
- Max Cutting Depth 45°(mm): 40
- Max Cutting Depth 90°(mm): 65
- No Load Speed (rpm): 5000
- Tip Saw Japan Tipped Sawatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.8
- Hole Diameter (mm): 20.0
- Number of Teeth: 36
- Purpose of Use: For cutting of common soft steel, angle, reinforcement, channel-formed steel, hanger rail, VLP pipe, PVC pipe, stainless steel.
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
Daftar Harga Makita Laser Terbaru November 2025
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| Makita Digital Laser Distance Meter (Meteran Laser) | Rp1.899.900 |
| Makita Gerinda Tangan | Rp819.900 |
| Makita Mesin Bor Listrik | Rp409.900 |
| Makita Iron Cutting Machine | Rp3.599.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| Makita Cordless Drill Driver | Rp1.499.900 |
| Makita Cordless Impact Driver | Rp1.699.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| Makita Mesin Serut Kayu | Rp1.399.900 |
Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)



















































































































































/P101518183-1.jpg)
/P101578507-1.jpg)



/P101518176-1.jpg)












/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)