Beli Makita Grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Angel Grinderatribut:
- Wheel Diameter (mm): 100
- Dimensions (LxWxH) (mm): 273x118x101
- Power Supply Cord (m): 2.0
- Continuous Rating Input (W): 850
- No Load Speed (rpm): 11000
- Makita Angle Grinder AccessoriesDeskripsi:These shrouds fit Makita angle grinders to form a barrier that keeps silica dust contained so it can be sucked into a dust extractor. They have a port to connect a hose from the shroud to the extractor. Shrouds are used as part of a dust extraction system to comply with OSHA's Respirable Crystalline Silica Standard, which governs exposure to silica dust from cutting, drilling, grinding, or surfacing stone, concrete, brick, and mortar.atribut:
- Number of Pieces: 1
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Table GrinderDeskripsi:Work light with eye shield to protect your eyes! Comes with a knife polishing stand that allows you to sharpen mowing blades and saw blades! Comes with a tool post for saw blade polishing. 30 degree left and right tiltatribut:
- Cable Length (m): 2
- Power Input (V): (Single Phase) 100
- Rotation Speed at 50/60Hz (rpm): 2850/3450
- Current (A): 2.8
- Grinding Wheel Dimension (Thickness) (mm): (Right) 16, (Left) 6.4
- Grinding Wheel Dimension Inner Diameter (mm): 12.7
- Grinding Wheel Dimension, Outer Diameter (mm): 150
- Included Accessories: Grinding wheel 150-A60M (A-47195), 150-WA60K (A-47818), spanner 8-19 (AL00000045)/10-13 (AL00000044) (1 each), tool rest
- Output Rating (W): 250
- Overall Length (mm): 375
- Makita Cordless Disk Grinderatribut:
- Battery Type (V): 18
- Battery Voltage (V): 18
- Charging Time (minute): 40 (full) / 27 (practical)
- Content Set: Battery pack (BL1860B), charger (DC18RF), case, grinding wheel 36P, side grip
- Depth (mm): 362
- Estimated continuous work amount (1 charge): Concrete creasing (cutting depth 10mm) approx. 16.8m
- Grinding Wheel Diameter (mm): 100
- Grinding Wheel Installation: XLOCK
- Height (mm): 127
- No Load Rotation Speed (rpm): 8500
- Total Length (mm): 376
- Width (mm): 117
- Makita Angle Grinder Wire Wheel BrushDeskripsi:Crimped Wire Wheel Brushes include models designed for deburring, edge blending, roughening for adhesion, removing flash, finishing, and surface prep. Some models may also be used for cleaning rust, scale, dirt, and paint. Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately). Choose from a variety of sizes and abrasive material options.atribut:
- Arbor Hole Size: 5/8\"-11
- Makita 100mm disc grinderDeskripsi:Highly durable & high power motor. Excellent cooling structure & dustproof performance. Adopts a small gear housing that allows for deeper cuts. A brush holder with no protrusions. Slim body with ribs that is easy to grip and non-slip. Toggle switch for easy operation. Super flange for easy replacement of grindstones, etc.
- Makita 100mm disc grinderDeskripsi:We have added a labyrinth structure, dustproof washer, and dustproof bearing. Large shaft lock allows for easy replacement of accessories. Slim housing shape and ribs. Durability has been improved by using a cutting gear.atribut:
- Cable Length (m): 2.5
- Carbon Brush Nominal Number: 75
- Chucking Size (mm): 0.5~6.5
- Current (A): 5.3
- Drilling Capacity, to Wood (mm): 12
- Included Accessories: Stopper pole set product, spanner 13 (781006-4), chuck key S10 (763418-3)
- Length (mm): 274
- Mass (kg): 1.3
- Power Consumption (W): 500
- Power Input (V): Single phase 100
- Specification: Double insulation
- Makita Corded Die GrinderDeskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.atribut:
- UNSPSC: 27131502
- Anti-Restart Technology: No
- Brake Type: None
- Case Included: No
- Collet Guard Type: 1/4 in Guard
- Collet Size (inch): 1/4
- Current (A): 3.5
- Dust Sealed Switch: Yes
- Electrical Protection: Double Insulated
- For Wheel Diameter (inch): 1.5
- Grinder Orientation: Straight
- Grip Style: Barrel Grip
- Kit Contents: (1) Bare Tool
- Lock-Off Switch: Yes
- Lock-On Switch: No
- Max. Mounted Point Diameter (inch): 5/16
- Maximum Speed (rpm): 25000
- Minimum Speed (rpm): 25000
- No Load Speed (rpm): 25000
- Number of Speed Settings: 1
- Overall Length (inch): 14 1/8
- Power Source: Corded
- Standards: 2004/108/EC; 98/37/EC; EN55014; EN60745; EN61000 in accordance with Council Directives
- Switch Type: Paddle
- Tether Style: Not Tether Capable
- Vibration Level (m/s²): 2.5
- Voltage (V): 120 (AC)
- Makita Corded Angle GrinderDeskripsi:The flat head on these angle grinders has a low profile to fit into small angles, deep seams, and other tight spaces where a standard head would be too large. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.atribut:
- Power Source: Corded
- Spindle Thread Size (inch): 5/8-11
- Voltage (V): 120 (AC)
- Makita Double-Headed Grinder Whetstoneatribut:
- Thickness (mm): 16
- Outer Diameter (mm): 150
- Inner Diameter (mm): 12.7
- Suitable Model: GB602, GB602W, 9306S, 9306SW
- Abrasive Grain: WA
- Abrasive Grain Size: 60
- Bonding Strength: K
- Makita 125mm electronic disc grinderatribut:
- Continuous Operating Time (minute): Powerful: Approximately 40, Standard: Approximately 75 (approximate / per charge) * When using BL1860B x 2
- Dust Capacity (L): 6
- Dust collection system: Paper pack type
- Height (mm): 523
- Included Accessories: Hose (28mm x 1.5m), front cuff 38 (hose mounting), front cuff 22 / hose band (serious mounting), paper pack (10 sheets + 1 serious mounting)
- Length (mm): 297
- Mass (kg): 6.7 (including battery)
- Operation Sound (dB): Powerful: 66, Standard: 62
- Power Input (V): DC 36 (18 + 18)
- Product Type: Body
- Suction Work Rate (W): Powerful: 85, Standard: 45
- Width (mm): 174
- Makita 100mm rechargeable disc grinderDeskripsi:Strongest in its class! Uses a large, high-torque brushless motor! High power on par with AC machines, overturning conventional wisdom about rechargeable models. Splash-proof and dust-proof body. Concrete cutting depth 20mm. Cutting speed approximately 21 seconds (concrete cutting: length 600mm/cutting depth 10mm). Equipped with automatic mode switching. "Paddle switch" + "brake" for peace of mind, stops when released. Kickback reduction function. Automatically stops when it detects a sudden drop in rotation speed during kickback. Overload protection. Heat protection. Restart prevention. Excellent cooling performance for heavy-load work. Battery remaining capacity display. Removable dust cover. Soft start.atribut:
- Battery Voltage (V): 18
- Color: Blue
- Included Accessories: Plus Bit 2-65 Hook
- Mass (kg): 1.5 (when battery is installed)
- Maximum Torque (Nm): 165
- Overall Length (mm): 125
- Power Input (V): 18
- Screw Tightening Capacity (mm): M4~M8
- Screw tightening Capacity (mm) Bolt: M5~M14
- Screw tightening Capacity (mm) Course thread: 22~125
- Screw tightening Capacity (mm) High strength bolt: M5~M12
- Type: only a main part
- Makita 100mm rechargeable disc grinderatribut:
- Battery Capacity (AH): 2.5
- Battery Voltage (V): 36(MAX40)
- Included Accessories: Battery BL4025 x 2, Charger DC40RA, With case
- Makita 125mm Rechargeable Disc Grinderatribut:
- Battery: lithium ion
- Battery Voltage (V): 10.8
- Continuous Operating Time (minute): Per charge / approx. 5 (BL1015), approx. 12 (BL1040B)
- Illuminance (Lx): 170~4500
- Light Source: LED 4.9W x 1 light
- Luminous Flux (Lm): 190
- Main Unit Dimensions, Length L x Width W x Height H (mm): 290 x 66 x 93 (when BL1040B is installed)
- Mass (kg): 0.4 (excluding battery)
- Makita 100mm rechargeable disc grinderatribut:
- Battery Capacity (AH): 2.5
- Battery Voltage (V): 36
- Continuous Operating Time (minute): Powerful: approx. 16, Strong: approx. 25, Standard: approx. 40, Eco: 80
- Dust Capacity (L): 0.25
- Included Accessories: Battery BL4025 with quick charger DC40RA
- Product Type: Body + battery
- Suction Work Rate (W): Powerful: 100, Strong: 60, Standard: 35, Eco: 15
- Makita 100mm rechargeable disc grinderatribut:
- Battery Capacity (AH): 6
- Battery Voltage (V): 18
- Dimensions (Length L x Width W x Height H) (mm): 322x95x126
- Included Accessories: Cut-and-sew MAM001 (A-71320), sanding pad (A-64098), sanding paper (2 sheets each for woodworking # 360 / # 120 / # 240), toolbox, battery, charger
- Mass (kg): 1.9 (including battery)
- Vibration Angle (°): Left and right 1.8 (3.6 in total)
- Makita 100mm rechargeable disc grinderDeskripsi:Thorough pursuit of convenience and safety. One-touch attachment/detachment reduces replacement time. No flange required, less likely to overtighten or loosen. Installation can be confirmed by the clicking sound. Can be ground at a flat angle. There is little protrusion on the flange. The shape allows installation only in a certain direction, so there is no need to install the tip tool incorrectly. The wheel cover can be adjusted and removed by simply pressing the lock release lever.atribut:
- Applicable battery: Lithium Ion Battery
- Battery Capacity (AH): 3
- Continuous Operating Time (minute): Powerful: Approximately 20, Strong: Approximately 30, Standard: Approximately 80
- Dust Capacity (L): Dust bag: 0.5, paper pack: 0.33
- Dust collection system: Paper pack type / dust bag type
- Height (mm): 202
- Included Accessories: Nozzle 120, Matte Nozzle 120, Rubber Nozzle 330, Soft Brush 360, Blower Attachment, Dust Bag, Antibacterial Paper Pack (10 Sheets), Shoulder Belt, Battery (BL1830B), Charger (DC18RF), Soft Bag
- Length (mm): 365
- Mass (kg): Approximately 2 (when battery is installed)
- Product Type: Body + battery
- Suction Work Rate (W): Powerful: 38, Strong: 23, Standard: 5
- Voltage (V): 18
- Width (mm): 138
- Makita 100mm rechargeable disc grinderatribut:
- Battery Capacity (AH): 6
- Battery Voltage (V): 18
- Included Accessories: Battery BL1860B, quick charger DC18RF/with case
Daftar Harga Makita Grinder Terbaru March 2026
| Makita Angel Grinder | Rp729.900 |
| Makita Angle Grinder Accessories | Rp429.900 |
| Makita Disc Grinder | Rp1.299.900 |
| Makita Gerinda Tangan | Rp869.900 |
| Makita Table Grinder | Rp3.199.900 |
| Makita Cordless Disk Grinder | Rp22.999.900 |
| Makita Angle Grinder Wire Wheel Brush | Rp599.900 |
| Makita 100mm disc grinder | Rp2.299.900 |
| Makita 100mm disc grinder | Rp1.699.900 |
| Makita Corded Die Grinder | Rp7.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)