Makita 125mm rechargeable disc grinder

Sebelum PPN:
Rp6.999.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)376x140x147
Disc Mounting Hole Diameter (DIAmm)22
Height (mm)147
Included AccessoriesGrinding wheel 36P, side grip
Length (mm)376
Mass (kg)2.6 (including battery)
Power Input (V)DC 18
Rotational Speed (min <sup>-1</sup> [rpm])8500
Wheel Diameter (DIAmm)125
Wheel Outer Diameter (DIAmm)125
Wheel Thickness (mm)6 (mountable whetstone 6)
Width (mm)140
Work volume per chargeApproximately 16.8m (cut depth 10mm) / guideline for concrete streaks

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thorough pursuit of convenience and safety. One-touch attachment/detachment reduces replacement time. No flange required, less likely to overtighten or loosen. Installation can be confirmed by the clicking sound. Can be ground at a flat angle. There is little protrusion on the flange. The shape allows installation only in a certain direction, so there is no need to install the tip tool incorrectly. The wheel cover can be adjusted and removed by simply pressing the lock release lever.
Warning
Thorough pursuit of convenience and safety. One-touch attachment/detachment reduces replacement time. No flange required, less likely to overtighten or loosen. Installation can be confirmed by the clicking sound. Can be ground at a flat angle. There is little protrusion on the flange. The shape allows installation only in a certain direction, so there is no need to install the tip tool incorrectly. The wheel cover can be adjusted and removed by simply pressing the lock release lever.
Feature
Thorough pursuit of convenience and safety. One-touch attachment/detachment reduces replacement time. No flange required, less likely to overtighten or loosen. Installation can be confirmed by the clicking sound. Can be ground at a flat angle. There is little protrusion on the flange. The shape allows installation only in a certain direction, so there is no need to install the tip tool incorrectly. The wheel cover can be adjusted and removed by simply pressing the lock release lever.

Ulasan Produk

Tidak ada ulasan