Makita Angle Grinder 100mm (Gerinda Tangan)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Cable Length (m)2
Carbon Brush Nominal Number461
Current (A)7.6
Included AccessoriesGrinding wheel 100-36P (A-48832) x 1, Locknut wrench (782420-7) x 1
Mass (kg)1.6
Overall Length (mm)258
Power Consumption (W)720
Power Input (V)Single phase 100
SpecificationDouble insulation, dust collector connection possible
Wheel size (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We have added a labyrinth structure, dustproof washer, and dustproof bearing. Large shaft lock allows for easy replacement of accessories. Slim housing shape and ribs. Durability has been improved by using a cutting gear.
Warning
We have added a labyrinth structure, dustproof washer, and dustproof bearing. Large shaft lock allows for easy replacement of accessories. Slim housing shape and ribs. Durability has been improved by using a cutting gear.
Feature
We have added a labyrinth structure, dustproof washer, and dustproof bearing. Large shaft lock allows for easy replacement of accessories. Slim housing shape and ribs. Durability has been improved by using a cutting gear.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait