Beli Limit Gauges di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Niigata Seiki (SK) Limit Plug Gauge
    Mulai

    Rp1.299.900

    Niigata Seiki (SK) Limit Plug Gauge
    atribut:
    • Material: Alloy tool steel
    • Grade: H7
    • Hardness: HV 660 to 780
  2. Niigata Seiki (SK) Angle Limit Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.199.900

    Niigata Seiki (SK) Angle Limit Gauge (Alat ukur ketebalan)
    Deskripsi:
    Angle Limit Gauge WAL2542. - Measuring Bevel Angle of T-Joint, Bevel angle of Facing Joint, Leg length (height), and throat thickness of fillet weld - Angle Degrees: 25-42.5degrees - Accuracy reinforcement +/- 0.1mm, angle +/- 1degrees - Material: Stainless Steel - Set of 4 pieces.
    atribut:
    • Material: Stainless Steel
    • Angle: +/-1degrees
    • Accuracy (mm): ± 0.1
    • Dimensions (mm): 100x55x10
    • Overall Height (mm): 43-46
    • Overall Width (mm): 92
    • Plate Thickness (mm): 1.5
  3. Niigata Seiki (SK) Root Limit Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.199.900

    Niigata Seiki (SK) Root Limit Gauge (Alat ukur ketebalan)
    Deskripsi:
    Root Limit Gauge WRL310. - Measuring Bevel Angle of T-Joint, Bevel angle of Facing Joint, Leg length (height), and throat thickness of fillet weld - Root Gap: 3-4, 5-6, 7-8, 9-20 - Leg Length (Height): 16-17, 14-15, 12-13, 10-11 - Accuracy +/- 0.1mm - Material: Stainless Steel - Set of 4 pieces.
    atribut:
    • Material: Stainless Steel
    • Accuracy (mm): ± 0.1
    • Dimensions (mm): 100x30x10
    • Overall Height (mm): 20
    • Overall Width (mm): 90
    • Plate Thickness (mm): 20
  4. Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial)
    Mulai

    Rp3.099.900

    Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial)
    Deskripsi:
    The Oxford Precision Dial Diameter Gauge is designed for rapid and accurate measurement of size, concentricity, wear, taper, etc., in a wide range of bores, making it suitable for workshop and inspection use. The gauge features one fixed and one moving anvil, along with a self-adjusting center shoe. A 'datum point' can be set using a setting ring of a known diameter or a micrometer, and the gauge can be zeroed to this datum point by aligning 'zero' with the indicator. To check bore tolerance, the limit hands can be fixed as required. All anvils are spring-loaded to expand into the bore, ensuring accuracy. For precise readings, it is important to ensure the stem of the gauge is parallel to the axis of the bore, which can be checked by 'rocking' the gauge back and forth until the smallest diameter is found. The gauge includes interchangeable anvils to cover a range of bore sizes and is supplied in a durable hard case for protection and easy transport.
    atribut:
    • Graduation (mm): 0.01
    • Accuracy (mm): 0.01
    • Dial Diameter (mm): 57
    • System of Measurement: Metric
    • Type: Dial Bore gauge
  5. OSG Limit Gauge LGAWP
    Mulai

    Rp2.799.900

  6. OSG Limit Gauge LGBIP
    Mulai

    Rp2.799.900

  7. OSG Limit Gauge LGANR
    Mulai

    Rp6.899.900

  8. OSG Limit Gauge LGBWP
    Mulai

    Rp2.799.900

  9. OSG Limit Gauge LGBIR
    Mulai

    Rp5.699.900

  10. OSG Limit Gauge LGAWR
    Mulai

    Rp7.999.900

  11. OSG Limit Gauge LGAIR
    Mulai

    Rp7.999.900

  12. OSG Limit Gauge LGAIP
    Mulai

    Rp2.799.900

  13. OSG Limit Gauge LGAGR
    Mulai

    Rp6.899.900

  14. OSG Limit Gauge LGAGP
    Mulai

    Rp2.799.900

  15. OSG Limit Gauge
    Mulai

    Rp3.799.900

Daftar Harga Limit Gauges Terbaru November 2026
OSG Limit Gauge Ring For ScrewsRp3.699.900
OSG Limit Gauge Plug For OSG ScrewRp2.599.900
Niigata Seiki (SK) Limit Plug GaugeRp1.299.900
OSG Limit Gauge For Screws PS Class PlugRp5.699.900
Niigata Seiki (SK) Angle Limit Gauge (Alat ukur ketebalan)Rp2.199.900
Niigata Seiki (SK) Root Limit Gauge (Alat ukur ketebalan)Rp2.199.900
Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial)Rp3.099.900
OSG Limit Gauge LGAWPRp2.799.900
OSG Limit Gauge LGBIPRp2.799.900
OSG Limit Gauge LGANRRp6.899.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)