Beli Klem U di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Klem SelangDeskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- TOYOX Safety-FS (Klem Selang)Deskripsi:AmanObeng plus dapat digunakan, sehingga tidak licin dan aman. Kemudian, tutup pengaman pada ujung klem mencegah cacat. Permukaan sisi dalam klem datar sehingga tidak melukai selang.Efisiensi kerja meningkatCukup dengan torsi pengencangan ringan, diperoleh kekedapan udara yang tinggi.Aplikasi Klem selang untuk berbagai jenis selang rakitanBahan Klem: Baja tahan karat SUS430Rumah: Baja tahan karat SUS430Baut: Besi (lapisan zink)Tutup pengaman: PEatribut:
- Body Material: Stainless steel SUS 430)
- Housing Material: Stainless steel SUS 430)
- Material Safety Close: PE
- TRUSCO SGP Tube U Bolt StainlessDeskripsi:Trusco U Bolt memiliki diameter hingga 114,3 mm cocok digunakan untuk aplikasi perpipaan baik secara horizontal dan vertikalatribut:
- Compatible Pipe Diameter: 114.30mm
- P: 126mm
- S: 30mm
- H: 145mm
- E: 8.3mm
- D: W3/8mm
- Material: Stainless Steel (SUS304)
- Nominal Diameter A: 100mm
- Voss Klem Selang T Boltatribut:
- Min Diameter: 109mm
- Tightening Torque (n・m): 28.2
- Maximum diameter: 117mm
- Boss Klem Pipaatribut:
- Diameter (mm): 25
- Color: White
- TRUSCO F type clamp (standard type) (Klem Tipe F)atribut:
- Overall Length (mm): 394
- Weight (kg): 1.85
- Dimensions a (mm): 25.0
- Maximum Openings (mm): 300
- Gap Space Depth (mm): 140
- Dimensions b (mm): 12.0
- Clamping Force (kg): 650
- SUPER TOOL U-Shaped Groove Clamp Cam TypeDeskripsi:Switching to the open lock is easy with the one-touch operation of the hook plate. Cam is outstanding durability due to new design which can be used in 4 places by replacement.Useable: U-shaped, L-shaped, U-shaped flume, shelf board and other lifting work.atribut:
- Clamp Range: 30 to 160mm
- Dimensions h2: 260 to 492mm
- Dimensions D(ɸmm): 35mm
- Dimension L: 440mm
- Dimensions h: 76mm
- Standard Working Load: 0.25t
- TRUSCO Number: 451-4831
- Osaka Spirit U Bolt (Iron/Unichrome)atribut:
- Suitable Pipe Diameter (mm): 17.3
- Suitable Pipe Nominal Size: 10A (3/8)
- Thread Size d: M6
- Dimensions k (mm): 36
- Dimension B (mm): 25
- Thread Type: Metric coarse
- Dimension S (mm): 25
- Material: Iron
- Nominal Size: 10A(3/8)
- Screw Length (mm): 25
- Surface Treatment: Unichrome plating
- Threads (mm): 1
- monotaro F Clamps (Klem)Deskripsi:Produk ini juga sering disebut dengan Clamp Fatribut:
- Overall Length (mm): about 357
- Maximum Openings (mm): 300
- Jaw Depth (mm): Approx. 80
- Material: # 45 Carbon Steel (Forged)
- Dimensions a (mm): 15.7
- Dimensions b (mm): 7.7
- Weight (g): about 630
- KOBELCO Kawat Las LB-52U SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.atribut:
- Classification: AWS A5.1 E7016
- Composition (%): C = 0.08, Si = 0.64, Mn = 0.86
- SUPER TOOL Internal Expanding Lifting Clamp for U-Shaped Concrete Gutters Pad typeDeskripsi:-Lifting tool does not touch the fishing line. Extra space outside the gutter is not required.-The spike mechanism is employed to the special rubber pads to securely clamp the suspended load.-In-lifting U-shape gutters.-Master link-Wire rope-Crack prevention holderatribut:
- H2: 205
- D: 100
- Jaw Width Range: 220 to 240/260 to 290mm
- H: 1515 to 1615
- Basic Working Load: 0.5
- Non Brand U Boltatribut:
- Size (inch): 1/2
- Compatible for: 5inch (125mm)
- Material: SS 304
- APC Vertical Cable Organizer 8 Cable Rings Zero UDeskripsi:Occupies one bay of rear Zero U channel. Includes: Installation Guide, Qty 2 - Vertical Cable Organizersatribut:
- Maximum Height (mm): 766
- Maximum Width (mm): 55
- Maximum Depth (mm): 85
- Color: Black
- RoHS: Compliant
- Reach: REACH: Contains No SVHCs
Daftar Harga Klem U Terbaru March 2026
| TEKIRO Klem Selang | Rp1.900 |
| TOYOX Safety-FS (Klem Selang) | Rp37.900 |
| TRUSCO SGP Tube U Bolt Stainless | Rp44.900 |
| TORA Hose Clamp (Klem) | Rp1.900 |
| Voss Klem Selang T Bolt | Rp74.900 |
| KRISBOW Klem F | Rp139.900 |
| Boss Klem Pipa | Rp2.900 |
| TRUSCO F type clamp (standard type) (Klem Tipe F) | Rp1.099.900 |
| SUPER TOOL U-Shaped Groove Clamp Cam Type | Rp2.899.900 |
| ROHA Klem Seling | Rp65.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/gwP105211608-1.jpg)

/idP103195661-38.jpg)



%20(Klem%20Tipe%20F)/P102010211-1.jpg)


/mlP105844813-1.jpg)
/P101001145-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52U%20Series/P102927993-1.jpg)

/onP105447887-1.jpg)