Beli Klem Gantung di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Clamp Hoses (Klem Selang)Deskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- TEKIRO C Clamp (Klem C)Deskripsi:TEKIRO KLEM C 8"Drop Forged Steel Body Swivel Head for Uneven Surfaces Comes in a set of 3 Pieces for Small Jobs Ideal for Jobs That Require High Clamping ForceCONTENT : 1 Pc TEKIRO KLEM C 8"Material : Carbon Steel
- SUPER TOOL Drum Lift Clamp (Vertical Lifting) (Klem Gantung)Deskripsi:Clamp dedicated for vertical lifting of the drum can Firm locking by easy operation (by wedging method) - The unit enables safe vertical lifting of the drum can. - Locking can be easily made by pushing and drawing the grip. - Firm locking is realized by wedging method. - The lifting ring is so large in diameter as to be directly hooked. - The major components are made of high-tensile steel plate, so they are extremely rigid and durable. - The main body is of baking finish, and so it is extremely free of rust. - Applicable drum cans JIS Z1611 type: H class and M class (with 600 56 lid), and the drum can with a lid of 500 to 700 in diameter and with a chime hoop of 2 to 3.5mm in thickness (Vertical lifting is enabled only when the lid is 600Ø).atribut:
- Clamping range (mm): 2-3.5
- Rated Capacity (t): 0.5
- KRISBOW Beam Clamp (Klem Besi Lifting)atribut:
- Capacity (t): 3
- Flange Width (mm): 80-320
- Dimensions (mm): 455x195x30
- Glade Pengharum Ruangan Gantung One For AllDeskripsi:Glade One menyemarakan setiap ruangan di rumah ataupun mobil Anda.atribut:
- Size (g): 70
- Miki Netsuren Drawing Clamp (Klem Catok / Klem Penjepit)Deskripsi:-A unique mechanism has been employed in order to prevent deformity of the material being pulled, which completely resolved the problem.-Can also be used for lifting(lifting angle 60°).-Can be used for multiple purposes such as lateral lifting and pulling of materials when combined with a chain hoist, a lever block, etc.atribut:
- Jaw Width Range: 0 to 40mm
- H: 340
- D: 48
- Basic Working Load: 3
- H2: 65
- Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting)Deskripsi:-JIS Z1601 for drums only.-When attaching it in a way that the cam touches on the outer periphery of the drum, can lift it with one touch.-Vertical lifting/horizontal lifting/reversal can be done.atribut:
- Jaw Width Range: 1 to 3.5mm
- H: 200
- Basic Working Load: 0.5
- D: 40
- Dimension L: 87mm
- Voss T Bolt Clamp Hose (Klem Selang)atribut:
- Min Diameter: 109mm
- Tightening Torque (n・m): 28.2
- Maximum diameter: 117mm
- SUPER TOOL Lifting Clamp for Concrete Material(Adjustable Clamping Range Type) (Klem Besi Lifting)Deskripsi:-Nail thickness for clamp is 9mm and the joint interval can be set easily.-Replacement of the toggle pin makes it easy to adjust the clamp range.-Reliable clamp that is hard to slip due to the teeth of the claw part.-Optimum for laying and construction work of U-shaped groove, lid, curb stone, block etcatribut:
- Basic Working Load: 0.15t
- D: 14
- H: 210
- H2: 75
- Dimension L: 880mm
- Jaw Width Range: 400 to 600mm
- SPACIO Saddle (Klem Pipa)Deskripsi:-For fixing pipesatribut:
- Material: Steel, Surface treatment:Trivalent chromate treatment
- Compatible Pipe: Standard pipe for SPACIO pipe system
- Eagle Clamp Screw Clamp (Lifted In All Directions) (Klem Catok / Klem Penjepit)Deskripsi:Lifting, carrying, hanging, reversing, rotating, welding, assembling, building, mounting, pressing, bending, hanging piece, tension piece, safety band mounting piece.
- Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting)Deskripsi:-Any drum with a perimeter(rib)can be clamped, regardless of it having a cover.(JIS Z1601 drums compliant.)-Set the cam part around the perimeter(rib)of the drum while having the open lock in place and the lever keeps the clamp open. Raise the clamp to au-Drum lifting work.atribut:
- Basic Working Load: 0.5
- Jaw Width Range: 1 to 3.5mm
- D: 40
- H: 575
- Dimension L: 486mm
- SUPER TOOL Lifting Clamp for Concrete Material(Pad type) (Klem Besi Lifting)Deskripsi:-Switching to the open lock is easy with the one-touch operation of the hook plate.-The spike mechanism is employed to the special rubber pads to securely clamp the suspended load.-Lifting reinforced concrete U-shape, one-side thick U-shape, U-shape flume/concrete shelf boards, etc.atribut:
- H: 84
- H2: 264 to 467
- Basic Working Load: 0.25
- D: 35
- Jaw Width Range: 30 to 140mm
- SUPER TOOL Wooden Beam Lifting Clamp(Double Cam type) (Klem Angkat Balok)Deskripsi:-A clamp dedicated to lift wooden beams.-The tightening lock can be released remotely, not requiring its removal which can be dangerous in an elevated place.-For lifting works of wooden beams.atribut:
- D: 45
- H: 200
- H2: 100
- Jaw Width Range: 105 to 120mm
- Basic Working Load: 0.2
- Elephant Clamp for Vertical Lifting(VA type) with Safety Lock (Klem Besi Lifting)Deskripsi:-Equipped with a safety lock that keeps it securely locked after the suspended load lands on the ground and becomes loose.-A standard type with a wide range of uses that is convenient for vertical lifting and turning over.-Transporting iron plates and section steels.
Daftar Harga Klem Gantung Terbaru November 2026
| ULTRA Hoist Beam Clamp (Klem Gantung) | Rp809.900 |
| TEKIRO Clamp Hoses (Klem Selang) | Rp1.900 |
| TEKIRO C Clamp (Klem C) | Rp67.900 |
| SUPER TOOL Drum Lift Clamp (Vertical Lifting) (Klem Gantung) | Rp8.199.900 |
| KRISBOW Beam Clamp (Klem Besi Lifting) | Rp2.099.900 |
| Glade Pengharum Ruangan Gantung One For All | Rp11.900 |
| Miki Netsuren Drawing Clamp (Klem Catok / Klem Penjepit) | Rp11.999.900 |
| TORA Clamp Hose (Klem Selang) | Rp1.900 |
| Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting) | Rp9.299.900 |
| Voss T Bolt Clamp Hose (Klem Selang) | Rp159.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/5xP103459213-1.jpg)
/9lP103642345-2.jpg)
/75P103642257-2.jpg)
%20(Klem%20Gantung)/fiP103208558-1.jpg)
/84P103636292-2.jpg)

/P102349751-1.jpg)
/idP103195661-38.jpg)
/P102357264-1.jpg)
/P102381571-7.jpg)

%20(Klem%20Besi%20Lifting)/P102416895-1.jpg)
/P102966929-1.jpg)
%20(Klem%20Catok%20%2F%20Klem%20Penjepit)/0aP103618010-1.jpg)
/8dP103459301-1.jpg)
/77P103459259-1.jpg)
/P102357273-1.jpg)
%20(Klem%20Besi%20Lifting)/P102352588-1.jpg)
%20(Klem%20Angkat%20Balok)/P102345959-1.jpg)
%20with%20Safety%20Lock%20(Klem%20Besi%20Lifting)/P102418264-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)