Beli Kawat Solder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAKKO Solder Absorbent WireDeskripsi:-Contains standard (rosin type)flux. -Removal of solder in the through hole.-Removal of the bridge.
- Sanwa Stick SolderDeskripsi:-Contains flux.-A stick type that is excellent in usability and storability. -For copper/iron.-Flux:JIS B class
- HOZAN Stick SolderDeskripsi:-A stick type that is excellent in usability and storability.-Aqueous flux that can be removed with simple washing with water is used. -Can be used for most metals including stainless steel, nichrome, copper, brass, nickel plate, zinc plate, bimetal, tinplate, and steel, except for aluminum and titanium.-Flux:JIS A classatribut:
- Melting point: 183 to 234°C
- Alloy Composition: Tin Content 40%, Lead 60%
- Wire Diameter x L: 1.6mmx2.5m
- goot Temperature Controlled Soldering Iron Tipatribut:
- Iron Tip Name: phi8mm
- goot Temperature Controlled Soldering IronDeskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- Sellery Soldering Ironatribut:
- Power Capacity (W/V): 30/220
- HOZAN Lead Free SolderDeskripsi:-Sn (tin)and -Ag (silver)based solders are lead-free solders with reduced corrosion and burns when anti-corrosive bits are used. -Soldering of precision electric equipment.-Flux:JIS A classatribut:
- Melting point: 217 to 220°C
- Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)atribut:
- Overall Length (mm): 210
- Weight (g): 150
- Maximum Temperature (degreeC): 380
- Solder Iron Point Dimensions (mm): 5x75
- Heater Dimensions (mm): 12.7x52
- Power Consumption (W): 40
- SENJU METAL Lead Free Resin Flux cored SolderDeskripsi:-Quick initial wetting, enabling soldering in short period of time.-Reduces scattering of solders and fluxes. -Wiring/connection of precision electric/electronic equipment.-Flux:JIS A class
- SUPERIOR Lead Free SolderDeskripsi:-Sn (tin)and -Ag (silver)based solders are lead-free solders with reduced corrosion and burns when anti-corrosive bits are used. -Soldering of precision electric equipment.-Flux:JIS A classatribut:
- Alloy Composition: (tin:96.5%, silver:3%, copper:0.5%)
- Melting point: 227°C
- Wire Diameter: 2mm
- HOZAN Soldering IronDeskripsi:B typePurpose:For replacing the HS-26 soldering iron.
- HAKKO Solder StandDeskripsi:-Pencil-type soldering iron can be used.
- Ishizaki Electric Mfg.(SURE) Soldering Iron Sb Typeatribut:
- Type: Flat-type Nichrome Heater
- Shape: Standard type (tip)
- Overall Length (mm): 280
- Weight (g): 230
- Maximum Temperature (degreeC): 440
- Solder Iron Point Dimensions (mm): 8x95
- Heater Dimensions (Length x Width x Thickness) (mm): 40x16x2.5x2 pieces
- Power Consumption (W): 80
Daftar Harga Kawat Solder Terbaru January 2026
| HAKKO Solder Absorbent Wire | Rp87.900 |
| Sanwa Stick Solder | Rp139.900 |
| ENGINEER Solder Absorbent Wire | Rp139.900 |
| HOZAN Stick Solder | Rp259.900 |
| goot Temperature Controlled Soldering Iron Tip | Rp159.900 |
| goot Temperature Controlled Soldering Iron | Rp98.900 |
| Sellery Soldering Iron | Rp109.900 |
| HOZAN Lead Free Solder | Rp589.900 |
| Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type) | Rp179.900 |
| SENJU METAL Lead Free Resin Flux cored Solder | Rp2.999.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



























































































































































%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/Ishizaki%20Electric%20Mfg_(SURE)%20Soldering%20Iron%20Sc%20Type%20(Economy%20Type)/P102025659-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/HOZAN%20Temperature%20Control%20Type%20Soldering%20Iron%20HS-26%20Bit/P102024690-2.jpg)


%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/Ishizaki%20Electric%20Mfg_(SURE)%20Soldering%20Iron%20Sb%20Type/P102025642-1.jpg)