Beli Karabiner Galvanis di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. POWERTEC Mur Karabiner Galvanis (Mur Penghubung Karabiner)
    Mulai

    Rp14.900

  2. POWERTEC Karabiner Galvanis (Kait Pengaman)
    Mulai

    Rp11.900

    POWERTEC Karabiner Galvanis (Kait Pengaman)
    atribut:
    • Material: Galvanized
  3. monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner)
    Mulai

    Rp8.900

    monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner)
    Deskripsi:
    As Joint bracket
    atribut:
    • Dimensions d2 (mm): 14
    • Dimension D (mm): Five
    • Reference Working Load (kN): 0.4
    • Dimensions w (mm): twenty four
    • Dimensions s (mm): 7
    • Dimension D1 (mm): 5.5
    • Finish Material: Steel / electro-galvanized processing
    • Size L (mm): 50
  4. Kstrong Karabiner Baja Double Action (Karabiner Pengaman)
    Mulai

    Rp299.900

    Kstrong Karabiner Baja Double Action (Karabiner Pengaman)
    atribut:
    • Gate Opening (mm): 19.5
    • Material: Alloy Steel
    • Minimum Break Strength (MBS) (kN): 23
    • Finishing: Galvanized with Golden Yellow/Silver passivation
    • Certification: EN 362:2004 Class B
  5. Kstrong Karabiner Baja Kunci Putar (Karabiner Pengunci)
    Mulai

    Rp89.900

    Kstrong Karabiner Baja Kunci Putar (Karabiner Pengunci)
    atribut:
    • Gate Opening (mm): 18
    • Material: Alloy Steel
    • Minimum Break Strength (MBS) (kN): 25
    • Finishing: Galvanized with Golden Yellow/Silver passivation
    • Certification: EN 362:2004 Class B
  6. POWERTEC Karabiner Stainless Steel (Kait Pengaman)
    Mulai

    Rp24.900

  7. POWERTEC Karabiner Mur Stainless Steel (Kait Pengaman)
    Mulai

    Rp42.900

  8. Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis)
    Mulai

    Rp3.499.900

    Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis)
    Deskripsi:
    KStrong has developed a range of Retractable Fall Arrest Blocks with Galvanized Steel cable that is Lightweight, Compact and Robust ensuring your safety when working at heights. The Retractable Block is the ideal choice for working at height and comes standard with Snap Hook with Fall Indicator and Swivel Anchorage eye which prevents any undue twist of the wire rope while working on in the event of a fall.
    atribut:
    • Load Capacity (kg): 140
    • Material: Rope: Galvanized steel wire rope Ø4.5mm(Min.); Material of Casing: High Impact polymer Casing
    • Minimum Break Strength (MBS) (kN): 15
    • Certification: EN 360:2002
    • Anchorage End: Galvanized steel quarter turn locking Karabiner
    • Attachment End: Galvanized Swivel steel snap hook
    • Temperature Range (°C): -30 to +50
  9. Tiger Lifting Blok Penahan Jatuh Kawat (Lifeline Otomatis)
    Mulai

    Rp9.599.900

    Tiger Lifting Blok Penahan Jatuh Kawat (Lifeline Otomatis)
    Deskripsi:
    - Part of the Tigersafe range of height safety equipment- Lightweight, compact, and durable- Triple pawl brake system with energy dissipating mechanism- Side cable exit for smooth operation and reduced cable wear- Ergonomic carrying handle makes transport, setup and storage easy and safe- 150kg capacity for operator and tools- Top anchor point with built-in swivel - limits lifeline twisting- Supplied with screw gate karabiner for fitting to a suitable anchor point- Lower self-locking snap hook and swivel with built-in impact indicator for connecting directly to the safety harness- All fittings meet EN 362:2004- Available with 6m, 10m, 15m, 20m, 30m wire rope lengths- Buffer spring at cable exit protects block and allows for smooth operation- Easy to inspect- Fully serviceable by an approved Service Agent/Centre- Highly durable nylon casing- Side case with metal bush for shaft housing- Minimum static strength 12kN- 4.8mm galvanized wire rope- Supplied with pull down cord- Conforms to EN 360:2002-EC Notified Body Apave- PPE Regulation (EU)2016/425
    atribut:
    • Maximum Rated Load (kg): 150
    • Minimum Static Strength (kN): 12
    • Braking Force (kN): less than 4
    • Wire Rope Size (mm): 4.8
    • Wire Rope Material: Galvanized
    • Categoty: PPE Category III Retractable Type Fall Arrestor
    • Operating Temperature (°C): -30 to +50
  10. Kstrong Tali Jangkar Webbing Horizontal Sementara Horizon (Tali Pengaman Horizontal)
    Mulai

    Rp2.099.900

    Kstrong Tali Jangkar Webbing Horizontal Sementara Horizon (Tali Pengaman Horizontal)
    Deskripsi:
    KStrong Horizontal Lifeline has been designed to be a temporary webbing static line allowing the users to be secured either in restraint or fall arrest when working near exposed edges.
    atribut:
    • Webbing Width (mm): 30
    • Span Length (m): Up to 20
    • Material: Webbing : Polyester; Cross Arm Strap : Polyester; Karabiners : Alloy Steel Galvanized With Silver Passivation; Ratchet Tensioner : Carbon Steel
    • Minimum Break Strength (MBS) (kN): 25
    • Certification: EN 795:2012 TS 16415:2013 Type B and C (for upto 2 users)
    • Attachment End: Both ends - Stitched loops with Twist Lock Karabiner's
Daftar Harga Karabiner Galvanis Terbaru November 2026
POWERTEC Mur Karabiner Galvanis (Mur Penghubung Karabiner)Rp14.900
POWERTEC Karabiner Galvanis (Kait Pengaman)Rp11.900
monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner)Rp8.900
Kstrong Karabiner Baja Double Action (Karabiner Pengaman)Rp299.900
Kstrong Karabiner Baja Kunci Putar (Karabiner Pengunci)Rp89.900
POWERTEC Karabiner Stainless Steel (Kait Pengaman)Rp24.900
POWERTEC Karabiner Mur Stainless Steel (Kait Pengaman)Rp42.900
Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis)Rp3.499.900
Tiger Lifting Blok Penahan Jatuh Kawat (Lifeline Otomatis)Rp9.599.900
Kstrong Tali Jangkar Webbing Horizontal Sementara Horizon (Tali Pengaman Horizontal)Rp2.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)