Beli KVM Switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vention HDMI KVM Switch USB 2.0 Printer Keyboard Mouse
    Mulai

    Rp669.900

    Vention HDMI KVM Switch USB 2.0 Printer Keyboard Mouse
    Deskripsi:
    2 in 1out HDMI KVM Switch2computer share monitor keyboard,mouse and printerSupport 4K@30Hz ResolutionClearrer picture qualityTransmission Up to 28MAccording to different wrie gauges the resolution has corresponding standardsPlug and Play Support Hot PlugNo need to restart the device when switching
    atribut:
    • Connector Input: 2xHDMI Female, 2xUSB Type B Female, 4xUSB Female
    • Connector Output: 1xHDMI Female
    • Connector Material: Gold-plated
    • Shell Material: Aluminium Alloy+ABS
    • Chipset: VS002+AX68002+AG7110+GL850G
    • Dimensions (cm): 20x12x6
  2. ELECOM KVM switch 4 PCs Switcher Display terminal VGA/mouse/keyboard terminal USB PS/2 bus power drive
    Mulai

    Rp3.999.900

    ELECOM KVM switch 4 PCs Switcher Display terminal VGA/mouse/keyboard terminal USB PS/2 bus power drive
    Deskripsi:
    One set of mouse, keyboard, and VGA display can be used to switch between 4 PCs! The emulation function makes connection smoother when switching between devices. In addition, a personal computer switcher (KVM) equipped with an AUTOSCAN function that automatically switches the display of the personal computer port at regular intervals, convenient for server management work.
    atribut:
    • Conform to: [VCCI Class B] compliant
    • Dimensions, Width W x Depth D x Height H (mm): 200x75x44
    • Included Accessories: KVM cable (SPHD-VGA, USB, PS/2) about 1.0m x 2/KVM cable (SPHD-VGA, USB, PS/2) about 1.6m x 2
    • Mass (g): 690 *Cable not included
    • Maximum Resolution: 2048X1536 @60Hz *Compliant with VESA DDC2B
    • Maximum number of connections: [PC] 4 units
    • Power Supply Method: USB bus power (supplied from the selected computer)
    • Suitable Equipments: PC with VGA terminal and USB-A or PS/2 port
    • Switching Method: Changeover switch, hotkey ([ScrollLock] x 2 times + [Enter] key), mouse scroll button *Mouse scroll operation requires hotkey settings.
  3. ELECOM KVM switch 2 PCs switcher Display terminal VGA/mouse/keyboard terminal USB PS/2 bus power drive
    Mulai

    Rp2.599.900

    ELECOM KVM switch 2 PCs switcher Display terminal VGA/mouse/keyboard terminal USB PS/2 bus power drive
    Deskripsi:
    One set of mouse, keyboard, and VGA display can be used to switch between two computers! The emulation function makes connection smoother when switching between devices. In addition, a personal computer switcher (KVM) equipped with an AUTOSCAN function that automatically switches the display of the personal computer port at regular intervals, convenient for server management work.
    atribut:
    • Conform to: [VCCI Class B] compliant
    • Dimensions, Width W x Depth D x Height H (mm): 130x75x44
    • Included Accessories: KVM cable (SPHD-VGA, USB, PS/2) about 1.0m x 2
    • Mass (g): 460 *Cable not included
    • Maximum Resolution: 2048X1536 @60Hz *Compliant with VESA DDC2B
    • Maximum number of connections: [PC] 2 units
    • Power Supply Method: USB bus power (supplied from the selected computer)
    • Suitable Equipments: PC with VGA terminal and USB-A or PS/2 port
    • Switching Method: Changeover switch, hotkey ([ScrollLock] x 2 times + [Enter] key), mouse scroll button *Mouse scroll operation requires hotkey settings.
  4. ATEN KVM Switch
    Mulai

    Rp1.899.900

    ATEN KVM Switch
    Deskripsi:
    The CS82U PS/2-USB KVM Switch is a desktop control unit that allows users to access two computers from a single KVM console (PS/2 or USB keyboard and mouse, and VGA monitor). In addition, CS82U comes with ATEN's new Video DynaSync™ technology, which eliminates boot-up display problems and optimizes resolution. Setup is fast and easy; simply plug cables into their appropriate ports. There is no software to configure, no installation routines, and no incompatibility problems. Since the CS82U intercepts keyboard input directly, it will work on multiple computing platforms.
    atribut:
    • Computer Connections: 2
    • Console Ports: 1 x HDB-15 Female (Blue), 2 x USB Type A Female, 1 x 6-pin Mini-DIN Female (Purple), 1 x 6-pin Mini-DIN Female (Green)
    • Dimension (LxWxH) (cm): 14x8.8x5.5
    • Housing: Metal
    • Humidity (%RH): 0-80 (Non-condensing)
    • KVM Ports: 2 x SPHD-18 Female (Yellow)
    • Operating Temperature (°C): 0 - 50
    • Port Selection: Hotkey, Pushbutton, USB Mouse
    • Power: 1 x DC Jack
    • Power Consumption: DC5V:0.72W:12BTU/h
    • Scan Interval: 3, 5, 10, 20 seconds (default: 5 secs.)
    • Storage Temperature (°C): -80
    • Video: 2048 x 1536 @ 60 Hz; DDC2B
  5. APC Rack LCD Console with Integrated 8 Port Analog KVM Switch
    Mulai

    Rp60.999.900

    APC Rack LCD Console with Integrated 8 Port Analog KVM Switch
    Deskripsi:
    The Rack LCD Console with Integrated KVM Switch combines the functionality of Rack LCD Console and Analog KVM switches in one convenient package optimizing U space ... Includes: C13-C14 power cord, Documentation CD, Firmware upgrade cable, Installation guide, NEMA 5-15 power cord, PS2 KVM cable, Single user rack mount kit, USB ...
    atribut:
    • Rack Height: 1U
    • Nominal Input Voltage (V): 120, 240
    • Input Connections: IEC-320 C14
    • Cord Length (m): 1.8meters
    • Input Frequency (Hz): 50/60
    • Number of Power Cords: 1
    • Approvals: cUL Listed, C-tick, CE, EN 60950, FCC Part 15 Class A, IEC 60950, Industry Canada, KCC, UL Listed, VDE
    • Color: Black
    • Display Colors: 16
    • Display Size (mm): 337.9 (H) x 270.3 (V)
    • Maximum Depth (mm): 711
    • Maximum Height (mm): 43
    • Maximum Mounting Depth (mm): 1050
    • Maximum Width (mm): 483
    • Minimum Mounting Depth (mm): 680
    • Operating Temperature (°C): 0 to 40
    • Panel Size (inch): 431.8 (Diagonal)
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
    • Trackball Type: PS/2 Touchpad, USB mouse
  6. APC Rack LCD Console with Integrated 16 Port Analog KVM Switch
    Mulai

    Rp56.999.900

    APC Rack LCD Console with Integrated 16 Port Analog KVM Switch
    Deskripsi:
    The Rack LCD Console with Integrated KVM Switch combines the functionality of Rack LCD Console and Analog KVM switches in one convenient package optimizing U space ... Includes: C13-C14 power cord, Documentation CD, Firmware upgrade cable, Installation guide, NEMA 5-15 power cord, PS2 KVM cable, Single user rack mount kit, USB ...
    atribut:
    • Rack Height: 1U
    • Nominal Input Voltage (V): 120, 240
    • Input Connections: IEC-320 C14
    • Cord Length (m): 1.8meters
    • Input Frequency (Hz): 50/60
    • Number of Power Cords: 1
    • Approvals: cUL Listed, C-tick, CE, EN 60950, FCC Part 15 Class A, IEC 60950, Industry Canada, KCC, UL Listed, VDE
    • Color: Black
    • Display Colors: 16
    • Display Size (mm): 337.9 (H) x 270.3 (V)
    • Maximum Depth (mm): 711
    • Maximum Height (mm): 43
    • Maximum Mounting Depth (mm): 1050
    • Maximum Width (mm): 483
    • Minimum Mounting Depth (mm): 680
    • Operating Temperature (°C): 0 to 40
    • Panel Size (inch): 431.8 (Diagonal)
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
    • Trackball Type: PS/2 Touchpad, USB mouse
  7. SANWA SUPPLY PC automatic switch
    Mulai

    Rp3.099.900

    SANWA SUPPLY PC automatic switch
    Deskripsi:
    Not only hot key switching but also extension hand switch that can be installed at hand can be easily switched. You can lock the switching function (disable hotkeys) by pressing the [Ctrl] key + [F12] key. This product can also be used in games and applications that make heavy use of the [Ctrl] key. You can select the hotkey from "Ctrl x 2 times" or "Scr Lock x 2 times", and you can avoid it even if the hotkeys overlap with your software. A display cable is not required because it is a type that connects KVM directly to the VGA terminal of the display. Also, because it is a direct connection, it is resistant to noise and can be connected smartly. * 1 This product does not require any software installation. You can use it immediately just by connecting the switch. The keyboard / mouse is a USB connection type, and the mouse also supports multi-function buttons and tilt wheel functions. Since the keyboard port is emulated, two computers can be started at the same time. In addition, it is possible to start completely without switching the port at the time of restart (reboot). It is equipped with an auto scan mode that automatically switches between two connected PCs alternately. This product is a silent specification that does not make a switching sound (beep sound) when switching. No AC adapter is required because it operates by supplying power from the USB keyboard port of the computer. Even in an environment where one is Windows and the other is Mac, you can share with one set of consoles. It is possible to switch even in a mixed environment of Windows OS and Linux OS. * 1 Cannot be connected to models whose display cable is integrated with the display. Please use using a conversion adapter, etc.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. SANWA SUPPLY PC automatic switch
    Mulai

    Rp2.499.900

    SANWA SUPPLY PC automatic switch
    Deskripsi:
    You can switch between two computers with a set of PS / 2 keyboard, PS / 2 mouse, and display. The switching method is as simple as pressing the [Ctrl] key twice. Instantly switch between two computers. It is also possible to switch the buttons on the front of the main unit, and you can visually check the switching status with the LED. You can switch consoles while the connected computer is turned on. Since it emulates the keyboard port and mouse port, it can be fully started without switching the port at the time of restart (reboot). You can lock the switching function (disable hotkeys) by pressing the [Ctrl] key + [F12] key. This product can also be used in games and applications that use a variety of [Ctrl] keys. It is possible to start two connected PCs at the same time. The all-in-one connector which put together the signal of a keyboard, a mouse, and a display is adopted. Wiring is easy and looks good. You do not need to install software and you can switch and use it just by connecting. With the auto scan function installed, it is possible to automatically switch the connected PC and monitor each PC. High resolution up to 2048 x 1536 dots can be displayed. An AC adapter is not required because it operates by supplying power from the PS / 2 keyboard port of the personal computer.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. SANWA SUPPLY PC automatic switch
    Mulai

    Rp2.499.900

    SANWA SUPPLY PC automatic switch
    Deskripsi:
    You can switch between two computers with one set of USB keyboard, USB mouse, and display. The switching method is as simple as pressing the [Ctrl] key twice. Instantly switch between two computers. It is also possible to switch the buttons on the front of the main unit, and you can visually check the switching status with the LED. You can switch consoles while the connected computer is turned on. Since it emulates the keyboard port, it can be fully started without switching the port at the time of reboot (reboot). You can lock the switching function (disable hotkeys) by pressing the [Ctrl] key + [F12] key. This product can also be used in games and applications that use a variety of [Ctrl] keys. It is possible to start two connected PCs at the same time. The all-in-one connector which put together the signal of a keyboard, a mouse, and a display is adopted. Wiring is easy and looks good. You do not need to install software and you can switch and use it just by connecting. With the auto scan function installed, it is possible to automatically switch the connected PC and monitor each PC. High resolution up to 2048 x 1536 dots can be displayed. No AC adapter is required because it operates by supplying power from the USB port of the personal computer.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. ELECOM PC switch HDMI compatible With hand switch
    Mulai

    Rp2.599.900

    ELECOM PC switch HDMI compatible With hand switch
    Deskripsi:
    Supports 1920 x 1200 (WUXGA), 1920 x 1080 (Full HD), and wide resolution! An HDMI computer switch that allows you to share a set of HDMI compatible display, USB mouse, USB keyboard, and speaker with two computers. A computer switcher that allows two computers equipped with an HDMI terminal to share a set of HDMI-compatible displays, USB devices such as a mouse / keyboard, and speakers. It supports 1920 x 1200 (WUXGA) and 1920 x 1080 (Full HD) wide resolutions. Two USB devices can be shared, and three or more USB devices can be shared by connecting a USB hub. It can also be used with a wireless mouse and wireless keyboard. It supports the connection of HDCP devices. * It does not support switching between computers while watching HDCP content. It is equipped with an emulation function that allows you to use connected devices immediately even if you switch PCs. When the emulation function is off, you can connect a USB printer or USB hub in addition to the mouse and keyboard. It supports back startup, and the display is displayed at the correct resolution without operating the switch when the computer is started. Equipped with a Φ3.5mm stereo mini plug, speakers can also be shared. It is also possible to switch only the speaker independently. It supports not only Windows PC but also Macintosh and PlayStation (R) 3. You can easily switch with the hand switch, and you can also switch with the hot key. The auto scan mode which switches automatically at a fixed interval is carried. Equipped with an indicator lamp that allows you to quickly see the switching destination. A silent type that does not make a beep when switching. [Caps Lock] [Num Lock] [Scroll Lock] keys can be turned on / off even if the computer is switched There is no need to install a dedicated driver, and you can use it immediately just by connecting it.
    atribut:
    • Cable Length (m): [Main unit - HDMI connector] 0.9 *including connector, [Main unit - hand switch] 1.8 *including switch
    • Dimensions, Width W x Depth D x Height H (mm): Body: 78.4 x 62.4 x 23.5
    • Included Accessories: Manual
    • Interface: [Computer side] HDMI Type A (male) x 2, USB Type A (male) x 4, 3.5DIA stereo mini (male) x 2; [Peripheral device side] HDMI Type A (female) x 1, USB Type A (female) x 2, 3.5DIA stereo mini (female) x 1
    • Mass (g): Approximately 410 *including cable
    • Maximum Power Consumption (W): 2.65
    • Maximum Resolution: Widescreen resolution: 1920 x 1200 (WUXGA) 4:3 resolution: 1600 x 1200 (UXGA)
    • Maximum number of connections: [PC] 2 units
    • Power Supply Method: Bus power
    • Rated Voltage (V): 5
    • Supply Current (mA): 300 (total 1500mW)
    • Switching Method: Hand switch, hotkey/[Ctrl] x 2 + [Enter] key or [ScrollLock] x 2 + [Enter] key, mouse scroll button x 2 (*3 *4) *3: Hotkey setting is required. *4: Mouse emulation function must be turned on.
  11. SANWA SUPPLY PC automatic switch
    Mulai

    Rp1.799.900

    SANWA SUPPLY PC automatic switch
    Deskripsi:
    You can switch between two computers with one set of USB keyboard, USB mouse, display, and speaker. Since it is a compact type with an integrated cable, it does not take up space during installation. The switching method is as simple as pressing the [Ctrl] key twice. Instantly switch between two PCs. You can switch consoles while the connected computer is turned on. Since it emulates the keyboard port, it can be fully started without switching the port at the time of restart (reboot). It is possible to start two connected PCs at the same time. You do not need to install software and you can switch and use it just by connecting. It is possible to monitor each computer by automatically switching the connected computer with the auto scan function. No AC adapter is required because it operates by supplying power from the USB port of the computer.* The USB hub port mounted on the keyboard cannot be used via this product. Functions that require a driver, such as special buttons mounted on the keyboard, cannot be used via this product. * It may not work with keyboards with fingerprint authentication function, keyboards with trackpad, etc. * Bluetooth keyboard and Bluetooth mouse are not supported. * We do not guarantee the operation of all computers, keyboards, and mice. * Special buttons and function keys that require driver installation on keyboards and mice may not work via this switch. * Resume / suspend function with one-touch button is not supported.
    atribut:
    • AS ONE Part Number: 64-0887-75
    • Cable Length (m): 1.2
    • Current Consumption (mA): 280 (maximum)
    • Dimensions, Width W x Depth D x Height H (mm): 77.8 x 68 x 24 (Body size)
    • Display: Mini D-sub 15 pin
    • Mass (g): 348
    • Number of Connections: 2
    • Operating Temperature/Humidity Range: Temperature / 0 to 50 °C Humidity / 80% or less (no condensation)
    • Power Supply Voltage (V): Operating voltage-Power supply from USB port / DC + 5V
    • Supported OS: Windows 10, 8.1, 8, 7, Vista, XP (32 / 64bit, each Edition compatible), Windows Server 2012 (R2), Windows Server 2008 (R2), Windows Server 2003 (R2), Mac OS X, Mac OS 9.0 ~ , Linux (CentOS, uBuntu, OpenSUSE)
    • Supported Resolution: Can display up to 2304 x 1440 dots. (DDC2B compatible)
    • Switching Method: Hot key switching (switch between PC A and B) Press the [Ctrl] key twice in succession. * However, the same Ctrl key
    • Temperature / Humidity Range for Storage: Temperature / -20-60 °C Humidity / 80% or less (no condensation)
  12. SANWA SUPPLY PC automatic switch
    Mulai

    Rp1.199.900

    SANWA SUPPLY PC automatic switch
    Deskripsi:
    You can switch between two computers with a pair of USB keyboard, USB mouse, and display. Since it is a compact type with an integrated cable, it does not take up space during installation. You can select hotkeys from [Ctrl] x 2 times or [Scr Lock] x 2 times, and you can avoid overlapping hotkeys with your software. You can switch consoles while the connected computer is turned on. Since it emulates the keyboard port, it can be fully started without switching the port at the time of restart (reboot). It is possible to start two connected PCs at the same time. You do not need to install software and you can switch and use it just by connecting. It is possible to monitor each computer by automatically switching the connected computer with the auto scan function. No AC adapter is required because it operates by supplying power from the USB port of the computer.* The USB hub port mounted on the keyboard cannot be used via this product. Functions that require a driver, such as special buttons mounted on the keyboard, cannot be used via this product. * Keyboard with fingerprint authentication function and keyboard with trackpad are not supported. * Bluetooth keyboard and Bluetooth mouse are not supported. * We do not guarantee the operation of all computers, keyboards, and mice. * Special buttons and function keys that require driver installation on keyboards and mice may not work via this switch. * Resume / suspend function with one-touch button is not supported.
    atribut:
    • AS ONE Part Number: 64-0887-84
    • Cable Length (m): 0.9
    • Current Consumption (mA): 280 (maximum)
    • Dimensions, Width W x Depth D x Height H (mm): 77.99 x 72 x 24.35 (Body size)
    • Display: Mini D-sub 15 pin
    • Interface: [For PC] Display / Mini D-sub (HD) 15pin male x 2, USB A connector male x 2 (shared with mouse) [Console] Display / Mini D-sub (HD) 15pin female x 1, Keyboard / USB A connector female x 1, mouse / USB A connector female x 1
    • Mass (g): 252
    • Number of Connections: 2
    • Operating Temperature/Humidity Range: Temperature / 0 to 50 °C Humidity / 80% or less (no condensation)
    • Power Supply Voltage (V): Operating voltage-Power supply from USB port / DC + 5V
    • Suitable Model: [PC] Windows-equipped (DOS / V) desktop PC or laptop, Apple Mac series * Model with USB A connector female, mini D-sub (HD) 15pin display connector [Keyboard] USB [Mouse] USB [Display] Mini Multi-scan with D-sub (HD) 15pin connector
    • Supported Resolution: Display up to 2048 x 1536 dots (DDC2B compatible)
    • Switching Method: Hot key switching (switch between PC A and B) / [Ctrl] key pressed twice (but same Ctrl key) or [ScrLock] key pressed twice (select one)
    • Temperature / Humidity Range for Storage: Temperature / -20-60 °C Humidity / 80% or less (no condensation)
  13. ELECOM PC Switcher Cable Integrated USB Switching between 2 PCs Hand Switch Compact
    Mulai

    Rp819.900

    ELECOM PC Switcher Cable Integrated USB Switching between 2 PCs Hand Switch Compact
    Deskripsi:
    Easy switching by simply pressing the switch at hand! A USB PC switcher that allows you to share various USB devices with two PCs. Since the PC side is also connected via USB, you can also switch to a laptop computer!
    atribut:
    • Cable Length (m): [Main unit - Dsub connector] 0.9 *including connector, [Main unit - hand switch] 1.8 *including switch
    • Included Accessories: Manual
    • Mass (g): 305*Cable included
    • Maximum Power Consumption (mW): 130
    • Maximum Resolution: 2048x1536
    • Outer Dimensions, Width W x Depth D x Height H (mm): 78.4x62.4x24.5
    • Power Supply Method: Bus power
    • Rated Voltage (V): 5
Daftar Harga KVM Switch Terbaru March 2026
Vention HDMI KVM Switch USB 2.0 Printer Keyboard MouseRp669.900
ELECOM KVM switch 4 PCs Switcher Display terminal VGA/mouse/keyboard terminal USB PS/2 bus power driveRp3.999.900
ELECOM KVM switch 2 PCs switcher Display terminal VGA/mouse/keyboard terminal USB PS/2 bus power driveRp2.599.900
ATEN KVM SwitchRp1.899.900
APC Rack LCD Console with Integrated 8 Port Analog KVM SwitchRp60.999.900
APC Rack LCD Console with Integrated 16 Port Analog KVM SwitchRp56.999.900
SANWA SUPPLY PC automatic switchRp3.099.900
SANWA SUPPLY PC automatic switchRp2.499.900
SANWA SUPPLY PC automatic switchRp2.499.900
ELECOM PC switch HDMI compatible With hand switchRp2.599.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)