SANWA SUPPLY Display emulation compatible DVI PC automatic switching unit

Sebelum PPN:
Rp3.299.900
Spesifikasi
AS ONE Part Number64-0887-77
Cable Length (m)0.9 (between switcher and PC)
Current Consumption (mA)620 (maximum)
Dimensions, Width W x Depth D x Height H (mm)78x114x26.5
DisplayDVI
Mass (g)470
Number of Connections2
Operating Temperature/Humidity RangeTemperature / 0 to 50 °C Humidity / 80% or less (no condensation)
Power Supply Voltage (V)Operating voltage-Power supply from USB port / DC + 5V
Supported OSWindows 10, 8.1, 8, 7, Vista, XP (32 / 64bit, each Edition compatible), Windows Server 2003/2003 R2 / 2008/2008 R2 / 2012/2012 R2, Mac OS X, Mac OS 9.0 or later, Linux ( (CentOS, uBuntu, OpenSUSE)
Supported ResolutionDisplay up to 1920 x 1200 (@ 60Hz) (WUXGA) (DDC2B compatible)
Switching MethodHot key switching, mouse switching, auto scan switching
Temperature / Humidity Range for StorageTemperature / -20-60 °C Humidity / 80% or less (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can switch between two computers with a pair of USB keyboard, USB mouse, DVI display, and speaker.
Equipped with a display emulation function (EDID read circuit). By reading the EDID of the display and saving the information in the switch, and responding to each port during DDC communication, the problem that the screen resolution or screen size changes at the time of back startup does not occur.
Since it supports HDCP, you can also play videos that are subject to copyright protection restrictions on terrestrial digital and Blu-ray media.
Since the keyboard port is emulated, two computers can be started at the same time. In addition, full startup is possible without switching ports at the time of restart (reboot).
Equipped with a mouse port emulation function. When emulation is ON, quick mouse operation is possible after switching, and scroll buttons can be switched. When emulation is OFF, it can also be used with a multifunction button mouse.
The switching method corresponds to hot key switching ([Ctrl] x 2 or [Scroll Lock] x 2) and mouse scroll button switching, and the port can be switched instantly. * 1 Speaker sharing is also possible. It also supports independent switching, and the console device and speaker can be switched separately. It is possible to play music from another computer while working on one computer and check the work status by voice.
You do not need to install software and you can switch and use it just by connecting.
No AC adapter is required because it operates by supplying power from the USB port of the computer.
* It may not work with keyboards with fingerprint authentication function, keyboards with trackpad, etc.
* Not compatible with Bluetooth keyboards.
* To use the mouse switching function, the mouse emulation function must be turned ON (enabled).
* Not compatible with Bluetooth mice.
* We do not guarantee the operation of all computers, keyboards, and mice.
* Special buttons and function keys that require driver installation on keyboards and mice may not work via this switch.
* Resume / suspend function with one-touch button is not supported.
Feature
Specification
2 units: 1 unit switch

Ulasan Produk

Tidak ada ulasan