Beli Jar Test di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Velp Jar Test FP4
    Mulai

    Rp26.999.900

    Velp Jar Test FP4
    Deskripsi:
    Practical and Reliable- Designed to be used on-site for immediate results- Powered by dedicated battery or car cigarette lighter- Anti-skid base for stability- Central light to facilitate reading- Choice of 20-40-50-100-200 rpm stirring speeds- Selectable operating time for unattended operation- Reliable and repeatable results from VELP stirring quality- Precise speed from an electronically controlled DC gear motor- 4 samples can be processed in parallel- Stirring rods adjustable in height without tools- Strong resistance to chemical and mechanical corrosionWhat is JAR TEST?Jar testing is a pilot-scale test of the treatment chemicals used in a particular water plant.It simulates the coagulation/flocculation process in a water treatment plant, helping the operator in the determination of the right amount of treatment chemicals, and, thus, in improving the plant’s performance.Jar testing entails adjusting the amount of chemicals and their sequence in which they are added. The sample requires to be stirred so that the formation, development, and settlement of floc can be watched just as it would be in the fullscale treatment plant.The operator then performs a series of tests to compare the effects of different amounts of flocculation agents at different pH values to determine the right size floc.
    atribut:
    • COD: F105A0117
    • Construction Material: Epoxy Painted Metal Structure
    • Dimensions (mm): 270x300x185
    • Total Capacity (ml): 500
    • Scales: 90, 250, 600, 999 ppm BOD. Higher values after dilution
    • BOD Values: directly on the display at any time also after the standard 5 days period
    • Frequency (Hz): 50/60
    • Power Supply (V): 115 or 2230
    • Protection : IP 54
    • Safety Class: 3 IEC 1010
  2. JTC Automotive Vacuum Test Kit
    Mulai

    Rp1.799.900

    JTC Automotive Vacuum Test Kit
    Deskripsi:
    This kit includes: Repairable Metal Vacuum Pump, Reservoir Jar, Transfer Lid, Storage Lid, 4 lengths of 1/4 inch ID Tubing, 1 length of 5/32 inch ID Tubing, Automotive Adapter Package, Brake Bleeding, Adapter Package, Rubber Cup Adapter, Fitted Carrying C
  3. Velp Flocculators
    Mulai

    Rp37.999.900

    Velp Flocculators
    Deskripsi:
    Precise and Easy to use- Speed can be changed during the run- Illuminated back panel to simplify sample observation- Stirring rods adjustable in height without tools- Reliable and repeatable results from VELP stirring quality- Precise speed from an electronically controlled DC gear motor- Strong resistance to chemical and mechanical corrosion- Independently selectable speeds 10-15-30-45-60-90-120-150-200-300 rpm- Same product can be submitted to different conditions in parallel- Choice of 4- or 6-place modelsWhat is JAR TEST?Jar testing is a pilot-scale test of the treatment chemicals used in a particular water plant.It simulates the coagulation/flocculation process in a water treatment plant, helping the operator in the determination of the right amount of treatment chemicals, and, thus, in improving the plant’s performance.Jar testing entails adjusting the amount of chemicals and their sequence in which they are added. The sample requires to be stirred so that the formation, development, and settlement of floc can be watched just as it would be in the fullscale treatment plant.The operator then performs a series of tests to compare the effects of different amounts of flocculation agents at different pH values to determine the right size floc.
    atribut:
    • Construction Material: Epoxy Painted Metal Structure
  4. STANLEY Screwdriver Tespen Spark (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    STANLEY Screwdriver Tespen Spark (Obeng)
    atribut:
    • Test Range (V): 100-500
    • Size (mm): 3x150
  5. SWIPE-ALL Oil Sorbent Pad P80
    Rating:
    100% of 100
    (1)
    Mulai

    Rp779.900

    SWIPE-ALL Oil Sorbent Pad P80
    Deskripsi:
    Swipe All Oil Absorbent Pad adalah penyerap tumpahan modern yang sangat efektif untuk menyerap tumpahan oli, solar, minyak, gemuk. Terbuat dari material Polyprophelene khusus untuk menyerap tumpahan. Berdaya serap sangat tinggi dan cepat dalam menangani tumpahan. SWIPE-ALL Oil Absorbent lebih ekonomis dan memiliki kualitas yang sama dengan merk internasional yang terkenal, serta dilengkapi dengan MSDS, TDS dan product Test Report. Swipe-All juga ramah lingkungan dimana setelah dipakai dapat dibakar dan hanya menyisakan abu kurang dari 0.02%.
    atribut:
    • Absorption (L): 120
    • Dimensions (cm): 50x40
    • Thickness (gsm): 250
    • Color: White
    • Material: 100% Polyprophelene (PP)
    • Quantity per pack: 100 sheets
    • Type: Pad
  6. ARAM Joiner E Type
    Mulai

    Rp159.900

    ARAM Joiner E Type
    Deskripsi:
    -This is a connector that takes the larger inner diameter compared with general resin connectors and reduces loss of the flow amount or pressure.-Excellent in pressure resistance and chemical resistance.-Complies with the food hygiene test that is specified in the Ministry of Health and Welfare Notification No. 201, 2006.
    atribut:
    • Material: Polypropylene
  7. TRUSCO Oiler Separated Horizontal Type
    Mulai

    Rp49.900

    TRUSCO Oiler Separated Horizontal Type
    atribut:
    • Capacity (ml): 200
    • Weight (g): 42
    • Applications: Industrial Lubricants Such as Machine Oil.
    • Heat Resistance Temperature (°C): 0 to 80deg C
  8. monotaro Helmet American Type
    Mulai

    Rp209.900

    monotaro Helmet American Type
    Deskripsi:
    For flying / falling objects, fall protection, electrical insulation (withstand voltage 7000V or less, test voltage 20000V 1 minute in water)
    atribut:
    • Material: ABS resin
    • Type: American
    • Standard: Conforms to the Ministry of Health, Labor and Welfare protective hat standard
    • External Dimensions (mm): 272.5x220x161
    • Conformity Head Circumference (cm): 54-61
    • Eave Length (mm): Approx. 40
    • Shock Absorbing Liner (Styrofoam): Yes
    • String Type: One touch
    • Use Classification: For flying and falling objects, for crash protection, for electricity (operating voltage 7000 V or less)
  9. Suji Gelas Beaker
    Mulai

    Rp22.900

    Suji Gelas Beaker
    Deskripsi:
    Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.
    atribut:
    • Material: Heat-resistant Borosilicate Glass
  10. IWAKI Beaker Glass Low Form (Gelas Kimia)
    Mulai

    Rp67.900

    IWAKI Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
  11. SWIPE-ALL Chemical Sorbent Socks C86
    Mulai

    Rp1.299.900

    SWIPE-ALL Chemical Sorbent Socks C86
    Deskripsi:
    SWIPE-ALL Chemical Sorbent terbuat dari Polyprophelene (PP) dan Hydrophilic agent yang berfungsi untuk mengikat partikel cairan sehingga mampu menyerap cairan kimia, asam dan cairan lain non-oil lainnya. Keunggulan utama produk ini adalah dapat menyerap tumpahan cairan kimia dengan cepat dan praktis digunakan dalam mengatasi tumpahan cairan kimia di lingkungan pabrik. SWIPE-ALL Chemical Sorbent tersedia dalam bentuk pad (lembaran), sock (sosis) dan spill kit set (campuran). SWIPE-ALL Chemical Sorbent lebih ekonomis dan memiliki kualitas yang sama dengan merk internasional yang terkenal, serta dilengkapi dengan MSDS, TDS dan product Test Report. SWIPE-ALL Chemical Sorbent juga ramah lingkungan dimana setelah dipakai dapat dibakar dan hanya menyisakan abu kurang dari 0.02%.
    atribut:
    • Color: Yellow
    • Material: Polyprophelene + Hydrophilic
    • Packaging: 12 Socks per case
    • Dimensions (cm): 7.6
    • Absorption (L): 63
    • Type: Sock
  12. AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    Mulai

    Rp15.900

    AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    atribut:
    • Steam Sterilization Temperature (°C): 121
  13. MERCK SeQuant ZIC-cHILIC 3µm
    Mulai

    Rp44.999.900

    MERCK SeQuant ZIC-cHILIC 3µm
    atribut:
    • Packaging: Crates/Boxes Fiber
    • Quantity/Pack (piece): 1
    • HS Code: 9027 90 00
    • Quality Level: MQ100
    • Storage class: 10-13 Other liquids and solids
    • Storage: Store at room temperature.
    • Label Types: Non Dangerous/Safe Product
    • Pressure: ≤ 50 bar
    • Theoretical Plates (N/m) (Cytosine): ≥ 90000
  14. Velp BOD Sensor
    Mulai

    Rp71.999.900

    Velp BOD Sensor
    Deskripsi:
    Safe and Easy to use- Measurement on scales of 90, 250, 600 and 999 ppm BOD- Higher values can be measured by diluting the sample- Fits directly on the bottle containing the sample- Automatically stores 5 BOD values at 24-hour intervals- Enables analysis to continue over the weekend- Results directly readable at any time, even after five days- Direct readout in mg/l (ppm)- Compact stirring stations- Models with stirring stations offer VELP stirring quality- IP 54 protection against particle and liquid ingress- Class 3 IEC 1010 conformity
    atribut:
    • Construction Material: Technopolymer
    • Power (W): 2
    • Total Capacity (ml): 500
    • Scales: 90, 250, 600, 999 ppm BOD. Higher values after dilution
    • BOD Values: directly on the display at any time also after the standard 5 days period
    • Frequency (Hz): 50/60
    • Power Supply (V): 115 or 2230
    • Protection : IP 54
    • Safety Class: 3 IEC 1010
  15. MERCK Thermoreactor TR 620
    Mulai

    Rp65.999.900

    MERCK Thermoreactor TR 620
    atribut:
    • Packaging: Fiber Carton
    • Quantity/Pack (unit): 1
    • HS Code: 8419 89 98
    • Storage class: 10-13 Other liquids and solids
    • Storage Temperature (°C): +5A to +30A.
    • Label Types: Non Dangerous/Safe Product
  16. Velp Solvent Extractor
    Mulai

    Rp319.999.900

    Velp Solvent Extractor
    Deskripsi:
    SER 148 Series - Solvent ExtractorsSolvent extraction system suitable for the separation of a substance or a group of elements from solid and semi-solid samples according to the Randall technique.- The reliable solution for solvent extractionThe SER 148/3 and SER 148/6 can be used to separate a substance or a group of elements from solid and semi-solid samples according to the Randall technique (consisting of Immersion, washing and solvent Recovery).As for the automatic version SER 158, the main field of application is the determination of the content of soluble products such as fats, detergents, plasticizers and pesticides in food, animal feeds, detergents, rubber and plastic formulas, pharmaceutical products, soil.The SER 148 Series is a semi-automatic solution with no compromises on operator safety (IP55) and solvent consumption also guaranteeing a limited cost per analysis.Combined to HU6 Hydrolysis Unit, is possible to use the same crucibles to prevent any possible sample loss between the two units.- Randall Method, Faster ResultsPerform single or multiple solvent extractions with Randall method, an improvement of Soxhlet technique, as hot solvents are used to speed up the analysis. In fact, the fast solubilization made by hot solvent permits a considerable reduction of the extraction time (approx. 90 minutes).The extraction is made by immersion of the sample in the boiling solvent, followed by a rinsing phase with cold solvent.Maximum reproducibility is ensured, as well as a high recovery rate of the solvent used.SER Series can be used with a wide range of sample types and with a variety of solvents, for increased flexibility.
    atribut:
    • Reproducibility (RSD) (%): ≤ 1
    • Max. Volume Extraction Cup (ml): 150
    • Working Temperature (°C): 100 to 260
    • Sample Quantity (g): from 0.5 to 15 (generally 2-3 g)
    • 2 Display: Working Temperature/Settable Parameters
    • Construction Material: Epoxy Painted Metal Structure
    • Cooling Water (L/minute): 2
    • Immersion Time (minute): 0 to 999
    • Number of Programs: 29
    • Recovery Time (minute): 0 to 999
    • Solvent Recovery (%): 50 to 75
    • Washing Time (minute): 0 to 999
  17. TRUSCO Spray Bottle Trigger (Botol Semprotan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TRUSCO Spray Bottle Trigger (Botol Semprotan)
    Deskripsi:
    Cannot be used in solvent-based liquid.
  18. VITLAB Graduated Cylinder PMP (Gelas Ukur Lab)
    Mulai

    Rp289.900

    VITLAB Graduated Cylinder PMP (Gelas Ukur Lab)
    Deskripsi:
    Crystal clear. DE-M marked. With molded graduations and ring marks at the primary scale points, calibrated In. The lot certificate supplied bears the batch number and the actual nominal value ascertained under the test conditions. The resulting deviations from the nominal value fall well under the allowed tolerances of Class A according to DIN 12681 and ISO 6706. With the laser engraved batch number and the year of manufacture. Hexagonal base with bottom studs provides high stability. Thermal stress up to 121 °C (autoclaving) does not cause tolerance limits to be permanently exceeded. Also available with DAkkS calibration certificate or individual quality certificate.
Daftar Harga Jar Test Terbaru March 2026
Velp Jar Test FP4Rp26.999.900
JTC Automotive Vacuum Test KitRp1.799.900
Velp FlocculatorsRp37.999.900
STANLEY Screwdriver Tespen Spark (Obeng)Rp27.900
SWIPE-ALL Oil Sorbent Pad P80Rp779.900
ARAM Joiner E TypeRp159.900
TRUSCO Oiler Separated Horizontal TypeRp49.900
monotaro Helmet American TypeRp209.900
NORMAX Glass Ware Desiccator With Stopcock With Porcelain PlateRp4.699.900
Suji Gelas BeakerRp22.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)