Beli Jangka Sorong Analog di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Vernier Caliper (Jangka Sorong)
    Mulai

    Rp269.900

    INGCO Vernier Caliper (Jangka Sorong)
    Deskripsi:
    INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorong
    atribut:
    • Reading (mm): 0.05
    • Material: Carbon steel
  2. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp469.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  3. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp839.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  4. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  5. TECLOCK Internal Jangka Sorong Analog
    Mulai

    Rp7.499.900

    TECLOCK Internal Jangka Sorong Analog
    atribut:
    • Graduation: 0.01 mm
    • Indicator Range: 2 mm
  6. TECLOCK Internal Jangka Sorong Analog
    Mulai

    Rp12.999.900

    TECLOCK Internal Jangka Sorong Analog
    Deskripsi:
    These gauges are designed for use in measuring deep internal diameter of bores of castings etc, and for internal reading in fabrications. Clearance has been provided for use in recessed bores. The convenient retraction lever allows one-hand operation.
    atribut:
    • Material: Probe Carbide
  7. Insize Internal Jangka Sorong Analog
    Mulai

    Rp11.999.900

    Insize Internal Jangka Sorong Analog
    Deskripsi:
    Internal Dial Caliper Gauge> Carbide measuring tips
    atribut:
    • Range: 15-35 mm
    • Graduation: 0.01 mm
    • Accuracy: +/- 0.04 mm
    • Length: 200 mm
  8. Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.599.900

    Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
  9. Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)
    35%
    Mulai

    Rp1.099.900

    Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)
    Deskripsi:
    Digital Caliper Gauge EDC-A1150. - Measure Outside Diameter - Body Steel & Plastic - Digital Display, already have hold function - Power Source CR2032 - Wide Measuring Range 0-150mm - Resolution: 0.1mm, Acurracy: +/-0.2mm.
    atribut:
    • Material: Body: Steel & Plastic
  10. Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.599.900

    Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    atribut:
    • Graduation (mm): 0.02
    • Range Per Rev (mm): 2
  11. Mitutoyo M Type Standard Caliper (Jangka Sorong)
    Mulai

    Rp1.399.900

    Mitutoyo M Type Standard Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard dengan permukaan yang halus untuk penggunaan 4 macam pengukuran dimensi dari benda kerja dengan hasil yang memiliki akurasi tinggi
    atribut:
    • Dimension C (mm): 17
    • Maximum measurement length (mm): 100
    • Dimensions d (mm): 40
    • Dimension E (mm): 53.5
    • Dimension G (mm): 16
    • Dimension A (mm): 182
    • Dimension B (mm): 77.5
    • Depth Bar: Existence (round of phi 1.9)
    • Dimension F (mm): 30
    • Instrument Difference (mm): +/- 0.05
    • Minimum Reading (mm): 0.05
    • Mitutoyo Part Number: N10R
    • Series: 530
    • TRUSCO Number: 393-7011
  12. KRISBOW Jangka Sorong Analog (Dial Vernier Caliper)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    KRISBOW Jangka Sorong Analog (Dial Vernier Caliper)
    atribut:
    • Dimensions (mm): 250x95x30
    • Range/Reading (mm): 150 /0.02
  13. TRUSCO Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    TRUSCO Digital Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.01
    • Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
  14. Shinwa Rules Popular Calipers (Jangka Sorong)
    Mulai

    Rp829.900

    Shinwa Rules Popular Calipers (Jangka Sorong)
    atribut:
    • Depth bar (with and without): Yes
    • Material: stainless
    • Minimum Scale: 0.05mm
  15. KRISBOW Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp639.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  16. Insize Long Jaw Vernier Caliper (Jangka Sorong)
    Mulai

    Rp6.799.900

    Insize Long Jaw Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Long Jaw - Skala standar: 0,02mm/0,001 Inci, skala opsional: 0,02mm, 0,05mm, 0,05mm/1/128 Inci, 0,001 Inci- Seri 1215: skala mm pada skala di bawah dan skala inci pada skala di atas, lebar rahang dalam 10mm atau 20mm - Seri 1216: skala inci pada skala di bawah dan skala mm pada skala di atas, lebar rahang dalam 1/2 atau 1 Inci- Panjang rahang lainnya dapat diatur sesuai kemauan- Round faces pada rahang bawah cocok untuk pengukuran bagian dalam yang akurat- Dapat diatur sampai ukuran terkecil- Sesuai dengan standar DIN862, terbuat dari hardened stainless steel, permukaan skala berlapis krom satin- Dikemas dalam kotak kayu
  17. Niigata Seiki (SK) Carbon Fiber Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    Niigata Seiki (SK) Carbon Fiber Digital Caliper (Jangka Sorong)
    atribut:
    • Functions: Auto start function
    • Minimum Reading (mm): 0.1
  18. HOLEX Vernier Caliper (Jangka Sorong)
    Mulai

    Rp1.299.900

    HOLEX Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Version: Satin chromium plated anti-glare reading parts. Locking screw at the top.
    atribut:
    • Graduation (mm): 1/20
Daftar Harga Jangka Sorong Analog Terbaru November 2026
INGCO Vernier Caliper (Jangka Sorong)Rp269.900
KRISBOW Vernier Caliper (Jangka Sorong)Rp469.900
Insize Digital Caliper (Jangka Sorong)Rp839.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp809.900
TECLOCK Internal Jangka Sorong AnalogRp7.499.900
TECLOCK Internal Jangka Sorong AnalogRp12.999.900
Insize Internal Jangka Sorong AnalogRp11.999.900
Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Rp1.599.900
Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)Rp1.099.900
Mitutoyo Dial Caliper Metric Type (Jangka Sorong)Rp1.599.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)