Beli Jangka Sorong 0 05 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- INGCO Vernier Caliper (Jangka Sorong)Deskripsi:INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorongatribut:
- Reading (mm): 0.05
- Material: Carbon steel
- Nakamura Mfg. Jangka Sorong Jarak Pusat Vernier (Jangka Sorong)Deskripsi:Usage:For measurement bertween holes.atribut:
- Minimum Displayed Amount (mm): 0.05
- Instrumental Error (mm): +/-0.08
- Depth bar (with and without): Not available
- Compatible Hole Diameter (mm): 1.9 - 16
- Measuring Range (mm) : 17-300 Upper / lower row 9-300
- Purpose of Use: For pitch measurement at drilling machine processing on site.
- Vernier Dimension (mm): 50
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- Insize Long Jaw Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Long Jaw - Skala standar: 0,02mm/0,001 Inci, skala opsional: 0,02mm, 0,05mm, 0,05mm/1/128 Inci, 0,001 Inci- Seri 1215: skala mm pada skala di bawah dan skala inci pada skala di atas, lebar rahang dalam 10mm atau 20mm - Seri 1216: skala inci pada skala di bawah dan skala mm pada skala di atas, lebar rahang dalam 1/2 atau 1 Inci- Panjang rahang lainnya dapat diatur sesuai kemauan- Round faces pada rahang bawah cocok untuk pengukuran bagian dalam yang akurat- Dapat diatur sampai ukuran terkecil- Sesuai dengan standar DIN862, terbuat dari hardened stainless steel, permukaan skala berlapis krom satin- Dikemas dalam kotak kayu
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- SK Long Jaw Caliper (Jangka Sorong)atribut:
- Depth Bar: None
- Minimum Display (mm): 0.05
- KANON Digital Pita Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Purpose of Use: For the measurement of ground workpieces. For pita measurement, outside measurement, inside measurement, and depth measurement.
- Mitutoyo Dial Caliper Metric Type (Jangka Sorong)atribut:
- Graduation (mm): 0.02
- Range Per Rev (mm): 2
- KANON Digital Long Jaw Caliper (Jangka Sorong)Deskripsi:-The length of the outer side jaw is 1/2 or more of the maximum measuring length.-The material quality is stainless steel(SUS420J2).-For diameter measurement of spheres and pipes.atribut:
- Manufacturer Code: 170753
- Measurement Range: 0 to 300mm
- Instrument error: ±0.05mm
- Minimum Display: 0.01mm
- Outer Side Jaws: 170mm
- Interior Jaws: 22mm
- Depth Bar: None
- Purpose of Use: For diameter measurement of spheres and pipes.
- Mitutoyo Scribing Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE Scribing caliper features two sets of specially designed jaws for inside and outside dimensions. The jaws are tipped with carbide and are sharper than standard caliper jaws to enable fine scribing on workpieces when needed. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal for the shop floor. Step and depth measurements are possible with the depth bar.atribut:
- Units: Metric
- KANON Long Jaw Vernier Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.05
- Depth Bar: None
- KANON Digital Center Distance Caliper (Jangka Sorong)Deskripsi:-Pitch between round holes can be measured by direct reading.-The material quality is stainless steel(SUS420J2).-For pitch measurement at drilling machine processing on site.atribut:
- Manufacturer Code: 171161
- Measurement Range: 20 to 200mm
- Instrument error: ±0.05mm
- Minimum Display: 0.01mm
- Jaw Dimension: 35mm
- Applicable Hole Diameter (mm): 3 to 19
- Depth Bar: None
- Purpose of Use: For pitch measurement at drilling machine processing on site.
- SK Combination Caliper With Metric Graduations (Jangka Sorong)atribut:
- Minimum Display (mm): 1
- Instrument Error (mm): ±0.5
- KANON Long Jaw Vernier Caliper (Jangka Sorong)Deskripsi:-The length of the outer side jaw is 1/2 or more of the measurement range.-The material quality is stainless steel(SUS420J2).-For diameter measurement of spheres and pipes.atribut:
- Manufacturer Code: 111203
- Measurement Range: 0 to 300mm
- Instrument error: ±0.08mm
- Minimum Display: 0.05mm
- Outer Side Jaws: 170mm
- Interior Jaws: 22mm
- Depth Bar: None
- Purpose of Use: For diameter measurement of spheres and pipes.
- KANON Vernier Caliper with Curre Jaw (Jangka Sorong)Deskripsi:-The material quality is stainless steel (SUS420J2).-For measurements that are hard to perform with straight jaws such as measurement of constricted parts on the outside, measurement inside the deep part of the pocket.atribut:
- Instrument error: ±0.07mm
- Minimum Display: 0.05mm
- Outer Side Jaws: 36mm
- Interior Jaws: 30mm
- Depth Bar: None
- Purpose of Use: For measurements that are hard to perform with straight jaws such as measurement of constricted parts on the outside, measurement inside the deep part of the pocket.
Daftar Harga Jangka Sorong 0 05 Terbaru November 2026
| KRISBOW Vernier Caliper (Jangka Sorong) | Rp469.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp809.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.799.900 |
| INGCO Vernier Caliper (Jangka Sorong) | Rp269.900 |
| Nakamura Mfg. Jangka Sorong Jarak Pusat Vernier (Jangka Sorong) | Rp10.999.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.599.900 |
| Mitutoyo ABS Coolant Caliper (Jangka Sorong) | Rp3.099.900 |
| Insize Long Jaw Vernier Caliper (Jangka Sorong) | Rp6.799.900 |
| SK Dial Caliper Gauge (Jangka Sorong) | Rp1.899.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp839.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/owP101517896-6.jpg)
/n9P102944837-15.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/n9P105718837-4.jpg)
/P102030103-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-3.jpg)
/P102120477-1.jpg)
/qtP105271965-1.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/fkP106085560-1.jpg)
/KANON%20Digital%20Pita%20Caliper%20(Jangka%20Sorong)/P102030141-1.jpg)
/P102944547-4.jpg)
/P102755721-1.jpg)
/jiP106105702-1.jpg)
/9xP105261357-4.jpg)
/P102746680-1.jpg)
/jxP105270717-1.jpg)
/P102766408-1.jpg)
/P102755703-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)