Beli Inverter Solar Panel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Growatt Inverter (Inverter Solar Panel)atribut:
- Start Voltage (V): 150
- PV Voltage Range (V): 120-550
- Max. Input Current of Tracker A/B: 12A/12A
- Number of MPP trackers/strings per MPP tracker: 2/1
- Nominal AC Output Voltage (V): 230
- Nominal Grid Frequency (Hz): 50/60 ± 5
- THDI (%): < 3
- Trina Solar Panel Monocrystallineatribut:
- Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
- Module Dimensions (mm): 2031x1011x30
- Max. Power Voltage (V): 42.6
- Peak Power Watt (W): 410
- Max. Power Current (A): 9.63
- Open Circuit Voltage (V): 50
- Module Efficiency (%): 20
- Photovoltaic Cable (mm): 4.0 with TS4 Connection
- Power Output Tolerance: ± 5
- Short Circuit Current (A): 10.25
- Growatt Inverter with Wi-Fi-S (Inverter Solar Panel)atribut:
- AC Nominal Power (W): 3000
- Max. AC Apparent Power (VA): 3000
- Nominal AC Voltage (V): 230 (range 180-270V)
- Max. Ouput Current (A): 16
- Battery Voltage Range (V): 42-59
- Adjustable Power Factor: 0.8leading…0.8lagging
- AC Grid Connection Type: Single phase
- Continuous Charging and Discharging Power (W): 3000
- Max. Charging and Discharging Current (A): 66
- THDI (%): < 3
- Type of Battery: Lithium/Lead‐acid
- Growatt Inverter with Wi-Fi-X (Inverter Solar Panel)atribut:
- Max. DC Voltage (V): 500
- Nominal Voltage (V): 360
- MPP Voltage Power (V): 80-500
- AC Nominal Voltage (V): 230 (range 180-280V)
- Max. AC Apparent Power (VA): 3000
- Maximum Recommended PV Power (W): 4200 for module STC
- AC Grid Connection Type: Single phase
- AC Grid Frequency (Hz): 50/60 (range 45Hz‐55Hz/55Hz‐65Hz)
- Adjustable Power Factor: 0.8leading…0.8lagging
- Maximum Output Current (A): 13.6
- THDI (%): < 3
- Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)Deskripsi:Fuji Electric's new low voltage FRENIC-HVAC series are slim-type inverters designed for energy savings and optimal control of fan and pump applications. These inverters have key features such as a real time clock, PID (4) controls, torque vector control, removable keypad, fire mode, and filter clogging prevention functions. Reduce cost and power consumption with the high-performance FRENIC-HVAC.
- Taffware Car Power InverterDeskripsi:Inverter daya dapat digunakan untuk mengubah arus DC 12 V ke AC 220 V sehingga Anda dapat menggunakan baterai accu mobil Anda untuk menyuplai daya ke perangkat Anda. Inverter daya ini juga dilengkapi automatic thermal shutdown yang membuatnya dapat dengan otomatis mati saat terlalu panas karena penggunaanatribut:
- Color: Black
- Taffware Solar Charger Controller Dual USBDeskripsi:Alat ini dapat mengontrol pengisian daya dari panel surya ke baterai. Dengan panel kontrol ini, Anda bisa mengalirkan daya yang tersimpan di baterai ke berbagai perangkat elektronik. Alat ini cocok untuk Anda yang memiliki banyak panel suryaatribut:
- Dimensions (cm): 13.3x7x3
- USB Output (V/A): 5 /2.5 (Maks)
- Number of Ports: 2 USB
- Discharge Voltage (V): 10.7 (Default, Dapat Disesuaikan)
- PV Maximum Input Power (W): 130 (12V) dan 260 (24V)
- Material: Plastik
- BORRI Inverter IMB.eDeskripsi:Industrial, heavy duty Inverter with galvanic insulation. Designed to Supply critical AC loads with stabilized continuous supply, in the Oil & Gas, Petrochemical, Power & Utilities applications. Easy integration with existing Rectifier/Battery Charger. High personalization grade, thanks to the modular layout. Inverter Transformer for AC/DC galvanic separation on the load side. 16 Bit microcontroller control, digital control panel with history of alarms, full set of communications options.atribut:
- Dimensions (mm): 640x600x1900
- Rating (kVA): 5
- Nominal Power Output (kW): 4
- Input Voltage (VDC): 110
- Nominal Voltage (VAC): 110/115/120/220/230/240 1-phase
- Cooling: Forced Ventilation
- Efficiency (%): 94
- WESTWARD Inverter Cable (Kabel Koneksi Inverter)Deskripsi:Inverter Cabling applications include adapter for 12V cigarette lighter plug (female) to +/- clamps. Power handling ≤ 200W.atribut:
- Includes: Battery Post Connectors
- Cable Wire Gauge: 8 AWG
- Item: Inverter Cable
- For use with: 1YAY6, 800 W Inverter
- Cable Length (ft): 6
- Taffware Rectangle Car Power Inverter (Konverter Listrik Kendaraan)Deskripsi:Power inverter in ibisa Anda gunakan untuk memenuhi kebutuhan listrik Anda di mobil. Dengan menghubungkan inverter dengan plug cigarette, mobil Anda akan memiliki stop kontak seperti di rumah. Anda bisa menggunakan stop kontak ini untuk berbagai keperluan seperti mengecas gadget, menghidupkan vaccum cleaner, dan lain-lainatribut:
- Dimensions (cm): 24x9.5x5.5
- Output Waveform: Gelombang Sinus Termodifikasi
- Fuse (A): 10/ 15/ 20/ 40/ 70
- Heat Protection Temperature (°C): 60 +/- 10%
- Low Battery Alarm (V): 9 - 10.5
- Low Battery Dead Point (V): 9 - 10.5
- AC Output Power (W): 700 (30 Minutes)
- Continuous AC Output Power (W): 800
- Conversion Efficiency (%): > 80 / >= 90
- High Battery Dead Point (V): 14.5 - 15.5
- Material: Metal
- Output Frequency (Hz): 50 +/- 5%
- Power (W): 2000
- Unload Current (A): < 0.3
- Voltage (V AC): 220
- Voltage DC (V): 12
- Franklin Elektric Pump Submersible (Pompa Celup)Deskripsi:Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industriatribut:
- Pipe Diameter (inch): 4
- PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring)atribut:
- Dimensions (mm): 300x400x500
- Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)atribut:
- DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
- Ambient Humidity (% RH): 90 or less (no condensation)
- AC voltage allowable fluctuation (V): 325 to 528
- Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
- Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
- Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
- Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
- Vibration (m/s²): 5.9
- SIEMENS Inverter (Inverter Drive Kecepatan Variabel)Deskripsi:SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
- Hyundai Generator Inverter Portable (Genset Inverter)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)Deskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
Daftar Harga Inverter Solar Panel Terbaru October 2026
| Growatt Inverter (Inverter Solar Panel) | Rp38.999.900 |
| Trina Solar Panel Monocrystalline | Rp3.599.900 |
| Growatt Inverter with Wi-Fi-S (Inverter Solar Panel) | Rp26.999.900 |
| Growatt Inverter with Wi-Fi-X (Inverter Solar Panel) | Rp18.999.900 |
| Fuji Electric Inverter (Inverter Drive Kecepatan Variabel) | Rp3.799.900 |
| Taffware Car Power Inverter | Rp239.900 |
| Taffware Solar Charger Controller Dual USB | Rp43.900 |
| BORRI Inverter IMB.e | Rp329.999.900 |
| WESTWARD Inverter Cable (Kabel Koneksi Inverter) | Rp799.900 |
| Taffware Rectangle Car Power Inverter (Konverter Listrik Kendaraan) | Rp439.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/abP105579371-1.jpg)

/akP105579380-1.jpg)
/b3P105579399-1.jpg)
/8gP108048304-1.jpg)



/55P107741185-1.jpg)
/guP107927606-1.jpg)
/25P104667077-1.jpg)
/2qP103773098-1.jpg)
/9vP105157355-2.jpg)
%20(Inverter%20Drive%20Kecepatan%20Variabel)/ckP105904452-1.jpg)
/P103145198-1.jpg)
/coP103845456-1.jpg)
/P102093436-4.jpg)
/7xP104730285-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Hawk%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/2xP101525105-2.jpg)
/14P103455040-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)