Beli Industrial Pneumatic Actuators di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Parker Air & Water Polyurethane Tubing
    Mulai

    Rp1.199.900

    Parker Air & Water Polyurethane Tubing
    Deskripsi:
    Weld spatter-resistant tubing is lightweight and flexible for low- to medium-pressure air and water supply lines where weld spatter protection is required. Flame-resistant jacketing meets UL94 V2 and will not degrade when used in water-based applications. This tubing is used in robotic welding, pneumatic systems, and general automation applications.
    atribut:
    • Application: Air; Water
    • Autoclavable: No
    • Flexibility: Flexible
    • Minimum Operating Temperature (°F): -40
    • Reinforcement: Not Reinforced
    • Stripe Color: No Stripe
  2. JOHNSON CONTROLS HVAC Control Ball Valves
    Mulai

    Rp1.999.900

    JOHNSON CONTROLS HVAC Control Ball Valves
    atribut:
    • UNSPSC: 40141607
    • Closeoff Pressure: 200
    • Connection Type: (F)NPT
    • For use with: M9000 or VA9000 Series Actuators
    • Includes: Valve Only
    • Material: Stainless Steel Trim
    • Maximum Water Temperature (°F): 284
    • Power Source: Electric Actuator
    • Safe Working Steam PSI: 15 with Thermal Spacer
    • Safe Working Water PSI: 580
    • Valve Only/Actuator Included: Valve Only
  3. HONEYWELL Hydronic Zone Valves
    Mulai

    Rp2.099.900

    HONEYWELL Hydronic Zone Valves
    atribut:
    • Agency Compliance: CRN
    • For use with: Water or Glycol Solution 50% Max
    • Includes: Installation Manual
  4. FESTO Multi-Axis Controllers
    Mulai

    Rp27.999.900

    FESTO Multi-Axis Controllers
    Deskripsi:
    Your recipe for the Industrial Internet of Things: local control and intelligent preparation. The full range of CoDeSys functions in a single IP65 valve manifold with remote I/O. Uses an OPC-UA interface for connection with all conventional clouds.Easy actuation of valve manifold configurationsProgramming with CODESYS to IEC 61131-3Connection to all fieldbuses as a remote controller and for pre-processingActuation of electric actuators via CANopenSoftMotion functions for coordinated multi-axis movements
    atribut:
    • Degree of Protection: IP65; IP67
    • Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
    • Ambient Temperature (°C): -5 to 50
    • Storage Temperature (°C): -20 to 70
    • Relative Air Humidity (%): 95 (Non-condensing)
    • Dimensions (mm): 50x107x55 (WxLxH)
    • Power failure Buffering (ms): 10
  5. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.299.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
  6. HOSE MASTER Corrugated Metal Hoses
    Mulai

    Rp1.399.900

    HOSE MASTER Corrugated Metal Hoses
    Deskripsi:
    These corrugated metal hoses have a 316 stainless-steel inner hose with a 304 stainless-steel braided cover (or outer hose). 316 stainless steel provides excellent corrosion resistance and is ideal for industrial chemical-processing applications. 304 stainless steel can be sanitized. It can withstand corrosion from most oxidizing acids but is susceptible to corrosion from chloride solutions or from high-saline environments like coastal regions.
    atribut:
    • Hose Cover Material: 304 Stainless Steel
  7. LEGRIS Air Push-to-Connect Tube Fittings
    BARU
    Mulai

    Rp409.900

    LEGRIS Air Push-to-Connect Tube Fittings
    Deskripsi:
    Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.
  8. DAYTON Tools, Replacement Parts & Accessories for Blowers
    Mulai

    Rp599.900

    DAYTON Tools, Replacement Parts & Accessories for Blowers
    Deskripsi:
    Heat slingers install onto the blower wheel shaft and protect the bearings from heat-related damage in high-temperature applications. They are made from thermally-conductive materials that dissipate heat before it can damage the bearings.
  9. DYNAQUIP CONTROLS Electrically Actuated Ball Valves
    Mulai

    Rp8.299.900

    DYNAQUIP CONTROLS Electrically Actuated Ball Valves
    Deskripsi:
    Designed to allow easy, in-line maintenance, these electric actuated ball valves can be wired in parallel and used for the automation of process control valves. Stainless steel valves are more malleable than carbon steel, and are very resistant to rust and corrosion.
    atribut:
    • Stem Type: Blowout Proof
  10. AIR HANDLER Minipleat Air Filters
    Mulai

    Rp929.900

    AIR HANDLER Minipleat Air Filters
    Deskripsi:
    MERV 11 minipleat air filters capture 80% to 85% of particles between 3 and 10 microns in size (such as dusting aids and cement dust), 50%to 65% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets) and less than 20% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder).
    atribut:
    • UNSPSC: 40161505
    • Air Filter Item: Mini-Pleat Air Filter
    • Max. Velocity (fpm): 625
    • Maximum Temperature (°F): 160
    • Media Color: White
    • Media Separator Construction: Glue
    • Style - Air Filters: Box
  11. Parker Brass Compression Tube Fittings for Engines & Vehicles
    Mulai

    Rp389.900

    Parker Brass Compression Tube Fittings for Engines & Vehicles
    Deskripsi:
    These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.
    atribut:
    • Displayed Brand: PARKER
  12. NIBCO Sweat & Solder Tube Fittings
    Mulai

    Rp269.900

    NIBCO Sweat & Solder Tube Fittings
    Deskripsi:
    Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
  13. COLDER Quick-Disconnect Tube Fittings
    Mulai

    Rp389.900

    COLDER Quick-Disconnect Tube Fittings
    Deskripsi:
    Acetal quick-disconnect tube fittings are suitable for air and potable water applications including commercial and residential irrigation systems. These fittings are made from acetal plastic, also called polyacetal and polyoxymethylene (POM), a general purpose thermoplastic that resists corrosive and sensitive media, plus withstands changes in temperature and humidity.
    atribut:
    • Application: Air; Non-Potable Water
  14. Parker Manual Ball Valves
    Mulai

    Rp2.899.900

    Parker Manual Ball Valves
    Deskripsi:
    Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
    atribut:
    • Ball Material: 316 Stainless Steel
    • Body Seal Material: PTFE
    • Handle Material: Nylon
    • Handle Type: Lever
    • Port : Standard
    • Stem Material: 316 Stainless Steel
  15. VIEGA MEGAPRESS Steel Press Tube Fittings
    Mulai

    Rp519.900

    VIEGA MEGAPRESS Steel Press Tube Fittings
    Deskripsi:
    Steel press tube fittings are suitable for compressed gas applications including propane and natural gas, fuel, oils, and lubricants.
    atribut:
    • Displayed Brand: VIEGA MEGAPRESS
    • Finish/Coating: Zinc Nickel-Plated
    • Fitting Material: Carbon Steel
  16. DAYTON Fire & Smoke Dampers
    Mulai

    Rp819.900

    DAYTON Fire & Smoke Dampers
    Deskripsi:
    Rectangular fire dampers have a fusible link that triggers above a specific temperature and closes shut using spring-loaded blades or gates. They eliminate the spread of fire through the HVAC systems.
    atribut:
    • UNSPSC: 40101504
  17. AIR HANDLER Pocket Air Filters
    Mulai

    Rp489.900

    AIR HANDLER Pocket Air Filters
    Deskripsi:
    MERV 13 pocket air filters capture almost 90% of particles between 3 and 10 microns in size (such as dusting aids and cement dust). They also capture 80% to 85% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets) and 35% to 50% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder). They capture contaminants more efficiently than MERV 11 pocket air filters.
    atribut:
    • UNSPSC: 40161505
    • Air Filter Header Type: Single Header
    • Air Filter Item: Pocket Air Filter
    • Gasket Location: None
    • Gasket Material: None
    • Max. Velocity (fpm): 500
    • Style - Air Filters: Bag
  18. DAYTON Aluminum Fan Blades
    Mulai

    Rp98.900

    DAYTON Aluminum Fan Blades
    atribut:
    • Type: Replacement
  19. ANVIL Threaded Zinc Galvanized Steel Pipe Fittings
    Mulai

    Rp369.900

    ANVIL Threaded Zinc Galvanized Steel Pipe Fittings
    Deskripsi:
    Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.
    atribut:
    • Finish/Coating: Galvanized
    • Includes Pre-Applied Thread Sealant: No
    • Includes Seal: No
Daftar Harga Industrial Pneumatic Actuators Terbaru March 2026
Parker Air & Water Polyurethane TubingRp1.199.900
JOHNSON CONTROLS HVAC Control Ball ValvesRp1.999.900
SIEMENS Hydronic Zone ValvesRp839.900
HONEYWELL Hydronic Zone ValvesRp2.099.900
FESTO Multi-Axis ControllersRp27.999.900
REDHAT Air, Oil and Water Solenoid ValvesRp2.299.900
HOSE MASTER Corrugated Metal HosesRp1.399.900
LEGRIS Air Push-to-Connect Tube FittingsRp409.900
DAYTON Tools, Replacement Parts & Accessories for BlowersRp599.900
DYNAQUIP CONTROLS Electrically Actuated Ball ValvesRp8.299.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)