Beli Impact Stanley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STANLEY Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp71.900

    STANLEY Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    - ASME B107.100, ASME B107.8. - Adjustable jaw design allows tool to grip many fastener sizes. - Knurl adjusting mechanism for quick and precise adjustments. - Built-in tension spring stabilizes movable jaw. - Forged chrome vanadium steel is strong and durable. - Polished chrome head and chrome-plated body for anticorrosion protection. - Laser-etched SAE and mm jaw scale for easy size adjustment. - Lightweight handle design.
  2. STANLEY Marking Tools
    Mulai

    Rp92.900

    STANLEY Marking Tools
    Deskripsi:
    STANLEY 30m/100' ABS Chalk Line Reel with 4oz Chalk and Hi-Viz Line Level
    atribut:
    • Length (m): 30
  3. STANLEY 3/8inch Air Impact Wrench
    Mulai

    Rp1.399.900

    STANLEY 3/8inch Air Impact Wrench
    atribut:
    • Vibration (m/s²): 3
    • Noise Level (dB): 86 under no load
    • Housing: Alum
    • Exhaust: Handle
    • Air Pressure (psi): 90
    • Air Hose (inch): 3/8
    • Air inlet (inch): 1/4
  4. STANLEY 3/4inch Air Impact Wrench
    Mulai

    Rp3.499.900

    STANLEY 3/4inch Air Impact Wrench
    atribut:
    • Free Speed (rpm): 3600
    • Air consumption (CFM): 4
    • Rotator: Pin Clutch
    • Vibration (m/s2): 5.5
    • Noise Level: 96.2 Under No Load
    • Air Hose (inch): 1/2
    • Air Pressure (psi): 90
    • Air inlet (inch): 1/4
    • Exhaust: Handle
    • Housing: Alum.
    • Maximum Torque (N m): 1492
  5. STANLEY Screwdriver Cushion Grip (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

  6. STANLEY Snap-Off Knife
    Mulai

    Rp11.900

    STANLEY Snap-Off Knife
    Deskripsi:
    High visibility spare blade holder designed for safety
  7. STANLEY Impact Socket 1/2inch
    Mulai

    Rp68.900

    STANLEY Impact Socket 1/2inch
    atribut:
    • Size (mm): 32
  8. STANLEY Screwdriver Torx Cushion Grip (Obeng)
    Mulai

    Rp21.900

    STANLEY Screwdriver Torx Cushion Grip (Obeng)
    atribut:
    • Material: Chrome Vanadium (Cr-V)
  9. STANLEY Classic Box-Beam Level
    Mulai

    Rp179.900

    STANLEY Classic Box-Beam Level
    Deskripsi:
    Stanley classic box leve
    atribut:
    • Vial Accuracy (mm/m): 0.5
    • Size (cm): 40
Daftar Harga Impact Stanley Terbaru February 2026
STANLEY 3/8inch Deep Impact SocketRp38.900
STANLEY 1/2inch 6pt Standard Impact SocketRp27.900
STANLEY Tape Short BasicRp42.900
STANLEY Cordless Impact Driver BrushlessRp2.599.900
STANLEY Basic TapeRp30.900
STANLEY Dynagrip Snap-Off KnifeRp41.900
STANLEY Adjustable Wrench (Kunci Inggris)Rp71.900
STANLEY Marking ToolsRp92.900
STANLEY 3/8inch Air Impact WrenchRp1.399.900
STANLEY 3/4inch Air Impact WrenchRp3.499.900

Data diperbarui pada 05/02/2026 (Harga belum termasuk PPN)