Beli Helicoil Removal Tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HELI-COIL Straight Flute STI TapDeskripsi:High-speed steel STI taps provide good wear resistance in general purpose tapping applications in a range of materials. These taps have a bright finish that provides a smooth, polished surface.atribut:
- UNSPSC: 23153305
- Shank Type - Machining: Straight
- Spiral Direction: Neutral
- Standards: ANSI; ISO 14001; ISO 9001; OS 9000
- Tap Chamfer: Plug
- Tap Finish: Bright (Uncoated)
- Tap Material: High Speed Steel
- Tap Style: Straight Flute (Hand)
- Thread Direction: Right Hand
- Ideal Alignment & Connector ToolDeskripsi:Connector tools make snug, stable connections between connectors and coaxial cable to enable strong signal transmission. They fit specific connector types and tighten or loosen the connector onto the cable.atribut:
- UNSPSC: 27111510
- Tool Length (inch): 8
- CABLE PREP Alignment & Connector Toolatribut:
- UNSPSC: 43222814
- JONARD TOOLS Alignment & Connector ToolDeskripsi:Connector tools make snug, stable connections between connectors and coaxial cable to enable strong signal transmission. They fit specific connector types and tighten or loosen the connector onto the cable.
- SAM Insertion & Extraction ToolDeskripsi:The SAM Outillage Insertion Needle wire is engineered for precision and ease of use, making it an essential tool for your cutting operations. Designed for effortless application, the needle allows you to easily insert the cutting wire through adhesive seals, facilitating a smooth removal process of panes. The unique hollow needle mechanism ensures that you can withdraw it seamlessly, kick starting your cutting work without any hassle. Built specifically for automotive tasks, this tool is the go to solution for professionals seeking efficiency and reliability in their work.A consumable guarantee ensures product responsibility and resource managementCrafted for simplicity enabling quick and effective cutting operations
- KLEIN TOOLS Alignment & Connector ToolDeskripsi:Can wrenches tighten and loosen telephone box fasteners and binding-post terminal nuts on telecom enclosures and cabinets. Also known as telco can wrenches, their sockets are deep to fit over long posts and thin walled to reach into tight spaces. Their key shape mates with specific fastener shapes or patterns.atribut:
- UNSPSC: 27111714
- Compatible Lock Type (inch): 3/8; 7/16 Hex
- Hex Size (inch): 3/8; 7/16
- Insulated: No
- Key Shape: Hex
- Number of Points: 6-Point
- Tool Length (inch): 7
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)Deskripsi:Tekiro Tang Snap Ring EB [5 Inch] merupakan tang berbahan berkualitas tinggi yang dapat digunakan untuk memudahkan Anda dalam pekerjaan otomotif, untuk memegang, memotong, melepas dan memasang komponen. Tang ini dirancang awet, kuat, dan tahan lama. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman Tang tidak sekuat cengkrama Kunci Pas dan kunci kunci yang lainnya. Tang terbuat dari baja tensil tinggi sehingga Tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa Tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO TANG SNAP RING 5 INCH EB merupakan tang berkualitas tinggi yang dapat digunakan untuk memudahkan dalam pekerjaan otomotif, untuk memegang, memotong serta melepas komponen. Tang ini juga dapat digunakan untuk melonggarkan dan mengencangkan mur dan baut. terbuat dari baja tensil tinggi sehingga tang sangat kuat.Fungsi : untuk menarik bantalan kecilMaterial : highh carbon steelDimensi : 125mm 70mm 20mm
- GREENFIELD THREADING Thread-Repair Hex DieDeskripsi:Carbon steel fixed hex dies restore external threads on metal and plastic parts in general purpose threading tasks.atribut:
- UNSPSC: 27112805
- Die Material: Carbon Steel
- Die Shape: Hex
- Die Type: Solid
- Finish - Machining: Bright (Uncoated)
- For Tool Type: Rethreading
- Material - Machining: Carbon Steel
- Primary Material Application: All Materials
- Primary Material Application ISO Code: H; K; M; N; O; P; S
- Secondary Material Application: Stainless Steel
- Secondary Material Application ISO Code: M
- Thread Direction: Right Hand
- TEKIRO Kunci L BintangDeskripsi:TEKIRO SET KUNCI L TORX TANPA LUBANG 9 PCS /KUNCI L BINTANG SETUkuran :T10 - T5010, 15, 20, 25, 30, 35, 40, 45, 50Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2atribut:
- Size: T10 - T50
- Material: S2
Daftar Harga Helicoil Removal Tool Terbaru March 2026
| HELI-COIL Straight Flute STI Tap | Rp419.900 |
| Ideal Alignment & Connector Tool | Rp719.900 |
| SPREW Extraction Tool | Rp299.900 |
| CABLE PREP Alignment & Connector Tool | Rp999.900 |
| JONARD TOOLS Alignment & Connector Tool | Rp429.900 |
| SAM Insertion & Extraction Tool | Rp2.999.900 |
| KLEIN TOOLS Alignment & Connector Tool | Rp819.900 |
| TEKIRO Screwdriver Phillips Cushion Grip (Obeng) | Rp27.900 |
| TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring) | Rp48.900 |
| GREENFIELD THREADING Thread-Repair Hex Die | Rp569.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/Extraction%20Tool/Ideal%20Alignment%20%26%20Connector%20Tool/m7P109681799-3.jpg)
/Extraction%20Tool/SPREW%20Extraction%20Tool/P102030875-1.jpg)
/Extraction%20Tool/CABLE%20PREP%20Alignment%20%26%20Connector%20Tool/j8P109681692-4.jpg)
/Extraction%20Tool/JONARD%20TOOLS%20Alignment%20%26%20Connector%20Tool/r3P109681975-24.jpg)
/Extraction%20Tool/SAM%20Insertion%20%26%20Extraction%20Tool/20P111721072-1.jpg)
/Extraction%20Tool/KLEIN%20TOOLS%20Alignment%20%26%20Connector%20Tool/rlP109681993-3.jpg)
/aeP101000374-4.jpg)
/a4P101000364-8.jpg)