GREENFIELD THREADING Thread-Repair Hex Die (Mata Senai)

Sebelum PPN:
Rp699.900 - Rp2.599.900
Spesifikasi
UNSPSC27112805
Die MaterialCarbon Steel
Die ShapeHex
Die TypeSolid
Finish - MachiningBright (Uncoated)
For Tool TypeRethreading
Material - MachiningCarbon Steel
Primary Material ApplicationAll Materials
Primary Material Application ISO CodeH; K; M; N; O; P; S
Secondary Material ApplicationStainless Steel
Secondary Material Application ISO CodeM
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbon steel fixed hex dies restore external threads on metal and plastic parts in general purpose threading tasks.
Feature
Hex Threading Die Thread Size M20x2.50 Metric Solid Outside Dia 1 5/8 in Die Material Carbon Steel Finish - Machining Bright (Uncoated) Thread Type Metric Thread Pitch 2.50mm Threads per Inch 2.5 Thread Direction Right Hand Die Thickness 7/8 in Die Shape Hex Hex Size 1.4625 in

Ulasan Produk

Tidak ada ulasan