JONARD TOOLS Alignment & Connector Tool

Sebelum PPN:
Rp519.900 - Rp7.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connector tools make snug, stable connections between connectors and coaxial cable to enable strong signal transmission. They fit specific connector types and tighten or loosen the connector onto the cable.
Feature
BNC Connector Tool Product Type BNC Connector Tool Contact Size 7/16 in Body Color Black Body Material Carbon Steel Features BNC Connectors Ergonomically Designed Handle Provides Increased Comfort and Leverage Made From a High-Quality Materials for Maximum Durability and Long Life Includes - Tool Weight 0.302 lb

Ulasan Produk

Tidak ada ulasan