Beli Heavy Duty Work Tables di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHUTER Heavy Duty WorkbenchesDeskripsi:- M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/minatribut:
- Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
- monotaro Flat Desk (Meja Kerja)atribut:
- Material: Shelf: Synthetic resin decorative fiberboard (MDF), Legs: Steel
- Color: White
- Load Capacity (kg): 70
- Dimensions (cm): 90x60x70 (WxDxH)
- Surface Treatment: Shelf: Vinyl chloride resin (PVC), Legs: Powder coating
- monotaro Mini Container RackDeskripsi:The storage of parts and accessoriesatribut:
- Container size (mm) width W x length L: External dimensions: D164.3 x W105 x H77.1 Internal dimensions: D130 x W76 x H74
- Capacity (L): 0.8 × 15
- Material: Steel (main body), PP (container)
- Height (mm): 410
- Length (mm): 255
- Opening Width (mm): 560
- Equal load capacity (kg / stage): 2
- Included Accessories: Container x15, Screw x23, Nut x23, Washer x23
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- monotaro Lift TableDeskripsi:Produk ini juga sering disebut dengan Table Liftatribut:
- Wheel: Front wheel: fixed caster Rear wheel: swivel caster
- HighPoint Siena Folding TableDeskripsi:The Perfect Solution for Multipurpose Room and Dynamic Office Activities. Simply Flip And Stroll Siena Tables to Change Room Arrangement from Classroom to Meeting Room or Group Discussion. All Can Easily Be Done by One Person.Specification-. Materialatribut:
- Package Dimensions: 170x70x90cm
- Top Table Thickness: 25mm
- Leg: Powder Coated Metal Leg
- Top Table Profile: Straight Edging
- Profilling Process: Edge Banding
- Material: Plastic Moulding (Edging)
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- NILFISK Vacuum BackpackDeskripsi:There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible. At the same time, the power needs to be sufficient for fast, effective cleaning, and the dust bag must be large enough to avoid constant changing. Without these basics, a backpack vacuum cleaner is uncomfortable and impractical to operate. The GD5 backpack vacuum cleaner meets these criteria and more. There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible.The Nilfisk GD 5 backpack vacuums surpass all criteria, making fast productive cleaning at a price that won’t bust your budget.atribut:
- Rated Power (W): 650
- Dust Bag Capacity (L): 5
- Battery Capacity (Ah/5): 7.8/280.8
- Battery Running Time (minute): 60/30
- Dimensions (mm): 240x330x755
- Grounded: Class II
- IP Protection Class: IP20
- Main Filter Area (m²): 35
- Minimum Battery Charging Time (minute): ≤ 40
- Number of Battery: 1
- Number of Filter: 2
- Plug Type: EU
- Sack Filter Area (cm²): 1397
- Sound Pressure Level (dBA): 60/65 (at 1.5m, with nozzle ISO 11203)
- Voltage (V): 36
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- TRUSCO Table LiftDeskripsi:By adopting vector control, the operating has become smoother.Made the lowest place lower.Ball screw type dry cylinder with high conduction efficiency is adopted.There is no inertia at the time of ascending/descending stop, realizing smooth lifting and stopping.Maintenance free by staple fiber grease lubrication.atribut:
- Equal Load (kg): 1000
- Table Dimension (mm) W x L: 650 x 1050
- Table Height (mm): 155 to 735
- Motor Output (kW): 0.4
- HighPoint Meja Training SienaDeskripsi:Solusi sempurna untuk ruang serbaguna dan aktivitas kantor yang dinamis. Cukup flip dan geser meja Siena untuk mengubah pengaturan ruangan dari kelas ke ruang pertemuan atau diskusi kelompok. Semua bisa dengan mudah dilakukan oleh satu orang. Material top table terbuat dari MFC Grade E1 (Emisi Formalin tidak merugikan kesehatan). Sedangkan kaki terbuat dari material metalatribut:
- Top Table Profile: Straight Edging
- Profilling Process: Edge Banding
- HighPoint Monza Banquet Tableatribut:
- Top Table Thickness: 25mm
- Head Rest: Foldable Metal Leg
- Leg: With Black Powder Coated
- Top Table Profile: Straight Edging
- Features: Scratch Resistant Surface
- Material: Plastic Moulding (Edging)
- Profilling Process: Edge Banding
- Pledge Pengkilap Furnitur SprayDeskripsi:Pledge Furniture Polish Aerosol merupakan produk yang memenuhi standar kualitas tinggi untuk membersihkan, mengkilapkan dan sekaligus merawat semua jenis mebel kayu. dengan pilihan wangi lemon dan orange serta formula khusus yang mengandung silikon menjadikan mebel kayu indah alami setiap saat. Pledge Aerosol tidak lengket, tidak berminyak dan menyebabkan debu mudah menempel. Pledge Aerosol juga dapat digunakan untuk barang-barang yang terbuat dari bahan vinyl, kulit, plastic, stainless steel, porselen, marmer, dan granit.atribut:
- Packaging: Bottle Spray
- HOLEX Screwdriver (Obeng)Deskripsi:Version: Handle of sealed beechwood, with leather impact cap. Blade of chrome vanadium steel, through hardened. From size 5.5, through blade with hexagon flats for wrench assistance. Surface bright nickel-plated. Hexagon Collar for Wrench Assistance (mm) = 13
Daftar Harga Heavy Duty Work Tables Terbaru February 2026
| SHUTER Heavy Duty Workbenches | Rp11.999.900 |
| SHUTER Ultra Heavy Duty Workbenches | Rp949.900 |
| KRISBOW Meja Kerja Bengkel | Rp6.799.900 |
| KRISBOW Meja Kerja Bengkel | Rp7.399.900 |
| Vikan Hand Scraper | Rp119.900 |
| monotaro Flat Desk (Meja Kerja) | Rp769.900 |
| monotaro Mini Container Rack | Rp659.900 |
| KRISBOW Hand Pallet | Rp3.499.900 |
| KRISBOW Meja Hidrolik Scissor Lift | Rp5.899.900 |
| monotaro Lift Table | Rp6.099.900 |
Data diperbarui pada 10/02/2026 (Harga belum termasuk PPN)
























































































































































/b8P103651404-3.jpg)





/P101518183-1.jpg)







/P103156617-1.jpg)