Beli Heavy Duty Wheels For Trolley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER Low-profile Nylon Heavy Duty 540S Swivel Caster (Roda Troli)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Material (Wheel): Nylon (ball B entry)
- Finishing (Metal Compatibletings): Black zinc plating
- Allowable Load: 300daN
- Caster Type: Low floor type, heavy duty type plate type freewheel caster
- Material (Metal): Steel
- Model : 540 S Fleet
- Mounting Dimensions X x Y: 63x63mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 82x82mm
- Stopper: None
- Wheel Type: Single wheel
- MK Heavy-Duty Caster C-1200 (Wheel for Track Rail) (Roda Pintu Geser)Deskripsi:-For trolley wheels.atribut:
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Yuei Caster Low Profile Heavy-Duty CasterDeskripsi:-Low-floor type heavy duty caster designed for heavy weight object such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Wheel Materials: Phenol Resin
- Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)Deskripsi:-A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. _x000D_-Plate Type_x000D_-With bearing_x000D_-Low Floor Type_x000D_-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- MK Heavy-Duty Caster with Frames C-1150Deskripsi:-Ductile cast iron, higher strength than ordinary cast iron is used for the wheels. -For trolley wheels.atribut:
- Frame Materials: Steel
- Frame Surface Treatment: Trivalent Chrome Plated Finishing
- Wheel Materials: Ductile Caste Iron (FCD-450)
- MK Heavy-Duty Caster with Frames C-2150 MalconDeskripsi:-Ductile cast iron, higher strength than ordinary cast iron is used for the wheels. -For trolley wheels.atribut:
- Frame Materials: Steel
- Frame Surface Treatment: Chrome Plating Finish
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Deskripsi:7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.atribut:
- Product Range: Classic Range
- Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
- Product Type: Roller Cabinet
- Security: Fully Lockable
- Number of Drawers: 7
- Color: Red
- Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
- Overall Height (mm): 993
- Overall Length (mm): 699
- Overall Width (mm): 458
- MK (Maruki Hardware) Heavy Duty Trolley C-1000 Series With Frames (V-Shaped)atribut:
- Material: Frame:Steel, Frame surface treatment:Trivalent chromate plating, Wheels:Ductile cast iron (FCD-450)
- Allowable Load (daN): 220
- Allowable Load (kgf): 225
- Wheel Diameter (mm): 60
- Wheel Width (mm): 26
- Mounting Height H (mm): 67.0
- Mounting Plate A x B (mm): 100 x 38.0
- Mounting Pitch X (mm): 70
- Mounting Hole Diameter P (mm): 11
- Purpose of Use: For angle, for flat bar.
- HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- HAMMER CASTER 540 S Universal Vehicle for Low Floor Heavy Load (Urethane (Ball B Entering) Car)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 40mm
- Finishing (Metal Compatibletings): Black zinc plating
- Allowable Load: 300daN
- Caster Type: Low floor type, heavy duty type plate type freewheel caster
- Model : 540 S Fleet
- Mounting Dimensions X x Y: 63x63mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 82x82mm
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER 500 BPR, Fixed Load for Heavy Load (Urethane Car)atribut:
- Shape: Fixed car
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Heavy duty plate type fixed car casters
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- Kennedy Low Profile Long Reach Trolley JackDeskripsi:A low entry height Trolley Jack. Heavy duty fixed direction castors, swivel castors and inside wheel ensure excellent manoeuvrability and easy positioning under the vehicle prior to lifting. The foot pedal is to rapidly raise and lower the load arm and the vehicle. The long reach pump handle has a comfort rubber grip. Includes a practical tray for carrying tools and a rubber pad for the saddle. For use on a firm level surfaces. DO NOT work under the raised vehicle until another means of support, such as axle stands are in place.atribut:
- Product Type: Trolley Jack
- HAMMER CASTER Low Floor Heavy Duty 540H, Freely Car (Nylon (B Entering) Car)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 40mm
- Mounting Method: Flat turning
- Allowable Load: 400daN
- Caster Type: Low floor type, heavy duty type plate type freewheel caster
- Eccentricity E: 18mm
- Finishing (Metal Compatibletings): Black zinc plating
- Material (Wheel): Nylon integral wheel (double row ball B entry)
- Model : 540H universal vehicle
- Mounting Dimensions X x Y: 78x78mm
- Mounting Hole Diameter P: 11mm
- Mounting Seat A x B: 100x100mm
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER Low Floor Heavy Load for 545 HA, with Universal Vehicle Stopper (Nylon Integral Winding (B Entrance) Wheel)atribut:
- Shape: FLEXIBLE S
- Load Classification: Heavy load
- Wheel Width: 40mm
- Finishing (Metal Compatibletings): Black zinc plating
- Hexagon Opposite Side: 29mm
- Allowable Load: 250daN
- Caster Type: Swivel type screw caster
- Eccentricity E: 18mm
- Material (Wheel): Nylon integral wheel double row ball bearing insert
- Screw Dimensions T: M20x2.5
- Shaft Length L: 40mm
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- TRUSCO Nylon Caster TYS Series Heavy EquipmentDeskripsi:It is a standard light / medium load caster with traveling performance and load bearing capability. It is a standard size caster that is used for transportation trolleys, roll box pallets and other general work.atribut:
- Type: Fixed Type
- Load Type: Medium load
- Material (Wheel): Nylon
- Material (hardware): steel
- Specification: Plate type, double bearing entering
- Surface Treatment: (Bracket) Three-valued UNIQLO finishing
- Wheel Type: Single wheel
- Matlock Trolley P-Handle Sack (Troli Barang / Troli 2 Roda)Deskripsi:P' style handle for easy handling of heavy objects. Handle design keeps truck horizontal when laid flat. All tubular steel construction. Large 250mm pneumatic wheels for stable transport over uneven or stepped surfaces. Self-assembly wheels. Capacity: 200kg. Weight: 8.8kg.atribut:
- Lifting Capacity/Maximum Load: 200kg
- Color: Blue
- Product Type: Sack Truck-Heavy Duty
- Product Number: GI200P
- Additional Features: 'P' Style Handle for Easy Handling;With the 'P' Handle it can handle Heavy Objects;Horizontal Load Height: 260mm;Toe Plate Size: 470 x 190mm;2 x Ø200mm Rubber Tyred Wheels;2xØ125mm Rubber Tyred Castors
- Lifting Capacity/Maximum Load (kg): 200
- Weight (kg): 8.8
- HAMMER CASTER Heavy Duty Caster Polyurethane Rigid / Roda Mati (Roda Pu)atribut:
- Neck Type: off
- Matlock Trolley Folding Platform (Troli Lipat)atribut:
- Product Type: Folding Trolley
- Yuei Caster Caster Press Rubber J Series (Kastor Karet)Deskripsi:-Standard large caster, mostly used for transporting heavy weight object._x000D_-Mitigate impact during traveling. _x000D_-Plate Type_x000D_-With bearing_x000D_-Flexible Type (with stopper)atribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Yokoduna Steel Heavy-Duty Sash RollerDeskripsi:-Built-in bearing, excellent durability. -For trolley wheels.
Daftar Harga Heavy Duty Wheels For Trolley Terbaru October 2026
| HAMMER CASTER Low-profile Nylon Heavy Duty 540S Swivel Caster (Roda Troli) | Rp479.900 |
| MK Heavy-Duty Caster C-1200 (Wheel for Track Rail) (Roda Pintu Geser) | Rp699.900 |
| Yuei Caster Low Profile Heavy-Duty Caster | Rp789.900 |
| Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat) | Rp239.900 |
| MK Heavy-Duty Caster with Frames C-1150 | Rp819.900 |
| MK Heavy-Duty Caster with Frames C-2150 Malcon | Rp959.900 |
| Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas) | Rp9.999.900 |
| MK (Maruki Hardware) Heavy Duty Trolley C-1000 Series With Frames (V-Shaped) | Rp789.900 |
| HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane) | Rp1.999.900 |
| HAMMER CASTER 540 S Universal Vehicle for Low Floor Heavy Load (Urethane (Ball B Entering) Car) | Rp759.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102884926-1.jpg)
%20(Roda%20Pintu%20Geser)/P102616802-2.jpg)

/P102622371-1.jpg)


/3mP102137130-4.jpg)
%20Heavy%20Duty%20Trolley%20C-1000%20Series%20With%20Frames%20(V-Shaped)/P102029176-1.jpg)
/P102885305-1.jpg)
%20Car)/P102884917-1.jpg)
/P102882946-1.jpg)

%20Car)/P102885642-1.jpg)
%20Wheel)/P102877041-1.jpg)

/p5P102139905-3.jpg)
/baP102083406-2.jpg)
/qeP102139950-5.jpg)
/P102636994-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)