Beli Heavy Duty Welding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Extra Heavy Duty G Clamp With Copper Screw
    Mulai

    Rp359.900

    Kennedy Extra Heavy Duty G Clamp With Copper Screw
    Deskripsi:
    Kennedy Extra Heavy Duty G Clamp With Copper Screw with
  2. Kennedy Extra Heavy Duty G Clamp
    53%
    Mulai

    Rp339.900

    Kennedy Extra Heavy Duty G Clamp
    Deskripsi:
    Manufactured from drop forged steel ribbed anti-twist frame suited to fabrication and welding applications, etc.
    atribut:
    • Body Finish/Coating: Powder-coated
    • Body Material: Steel
  3. CIG Welding Gloves (Sarung Tangan Las)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp179.900

    CIG Welding Gloves (Sarung Tangan Las)
    Deskripsi:
    Gloves for heavy duty protection from heat and welding sparks with fully lining
    atribut:
    • Material: Leather with full lining
  4. ANEX Screwdriver Heavy Duty (Obeng)
    45%
    Mulai

    Rp249.900

    ANEX Screwdriver Heavy Duty (Obeng)
    Deskripsi:
    -Suitable for spot welding peeling, tile peeling, deburring and concrete chipping work.-A wide grip end that prevents hand slipping by hitting.
  5. Kennedy Heavy Duty Pipe Wrench (Kunci Pipa)
    Mulai

    Rp329.900

    Kennedy Heavy Duty Pipe Wrench (Kunci Pipa)
    atribut:
    • Handle Color: Red
    • Handle Material: Cast Iron
    • Handle Type: Adjustable
    • Jaw Material: Dropped Forged
    • Jaw Type: Standard
    • Standards Met: BS 3594 : Part 1
    • Type: Pipe Wrench
  6. LAKONI IGBT Technology MMA Inverter Welding Machine (Mesin Las)
    Mulai

    Rp679.900

    LAKONI IGBT Technology MMA Inverter Welding Machine (Mesin Las)
    Deskripsi:
    Mesin las inverter MMA 120A teknologi IGBT dilengkapi dengan tang las, massa, sikat las, topeng/Kedok Las.
    atribut:
    • Type: Basic 123 ix
    • Capacity (A): 20-120 (1.6mm - 4mm)
    • Power (W): 450
    • Current: 2 + ( 220 V )
    • Welding Wire Diameter (mm): 1.6-4
  7. KRISBOW Step Ladder Heavy Duty (Tangga Lipat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    KRISBOW Step Ladder Heavy Duty (Tangga Lipat)
    atribut:
    • Item: Ladder
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 150
  8. Elyssion Kabel Las Heavy Duty
    Mulai

    Rp3.699.900

    Elyssion Kabel Las Heavy Duty
    atribut:
    • Hose Length (m): 100
  9. KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp27.999.900

    KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Item: Hoist
    • Material: Steel
    • Type: Heavy Duty
  10. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  11. Wipro Double Heavy Duty Welding Hose (Selang Las)
    Mulai

    Rp2.899.900

    Wipro Double Heavy Duty Welding Hose (Selang Las)
    atribut:
    • Size (inch): 1/4x3/8
    • Inside Diameter(mm): 6;9
    • Wall Thickness (mm): 3.5
    • Working Pressure (Bar): 20; 30
    • Hose Length (m): 100
  12. SONJACK Welding Hose Double Heavy Duty (Selang Las)
    Mulai

    Rp5.199.900

    SONJACK Welding Hose Double Heavy Duty (Selang Las)
    atribut:
    • Size (inch): 1/4x3/8
    • Inside Diameter(mm): 6-9
    • Wall Thickness (mm): 3.5
    • Working Pressure (Bar): 30
    • Color: Yellow-Grey
    • Hose Length (m): 100
  13. GOSAVE Welding Gloves Leather (Sarung Tangan Las)
    Mulai

    Rp52.900

    GOSAVE Welding Gloves Leather (Sarung Tangan Las)
    Deskripsi:
    - Stitching protection- 100% cow leather- Soft touch- Fire resistance- Mechanical risk resistance- Heavy duty
    atribut:
    • Size (inch): 14
  14. Wipro Kabel Las Heavy Duty Full CU
    Mulai

    Rp13.999.900

    Wipro Kabel Las Heavy Duty Full CU
    atribut:
    • Size (mm): 50
    • Hose Length (m): 100
  15. SAITAMA SEIKI Heavy Duty Die Grinder
    Mulai

    Rp4.799.900

    SAITAMA SEIKI Heavy Duty Die Grinder
    Deskripsi:
    Heavy Duty Die Grinder, rotary
    atribut:
    • Collet Size (mm): 6
    • Speed No Load (rpm): 25000
    • Air Inlet (inch PT): 1/4
    • Noise Level (dBa): 86
    • Air Consumption (L/minute): 300
  16. GOSAVE Welding Gloves Leather Maxblue (Sarung Tangan Las)
    Mulai

    Rp71.900

    GOSAVE Welding Gloves Leather Maxblue (Sarung Tangan Las)
    Deskripsi:
    - 14inch (pure) stitching protection- 100% import cow leather- Soft touch- Fire resistance- Mechanical risk resistance- Heavy duty- Card for display
    atribut:
    • Size (inch): 14
  17. KRISBOW Welding Gloves TIG Leather Golden (Sarung Tangan Las)
    Mulai

    Rp199.900

    KRISBOW Welding Gloves TIG Leather Golden (Sarung Tangan Las)
    atribut:
    • Color: Blue
    • Dimensions (cm): 30x16x2
    • Material: Leather
    • Size (inch): 12
    • Type: Welding Glove
  18. TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Mulai

    Rp90.900

    TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Deskripsi:
    Engsel pintu
    atribut:
    • Width (mm): 68
    • Thickness (mm): 1.8
    • Overall Length (mm): 101
    • Surface Treatment: Fabric finish
    • Material: Steel (SPCC)
    • D2 (mm): 9.5
    • Mounting Method: Welding type
    • Withstand Load (kg) When Using 2 Pieces: 20
  19. GOSAVE Welding Gloves Leather Golden Touch (Sarung Tangan Las)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp97.900

    GOSAVE Welding Gloves Leather Golden Touch (Sarung Tangan Las)
    Deskripsi:
    - 16inch (pure) stitching protection- 100% import cow leather- Soft touch- Fire resistance- Mechanical risk resistance- Heavy duty- Card for display
    atribut:
    • Size (inch): 16
    • Heat Resistance Temperature (°C): Up To 250
Daftar Harga Heavy Duty Welding Terbaru November 2026
Kennedy Extra Heavy Duty G Clamp With Copper ScrewRp359.900
Kennedy Extra Heavy Duty G ClampRp339.900
CIG Welding Gloves (Sarung Tangan Las)Rp179.900
ANEX Screwdriver Heavy Duty (Obeng)Rp249.900
Kennedy Heavy Duty Pipe Wrench (Kunci Pipa)Rp329.900
LAKONI IGBT Technology MMA Inverter Welding Machine (Mesin Las)Rp679.900
KRISBOW Step Ladder Heavy Duty (Tangga Lipat)Rp1.699.900
Elyssion Kabel Las Heavy DutyRp3.699.900
KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)Rp27.999.900
NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Rp40.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)