Beli Heavy Duty Storage Cabinet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Extra Heavy Duty CabinetDeskripsi:7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.atribut:
- Product Range: Classic Range
- Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
- Product Type: Roller Cabinet
- Security: Fully Lockable
- Number of Drawers: 7
- Color: Red
- Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
- Overall Height (mm): 993
- Overall Length (mm): 699
- Overall Width (mm): 458
- Kennedy Drawer (Lemari Kunci)Deskripsi:Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity.
- Matlock Kotak Penyimpanan Plastik Heavy Dutyatribut:
- Product Type: Plastic Storage Bin
- Senator Comb. Parts Storage CabinetDeskripsi:Manufactured from heavy gauge steel, painted finish with transparent plastic drawers, allows contents to be viewed when the drawer is closed. The lip on the rear of the drawer allows it to be opened fully without falling out. The cabinets can be stacked or mounted to the wall to maximise use of storage space.atribut:
- Overall Height: 551mm
- Material: Polypropylene Steel
- Overall Depth: 155mm
- Product Type: Drawer Cabinet
- Overall Width: 306mm
- TRUSCO Drawer Storage Cabinetatribut:
- Specification: Completed product
- Weight (kg): 6.9
- Maximum Loading Capacity (kg): 48 / unit
- Dimensions (Width W x Depth D x Height H) (mm): 349x235x389
- Drawer Color: Transparency
- Drawer Combination: B-1 = 24 pieces
- Body Material: : Steel
- HighPoint Lemari Metal GranadaDeskripsi:Metal Storage dari Series Granada terbuat dengan menggunakan pelat besi 0,6-0,7mm. Menggunakan system knock down. Konstruksi dengan system clip dan tidak memakai baut. Di antara pintu terpasang bumper karet untuk mengurangi suara benturan. Posisi engsel berada dalam cabinet untuk menjaga keamanan. Setiap hambal dapat menahan beban berat rata (UDL) 30kgReady Stock item akan dikirimkan dalam waktu 2-4 hari kerja untuk area JaDeTaBek. Dan membutuhkan waktu 45 hari jika produk sedang kosongatribut:
- Color: Grey
- Kennedy Professional Roller Cabinetatribut:
- Color: Red
- Drawer Load Capacity (kg): 20, 25, 40
- Mobility: Heavy Duty Casters
- Number of Drawers: 7
- Overall Height (mm): 890
- Overall Length (mm): 688
- Overall Width (mm): 458
- Product Range: Classic Range
- Product Type: Roller Cabinet
- Security: Fully Lockable
- KETECA Waterworks Heavy Duty DegreaserDeskripsi:Heavy Duty DegreaserSURFACTANT BASED CLEANERSurfactant Based Cleaner/Degreaser (Non-Butyl)Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.- Replaces hazardous chemicals.- Quickly removes grease, oils, carbon, ink, and other organic deposits.- Contains no hazardous glycol ethers and is environmentally responsible.- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.Water Works Heavy Duty Degreaser can be used on any surface compatible with water.- Aluminium- Concrete- Acrylic- Stainless Steel- Tin- Titanium- Painted Surfaces- Copper- Carbon Steel- Vinyl- Rubber- Bronze- Viton- Brassatribut:
- Applications: Dilution (water to HDDC)
- Spray and Wipe: Full Strength to 5:1
- Parts Washing: 2:1 to 4:1
- Ultrasonic Cleaning: 7:1
- Pressure Washing: 10:1 to 20:1
- Compatible With: Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
- Volume (ml): 3875
- Senator Small Parts Storage Cabinetatribut:
- Material: Polypropylene
- Kennedy Extra Large Tool Roller Cabinetatribut:
- Product Range: Classic Range
- Product Type: Roller Cabinet
- Color: Red
- Overall Height (mm): 1007
- Overall Length (mm): 1067
- Overall Width (mm): 458
- SHUTER Lemari Arsip Kantoratribut:
- Color: White
- TIGER (Office) Lemari Arsip 4 Laci (Lemari Arsip)Deskripsi:- Untuk memudahkan Anda dalam penyimpanan dokumen.- Desainnya yang modern membuat kantor tetap terlihat rapi, dan modern.- Dilengkapi dengan besi untuk menggantungkan map gantung / hang map di dalamnya.- Material plat tebal 0.6mm
- Matlock Heavy Duty Bin/Rack Setatribut:
- Overall Height: 345mm
- Product Type: Heavy Duty Bin-Rack Set
- Overall Width: 385mm
- Color: Black Blue Grey Red
- INTAGSTAR Lemari Pintu SlidingDeskripsi:Almari arsip 2 pintu sliding / geser kaca dengan rak di dalamnya, dilengkapi dengan kunci almari . Kombinasi 2 warna yaitu light grey di bagian pintu, dan grey di bagian body. Dimensi : W 900 x D 400 x H 1850mm Sangat cocok untuk penyimpanan arsip kantor atau buku2 tebal .atribut:
- Color: Light Grey, Grey
Daftar Harga Heavy Duty Storage Cabinet Terbaru April 2026
| Kennedy Extra Heavy Duty Cabinet | Rp9.599.900 |
| Kennedy Drawer (Lemari Kunci) | Rp1.999.900 |
| Matlock Kotak Penyimpanan Plastik Heavy Duty | Rp24.900 |
| SHUTER Steel Parts Cabinet (Lemari Cabinet) | Rp6.900 |
| KRISBOW Lemari 20 Kunci | Rp219.900 |
| Senator Comb. Parts Storage Cabinet | Rp2.199.900 |
| TRUSCO Drawer Storage Cabinet | Rp3.499.900 |
| HighPoint Lemari Metal Granada | Rp1.799.900 |
| Kennedy Professional Roller Cabinet | Rp7.799.900 |
| KETECA Waterworks Heavy Duty Degreaser | Rp969.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/ebP102040515-18.jpg)

/P101004086-1.jpg)





%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/KETECA%20Waterworks%20Heavy%20Duty%20Degreaser/P102125533-1.jpg)



%20Lemari%20Arsip%204%20Laci%20(Lemari%20Arsip)/P102274903-3.jpg)