PROTO 450HS Rolling Tool Cabinet 8 Drawer Red (Lemari Perkakas Beroda)

Sebelum PPN:
Rp49.999.900
Spesifikasi
ColorRed
Number of Drawers8
Capacity Cubic (inch)15134
Product Line450HS
Depth (inch)25
Height (inch)41
Length (inch)34
Weight (lbs)310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cubic inch capacity is 15,134.Made of 14, 16 and 18 gauge steel.Maximum weight capacity for each drawer is 125 lbs.Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability.Heavy-duty locks with tubular key.Recessed aluminum extruded drawer pulls.100% full extension drawers.Vinyl top and drawer liners included.6" x 2" Poly casters - 700 lbs./caster.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait