Beli Heavy Duty Rivet Gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Hand Riverter (Tang Rivet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    TEKIRO Hand Riverter (Tang Rivet)
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  2. Kennedy Rivet Nut Inserter M3-M12,
    Mulai

    Rp3.099.900

    Kennedy Rivet Nut Inserter M3-M12,
    Deskripsi:
    Heavy duty industrial grade rivet nut inserter for use with M3-M12 aluminium, steel and stainless steel rivet nuts. Features and Benefits - Unique mechanism reduces operator effort by 40% - Ergonomically designed PVC shock-proof handle to eliminate operator fatigue - Easy and effortless to use with its long arm design - Working stroke identification scale - Easy design to release stuck rivet nuts - Complete with 7 mandrel kits: M3, M4, M5, M6, M8, M10 & M12 and wrench
    atribut:
    • Overall Length (mm): 410
    • Product Type: Riveter
    • For use with: M3-M12 aluminium, steel and stainless steel rivet nuts
  3. POP Blind Rivet Open Type Rivet
    57%
    Mulai

    Rp759.900

    POP Blind Rivet Open Type Rivet
    Deskripsi:
    -A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a box
    atribut:
    • Caulking Board Thickness: 4.8 to 6.4mm
    • Rivet Length: 9.5mm
    • Flange Diameter: 6.4mm
    • Rivet Diameter: 3.2mm
    • Pilot Hole Diameter: 3.3mm
    • Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
    • Rivet Body (Flange) Materials: Aluminium (A5052)
    • Shear Load: 699N
    • Tensile Load: 980N
  4. Kennedy Heavy Duty Pipe Wrench (Kunci Pipa)
    Mulai

    Rp329.900

    Kennedy Heavy Duty Pipe Wrench (Kunci Pipa)
    atribut:
    • Handle Color: Red
    • Handle Material: Cast Iron
    • Handle Type: Adjustable
    • Jaw Material: Dropped Forged
    • Jaw Type: Standard
    • Standards Met: BS 3594 : Part 1
    • Type: Pipe Wrench
  5. TRUSCO Blind Rivet
    Mulai

    Rp69.900

    TRUSCO Blind Rivet
    Deskripsi:
    The blind rivet can be easily fastened to the base material that does not turn around the back side, the sealed thin plate. Truck, bus, insulated car panel, train, water bike, home electric appliances, lighting equipment, steel furniture.
    atribut:
    • Finishing Material: Flange / shaft aluminum / iron
    • Purpose of Use: Trucks, buses, insulated car panels, trains, water motorbike, household appliances, lighting fixtures, steel furniture, etc. Sashes, doors, verandas, shutters, signboards, stepladders, kitchen equipment, etc.
  6. monotaro Air Riveter (Tang Rivet Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    monotaro Air Riveter (Tang Rivet Angin)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
    • Height (mm): 300
    • Air Connection Port: PT1 / 4
    • Compatible Materials: For iron, aluminum and stainless steel
    • Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Stroke (mm): 14
    • Working Air Pressure Range (MPa): 0.62
  7. Kennedy Silicone Sealant Gun (Tembakan Lem Sealant)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp169.900

  8. KRISBOW Step Ladder Heavy Duty (Tangga Lipat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    KRISBOW Step Ladder Heavy Duty (Tangga Lipat)
    atribut:
    • Item: Ladder
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 150
  9. Kenmaster Tang Rivet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

  10. MultiPro Hand Riveter (Tang Rivet)
    Mulai

    Rp69.900

    MultiPro Hand Riveter (Tang Rivet)
    Deskripsi:
    • Set 2.4mm, 3.2mm, 4mm, 4.8mm Blind Rivetd Withouth Adjustment Merely by Changing Quick-Switch • Interchangeable Nozzle Bu shings fit Right on The Gun • Spring Loaded H and le for Automatic Ejection of Ma nd rel • Smooth, Easy, One-Handed Operation • Contour Grip Handle with Vin ly Cover for Added Comfort
  11. LOBSTER(LOBTEX) Hand Riveter (Tang Rivet)
    59%
    Mulai

    Rp569.900

    LOBSTER(LOBTEX) Hand Riveter (Tang Rivet)
    Deskripsi:
    -The soft grip handle is designed for easy holding. Strong blind rivets can be broken easily.
  12. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.399.900

  13. KOBE RED LINE Dp513 Heavy Duty Air Drill
    Mulai

    Rp2.999.900

    KOBE RED LINE Dp513 Heavy Duty Air Drill
    Deskripsi:
    DP513 13mm Jacobs chuck, high reduction gearbox, high torque, with side handle, 1/2hp motor. Air inlet thread: 1/4 Inch NPT. Minimum hose: 3/8 Inch (10mm). Chuck capacity: 13mm. Spindle thread: 3/8 Inch - 24. Air pressure: 90psi/6.3bar. Air consumption: 4cfm*. Sound pressure level: 85dBA. Sound power level: 101dBA. Vibration level: 5.4m/s2. Overall length: 180mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 44mm
    • Air consumption: 4CFM
    • Maximum No Load Speed: 500rpm
    • Horsepower: 0.5hp
    • Workplace Application: Industrial Production
    • Includes: Chuck Key Side Handle
    • Part Number: KBE2701500E
    • Size: 1/2inch
  14. TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Deskripsi:
    TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadium
    atribut:
    • Air Flow Pattern: Full-Flow
    • Air Inlet Connection Size (inch): 1/4
    • Dimension 6 (mm): 11
    • Material: Chrome Vanadium
    • Maximum Operating Pressure (psi): 170
    • Nozzle type: Full Pressure Nozzle
  15. LOBSTER(LOBTEX) Pneumatic Riveters Heavy Duty
    Mulai

    Rp10.999.900

    LOBSTER(LOBTEX) Pneumatic Riveters Heavy Duty
    atribut:
    • Use range (mm): Ø 2.4, 3.2, 4.0, 4.8, 6.4
    • Type: Heavy Duty
    • Torque (kN): 14
    • Weight (g): 2100
  16. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  17. Wipro Silicone Gun (Tembakan Lem Sealant)
    Mulai

    Rp28.900

    Wipro Silicone Gun (Tembakan Lem Sealant)
    atribut:
    • Material: Besi
    • Function: untuk bantu mendorong lem Sylent Agar Keluar
  18. monotaro Hand Riveter Two Handed Type (Tang Rivet)
    Mulai

    Rp379.900

    monotaro Hand Riveter Two Handed Type (Tang Rivet)
    Deskripsi:
    It is a two-handed riveter, which can be used widely from phi 2.4 to phi 6.4 mm. The crimped shaft is discharged to the case of the main body.. For caulking up to phi 2.4 to phi 6.4 mmDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: phi 2.4mm nosepiece, phi 3.2mm nosepiece, phi 4.0mm nosepiece, phi 4.8mm nosepiece, phi 6.4mm nosepiece
    • Operating Range for Disconnected Nut: 2.4/3.2/4.0/4.8/6.4 (Aluminium), 2.4/3.2/4.0/4.8 (Steel and stainless steel)
    • Material (Handle): Carbon steel
    • Use nosepiece: Carbon steel
    • Overall Length (mm): 310
    • Material (Grip): PVC
    • Available Rivets (phi mm): 2.4/3.2/4.0/4.8/6.4 (Aluminium), 2.4/3.2/4.0/4.8 (Steel and stainless steel)
    • Body Material: Aluminium, carbon steel
  19. KRISBOW Hair Dryer (Pengering Rambut)
    Mulai

    Rp459.900

    KRISBOW Hair Dryer (Pengering Rambut)
    Deskripsi:
    Hair Dryer Gun Type 1350W
Daftar Harga Heavy Duty Rivet Gun Terbaru November 2026
TEKIRO Hand Riverter (Tang Rivet)Rp219.900
Kennedy Rivet Nut Inserter M3-M12,Rp3.099.900
POP Blind Rivet Open Type RivetRp759.900
Kennedy Heavy Duty Pipe Wrench (Kunci Pipa)Rp329.900
TRUSCO Blind RivetRp69.900
monotaro Air Riveter (Tang Rivet Angin)Rp3.899.900
Kennedy Silicone Sealant Gun (Tembakan Lem Sealant)Rp169.900
KRISBOW Step Ladder Heavy Duty (Tangga Lipat)Rp1.699.900
Kenmaster Tang RivetRp49.900
MultiPro Hand Riveter (Tang Rivet)Rp69.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)