Beli Heavy Duty Platform Trolley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Matlock Trolley Folding Platform (Troli Lipat)atribut:
- Product Type: Folding Trolley
- Rubbermaid Trolley Platform Truck Heavy Duty (Troli Barang / Troli Platform)Deskripsi:The Rubbermaid Commercial Heavy Duty Platform Truck 24x36Inch with 6Inch TPR casters, 1000 lb. capacity. Ideal for moving large, heavy, oversized loads in a variety of environments from retail to construction.atribut:
- Material: Plastic
- Color: Black
- monotaro Trolley Folding (Troli Lipat)Deskripsi:Monotaro Platform Hand Truck ini memiliki kapasitas angkat 300kg digunakan untuk membantu anda memindahkan atau mengangkat benda berat yang sulit diangkat tanpa mengunakan tangan atau manual. Bahan material yang digunakan pada alat ini mengunakan frame besi yang kuat sehingga aman untuk melakukan proses pemindahan benda sesuai dengan kapasitas. Untuk proses penyimpanan sangat mudah karena handle pada Troli ini bisa dilipat dan memudahkan anda menyimpan saat alat tidak digunakan.Produk ini juga sering disebut dengan Troli Dorongatribut:
- Body Material: steel
- Caster Material: Gum
- Rubbermaid Side Panel Platform Truck (Troli Barang / Troli Platform)Deskripsi:The Rubbermaid Commercial A-Frame Panel Truck 24x48inch with 8inch POLYOLEFIN casters, 2000 lb. Capacity. Ideal for moving large, heavy, oversized loads in a variety of environments from retail to construction.atribut:
- Size (inch): 24x48
- Material: Plastic
- Color: Black
- Dimensions (mm): 1422x616x1048
- TRUSCO Platform Hand Truck Fixed Handle (Troli Barang)atribut:
- LxWxH: 740x460x141mm
- Equal Load (kg): 150
- Handle Height: 831mm
- Compatible Stoppers: H-100B, HTL01
- Caster Diameter: 100mm
- Matlock Trolley 3-In-1 Heavy Duty (Troli Barang / Troli 2 Roda)Deskripsi:A multi-purpose truck which easily and quickly converts from a basic sack truck to a four wheel sack truck or platform truck. Height - horizontal: 260mm, - vertical: 1280mm. Width: 470mm. Capacity: 250kg.atribut:
- Lifting Capacity/Maximum Load (kg): 250
- Color: Blue
- Product Type: Three Position Platform/Sack Truck
- Product Number: GI135Y
- Additional Features: Horizontal Load Height: 260mm;Toe Plate Size: 470 x 190mm;2 x Ø200mm Rubber Tyred Wheels;2 x Ø125mm Rubber Tyred Castors;Horizontal Height 260mm;Vertical Height 1280mm
- Weight (kg): 250
- TRUSCO Trolley Light-Duty Resin with Foldable Handle weego (Troli Lipat)Deskripsi:Because it is a retractable handle, it can be compactly stored. It is an arrangement of casters for pulling and using. The sound is quiet with 75 sound-saving caster adoption. Adoption of elastomer resin wheels makes it more resilient and moves more lightly than conventional rubber wheels. It also reduces the tire marks.Caster : Flexible casters, two fixed casters each (Flexible casters: Handle side installation)Material : (loading platform) Regenerated polypropylene (PP) recycled material 100%atribut:
- Handle Height (mm): 790
- TRUSCO Trolley Flat Platform Dolly (Troli Barang Dolly)Deskripsi:Work of transportation industry, work in the factory. Transportation work in shipping storage.atribut:
- Caster: Four Swivel
- Conformity: (Caster) TYE-75EL
- Equal Load (kg): 100
- Material (Metal): Steel (Trivalent Chromium Plating)
- Pallet Dimensions (Height) (mm): 115
- Specifications: Finished Product. Platform Dolly.
- Wheel Diameter (mm): 75
- TRUSCO Trolley Pressed Steel Platform Truck Donkey Cart (Folding Handle) (Troli Lipat)atribut:
- Material: Loading Platform:Steel Mat:PVC Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
- Handle Height (mm): 850
- Specification: Assembled Product
- Caster: Swivel Caster, Fixed Caster Each 2 pieces (Noise-Reducing Caster with Radial Bearing)
- KRISBOW Hand Trolley Truck (Troli Barang / Troli 2 Roda)atribut:
- Item: Trolley
- Wheel Material: Rubber
- TRUSCO Trolley Resin Flatbed Gran Cart (Troli Barang Dolly)Deskripsi:38atribut:
- Material: Loading Platform:Recycled Polypropylene (PP), 100% Recycled Material Caster Brackets:Steel Wheels:Rubber
- Specification: Assembled Product
- Caster: Swivel Caster, Fixed Caster Each 2 pieces
- TRUSCO Resin Platform Truck Big Type Kartio Big (Troli Barang)Deskripsi:-Has a cover that will not hurt the floor.-The handle can be stored compactly on the caster side by rotating.-Can be used with two roles of a flat dolly and a hand-dolly.-Because of adopting air casters, handling is light and it is excellent in operabilitatribut:
- Equal Load: 400kg
- LxWxH: 930x665x218.5mm
- Handle Height: 975mm
- Caster Diameter: 125mm
- Stopper Model Code: MPK-900FB
- TRUSCO Handrail for Work PlatformDeskripsi:-It is a handrail dedicated for the aluminum work platform.-The handrail for stairs and double-sided handrail on the top board side can be attached on both the left side and the right side.
- KRISBOW Trolley Foldable (Troli Lipat)Deskripsi:Foldable Platform Hand Truck 150kg small wheelatribut:
- Material: Steel and Alumunium
- Maximum Loading Capacity (kg): 90
- Wheel Diameter (mm): 150
- KRISBOW Trolley Hand Truck Folding (Troli Lipat)atribut:
- Capacity (kg): 50
- Material: Handle : ABS, Frame : PP, Bottom Plate : PP, Hook : ABS
- Base Size (mm): 340x260
- Folding Size (mm): 550x260x110
- Overall Dimensions (mm): 340x260x970
- Packing Carton Size (mm): 545x460x285
- Whels Diameter (mm): 1.9 (100PP)
- TRUSCO Hand Pallet Truck (Troli Palet Manual)Deskripsi:Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.atribut:
- Overall Height (mm): 1140
- Fork Minimum Height (mm): 85
- Internal capacity: One
- Full width (mm): 540
- Type: Hand Pallet
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
Daftar Harga Heavy Duty Platform Trolley Terbaru November 2026
| Matlock Trolley Folding Platform (Troli Lipat) | Rp1.699.900 |
| Rubbermaid Trolley Platform Truck Heavy Duty (Troli Barang / Troli Platform) | Rp14.999.900 |
| KRISBOW Trolley Foldable Platform HandTruck (Troli Lipat) | Rp599.900 |
| monotaro Trolley Folding (Troli Lipat) | Rp599.900 |
| Rubbermaid Side Panel Platform Truck (Troli Barang / Troli Platform) | Rp19.999.900 |
| TRUSCO Platform Hand Truck Fixed Handle (Troli Barang) | Rp2.399.900 |
| Matlock Trolley 3-In-1 Heavy Duty (Troli Barang / Troli 2 Roda) | Rp5.899.900 |
| TRUSCO Trolley Light-Duty Resin with Foldable Handle weego (Troli Lipat) | Rp549.900 |
| TRUSCO Trolley Flat Platform Dolly (Troli Barang Dolly) | Rp279.900 |
| TRUSCO Trolley Pressed Steel Platform Truck Donkey Cart (Folding Handle) (Troli Lipat) | Rp2.199.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































/qeP102139950-5.jpg)
/hlP103448633-1.jpg)
/miP101517810-5.jpg)
/qnP103175959-1.jpg)
/icP103448660-1.jpg)
/0fP102319015-2.jpg)
/ozP102139899-5.jpg)
/P102187562-1.jpg)
/P101002055-1.jpg)
%20(Troli%20Lipat)/caP101505442-2.jpg)
/ahP103951377-6.jpg)
/nyP101505862-2.jpg)
/P102716078-1.jpg)

/6iP103951234-3.jpg)

/azP103951395-2.jpg)
/lrP101516783-2.jpg)
/5sP102182208-2.jpg)
/9gP103951340-6.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)