Beli Heavy Duty Leveling Feet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Optima Scale Digital Scale Floor Class III (Timbangan Digital)Deskripsi:Optima OP-916 Floor Scale, 4' x 4', 5,000 lbs. x 1 lb, NTEP, Class IIIThe Optima OP-916 floor scale is made to handle the toughest of industrial environments thanks to its welded steel and rugged diamond deck construction. Anti-corrosion, baked on powder paint defends the base against any chemical spills. Inside the scale are four NTEP approved certified alloy steel load cells. A height adjustable ball and cup leveling feet make sure your weighing is as level as possible. Its indicator has a metal casing with an LCD display and is NTEP approved. Communication with peripherals is possible through the RS232 port.atribut:
- Cable Length (ft): 20
- Communication: RS232 port
- Construction: Painted Steel
- IP Rating: IP65
- Weighing Unit: lb, kg
- Optima Scale Digital Scale Floor Battery LED Indicator (Timbangan Digital)Deskripsi:Optima OP-916 Floor Scale, 4' x 4', 10,000 lbs. x 2 lb, NTEP, Class III with OP-900A-02 IndicatorThe Optima OP-916 floor scale is made to handle the toughest of industrial environments thanks to its welded steel and rugged diamond deck construction. Anti-corrosion, baked on powder paint defends the base against any chemical spills. Inside the scale are four NTEP approved certified alloy steel load cells. A height adjustable ball and cup leveling feet make sure your weighing is as level as possible. Its indicator has a metal casing with an LCD display and is NTEP approved. Communication with peripherals is possible through the RS232 port.atribut:
- Cable Length (ft): 20
- Capacity (lbs): 10000
- Communication: RS232 port
- Construction: Painted Steel
- Dimensions (inch): 48x48x4.2
- Display Type: LED
- IP Rating: IP65
- Overload Protection: 200%
- Power: AC/DC, Battery Power
- Readability (lbs): 2
- Weighing Unit: lb, kg
- KENTA Electron Platform ScaleDeskripsi:Rugged steel diamond plate surface with heavy duty welded channel support.Overload protection to 150% of capacity,adjustable leveling feet,can be pit mounted or free standing.Four alloy tool steel potted load cells.Durable power coat finish,6 digit 7 segment display,bi-directional RS232 port,and operator controls for Zero,Tare,Unit,net/gross and print.Convets to lb.or kg.readout.Deluxe stainless indicator as standard.atribut:
- Sensor Number : 4
- Voltage (Ah/V): 10/6
- Optima Scale HangingDeskripsi:Optima OP-926 Hanging Scale, 100 lbs x 0.01 lbThe Optima OP-926 hanging scale is more accurate than a standard crane scale and is pre-calibrated with certified test weights per NIST's requirements. It is bi-directional for both tension and compression weighing applications. The included indicator has a bright LED screen to clearly display weighing results and can communicate with peripherals via its RS232 port.atribut:
- Weighing Unit: lb, kg
- JAMCO Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)Deskripsi:Standard-height cabinets are 35" or taller and do not have a toe kick. Though cabinets meet NFPA 30 standards, local or regional fire codes often require installed cabinets to have self-closing doors.
- BOSCH Laser Line (Meteran Laser Level)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- AND Stainless Steel Floor ScalesDeskripsi:- Heavy Duty and Strong Platform Scales. - Double Frame Platform. - Easy maintenance. - Various Weighing Indicator Type. - 200mm Platform Height. Note: The indicator's stand is included in this purchase.
- OHAUS Digital Scale Bench (Timbangan Digital)Deskripsi:The Defender 3000 Series bench scales are ideal for general weighing, simple counting, and checkweighing applications in production, packaging, warehouse, inventory, shipping, and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.ApplicationsWeighing, Checkweighing, Counting, Totalization.Display7 Segment LCD with multicolor backlightOperationInternal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable BatteryCommunicationStandard RS232 and optional USB Device or EthernetConstructionABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feetDesign Features150% overload protection
- ONEX Gaming DeskDeskripsi:1.This desk includes a Mouse Pad, Cup Holder, Headset Holder and Gamepad Holder.2.It comes in a Sleak Z Shape Edge Wrapped Desing, which prevents object dropping.3.This desk is suitable for your work-from-home area, gaming setup or office space.4.It measures 1127 W x 613 D x 757 H mm.5.It has a steel construction with a carbon fibre texture for a smooth feel and durability.6.The cable management system prevents clutter in your space and it also has surge protector storage.7.It has adjustable levelling feet for finding your optimal field of view.8.It has an assembly time of 20 minutes.
- BOSCH Digital Laser Distance Meter (Pengukur Laser)Deskripsi:These laser distance meters take readings in both indoor and outdoor environments.atribut:
- Display Type: Digital
- Includes Battery: Batteries Included
- System of Measurement: Inch
- Yane Adjustable Plinth Foot (Kaki Kabinet)atribut:
- Material: Plastic
- Dimensions (mm): 44x74
- Color: Black
- Size Nut: M8
Daftar Harga Heavy Duty Leveling Feet Terbaru November 2026
| Optima Scale Digital Scale Floor Class III (Timbangan Digital) | Rp39.999.900 |
| Optima Scale Digital Scale Floor Battery LED Indicator (Timbangan Digital) | Rp55.999.900 |
| KENTA Electron Platform Scale | Rp87.999.900 |
| Optima Scale Hanging | Rp24.999.900 |
| JAMCO Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3) | Rp19.999.900 |
| BOSCH Laser Line (Meteran Laser Level) | Rp719.900 |
| AND Stainless Steel Floor Scales | Rp41.999.900 |
| OHAUS Digital Scale Bench (Timbangan Digital) | Rp4.499.900 |
| ONEX Gaming Desk | Rp1.099.900 |
| KRISBOW Measuring Tape Fiberglass (Meteran) | Rp149.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/d5P111629473-1.jpg)
/cnP111629455-1.jpg)


/0jP109475019-11.jpg)
/P101518183-1.jpg)

/53P109099183-1.jpg)

/jkP104574704-7.jpg)
/g8P109737584-6.jpg)
/duP108905498-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)